Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Consumables

61 Results Found that Include 62 Products

Results per page:  16 | 32 | 48
Coolant Test Strips  1 EA Testing Parameter: pH R
Chlorine Test  1 EA
  • MICRO ESSENTIAL
  • Chlorine Test 1 EA Chlorine Test 1 EA
  • Item # 14G845
  • Mfr. Model # Chlorstart
  • Chlorine Test, Wall Mount, Detects For Chlorine Level, Includes Wall Mounted Unit, 3 Chlorine Test...More

  • Category : Chemical Test Strips
Test Tube,Natural,Round Bottom,PK2000
500g Yeast Extract with Shelf Life of 24 Months;
Autoclave Bags,8x12 in,PK100
Quat Test Kit  1 EA
  • MICRO ESSENTIAL
  • Quat Test Kit 1 EA Quat Test Kit 1 EA
  • Item # 14G846
  • Mfr. Model # Quatstart
  • Quat Test Kit, Wall Mount, Detects For Quaternary Ammonium Based Sanitizer Levels, Includes Wall Mounted...More

  • Category : Chemical Test Strips
Paint Test Kit  1 EA Range: 0.05, 0.2, 0.4,
Distilling Column
Tube,PK5
Tube,NMR,PK5
Distilling Column
Flex-Column,2.5x30cm
  • KIMBLE
  • Flex-Column, 2.5x30cm Flex-Column,2.5x30cm
  • Item # 6EMN8
  • Mfr. Model # 420401-2530
  • Flex-Column, Capacity 147mL, Outside Dia. 2.5cm, Length 30cm, Material of Construction Glass and...More

  • Category : Test and Culture Tubes
Stopper,Foam,46-65mm,PK50
  • JAECE
  • Stopper, Foam, 46-65mm, PK50 Stopper,Foam,46-65mm,PK50
  • Item # 45YJ91
  • Mfr. Model # L800-E
  • Stopper, Stopper Size 46 to 65mm, Neck Size 46-65mm, Material of Construction Foam, Liner Plastic Bag, Color...More

  • Category : Closures
Stopper,Foam,35-45mm,PK100
  • JAECE
  • Stopper, Foam, 35-45mm, PK100 Stopper,Foam,35-45mm,PK100
  • Item # 45YJ89
  • Mfr. Model # L800-D
  • Stopper, Stopper Size 35 to 45mm, Neck Size 35-45mm, Material of Construction Foam, Liner Plastic Bag, Color...More

  • Category : Closures
6 x 50mm Fermentation Vials; PK500
TestTube Stopper,15-17mm,Green,Pk1000
TestTube Stopper,15-17MM,Red,PK1000
Cap,Taper Seal Liner,22-400,PK144
Cap,Polyethylene Liner,48-400,PK144
Cap, 50mm, Polypropylene, White
  • FOXX LIFE SCIENCES
  • Cap, 50mm, Polypropylene, White Cap, 50mm, Polypropylene, White
  • Item # 26ZV08
  • Mfr. Model # 205-6001-RLS
  • Cap, Neck Size 50mm, Material of Construction Polypropylene, Color White, Special Features Aseptic Handling...More

  • Category : Closures
TestTube Stopper,15-17mm,Yellow,Pk1000
Cap, 50mm, Polypropylene, White
  • FOXX LIFE SCIENCES
  • Cap, 50mm, Polypropylene, White Cap, 50mm, Polypropylene, White
  • Item # 26ZV09
  • Mfr. Model # 205-6003-RLS
  • Cap, Neck Size 50mm, Material of Construction Polypropylene, Color White, Special Features Aseptic Handling...More

  • Category : Closures
Cap,Tin Foil Liner,45-400,PK144
Cap,Rubber Liner,20-400,PK144
Bag,Utility,12x20 in,PK100
  • SP SCIENCEWARE
  • Bag, Utility, 12x20 in, PK100 Bag,Utility,12x20 in,PK100
  • Item # 46C817
  • Mfr. Model # 13178-1220
  • Utility BagLength 20 In., Width 12 In., Thickness 4 mil, Material Polyethylene, Style Reusable,...More

  • Category : Sampling Bags
500g Phenol Red Broth Base with Shelf Life of 24
500g Lauryl Tryptose Broth with Shelf Life of 24 Month
500g Tryptone with Shelf Life of 24 Months; PK1
500g MR-VP Broth with Shelf Life of 24 Months; PK
500g Listeria Enrichment Broth with Shelf Life of 24 M
500g Fraser Broth with Shelf Life of 24 Months; P
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More