Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Consumables

79 results found that include 84 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Test Paper  10 PK Testing Parameter: Chlorine Range&#x
Filter Aid,Black,PK6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Filter Aid, Black, PK6

    Filter Aid,Black,PK6
  • Item # 9GNT3
  • Mfr. Model # FLTR01
  • Filter Aid, Material of Construction Synthetic Rubber, Color Black, Manufacturers Warranty Length 1 yr.,...More

  • Category : Closures
Test Tube,Rim,Glass,25mm X 150mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 25mm X 150mm, PK72

    Test Tube,Rim,Glass,25mm X 150mm,PK72
  • Item # 5PTG4
  • Mfr. Model # 5PTG4
  • Test Tube With Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
Coolant Test Strips  1 EA Testing Parameter: pH R
Indicator Papers  200 PK Testing Parameter: pH Range&#
Mop Wiper ,White,Cleanroom,PK50
299 x 178 x 21 mm Polyethylene Slide Holder, White
TestTube Stopper,11-13mm,Yellow,Pk1000
Multipurpose Paper,11 x 17,250 Sheets
Multipurpose Paper,Cellulose,11 x 17
Cap,Green,PK100
Cap,Green,PK100
Tube,NMR,7 in.
Tube,NMR,PK5
Closure,Black,PK100
Closure,Black,PK100
Tube,NMR,PK5
Test Tube,3mL,55mm L,PS,PK1000
  • GLOBE SCIENTIFIC
  • Test Tube, 3mL, 55mm L, PS, PK1000

    Test Tube,3mL,55mm L,PS,PK1000
  • Item # 52JW22
  • Mfr. Model # 117011
  • Test Tube, Capacity 3mL, Outside Dia. 12mm, Length 55mm, Material of Construction Polystyrene, Color Clear,...More

  • Category : Test and Culture Tubes
Test Tube,5mL,75mm L,Clear,PK1000
  • GLOBE SCIENTIFIC
  • Test Tube, 5mL, 75mm L, Clear, PK1000

    Test Tube,5mL,75mm L,Clear,PK1000
  • Item # 52JV37
  • Mfr. Model # 1505
  • Test Tube, Capacity 5mL, Outside Dia. 12mm, Length 75mm, Material of Construction Borosilicate Glass, Color...More

  • Category : Test and Culture Tubes
Test Tube,5mL,75mm L,PP,PK1000
  • GLOBE SCIENTIFIC
  • Test Tube, 5mL, 75mm L, PP, PK1000

    Test Tube,5mL,75mm L,PP,PK1000
  • Item # 52JW07
  • Mfr. Model # 110449
  • Test Tube, Capacity 5mL, Outside Dia. 12mm, Length 75mm, Material of Construction Polypropylene, Color Clear,...More

  • Category : Test and Culture Tubes
Plug Cap,White,Polyethylene,PK1000
Test Tube,8mL,100mm L,PS,PK1000
  • GLOBE SCIENTIFIC
  • Test Tube, 8mL, 100mm L, PS, PK1000

    Test Tube,8mL,100mm L,PS,PK1000
  • Item # 52JV93
  • Mfr. Model # 110415
  • Test Tube, Capacity 8mL, Outside Dia. 13mm, Length 100mm, Material of Construction Polystyrene, Color Clear,...More

  • Category : Test and Culture Tubes
99mL TAT Broth with Shelf Life of 180 Days; PK12
100mL D/E Neutralizing Broth with Shelf Life of 180&#x
100mL MacConkey Broth with Shelf Life of 180 Days;
100mL Letheen Broth with Shelf Life of 180 Days;
Stopper,Foam,46-65mm,PK50
  • JAECE
  • Stopper, Foam, 46-65mm, PK50

    Stopper,Foam,46-65mm,PK50
  • Item # 45YJ91
  • Mfr. Model # L800-E
  • Stopper, Stopper Size 46 to 65mm, Neck Size 46-65mm, Material of Construction Foam, Liner Plastic Bag, Color...More

  • Category : Closures
Stopper,Foam,35-45mm,PK100
  • JAECE
  • Stopper, Foam, 35-45mm, PK100

    Stopper,Foam,35-45mm,PK100
  • Item # 45YJ89
  • Mfr. Model # L800-D
  • Stopper, Stopper Size 35 to 45mm, Neck Size 35-45mm, Material of Construction Foam, Liner Plastic Bag, Color...More

  • Category : Closures
Stopper,Foam,46-65mm,PK30
  • JAECE
  • Stopper, Foam, 46-65mm, PK30

    Stopper,Foam,46-65mm,PK30
  • Item # 45YJ92
  • Mfr. Model # L800-E2
  • Stopper, Stopper Size 46 to 65mm, Neck Size 46-65mm, Material of Construction Foam, Liner Plastic Bag, Color...More

  • Category : Closures
25x75mm Glass Microscope Slide, Clear; PK72
90mL TAT Broth with Shelf Life of 180 Days; PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More