Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Consumables

52 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
Cleanroom Swab,Foam,1  2 In Tip,PK100
pH Paper  1 EA Testing Parameter: pH Range:
Swab,125mm,Poly,Rigid Tip,PK100
Cleanroom Swab,Foam,3  16 In Tip,PK100
Test Tube w/Marking Spot,13x100mm,PK72
Test Tube,Rim,Glass,20mm X 150mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 20mm X 150mm, PK72 Test Tube,Rim,Glass,20mm X 150mm,PK72
  • Item # 5PTG3
  • Mfr. Model # 5PTG3
  • Test Tube With Rim, Outside Dia. 20mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
6" Birch Wood Inoculation Pick, Natural Birch; PK500
6" Birch Wood Inoculation Pick, Natural Birch; PK500
Test Strips  24 PK Testing Parameter: Manganese Range&
Concentrator Tube,10mL
Closure,Black,PK100
Stopper,Pennyhead,Hollow,45/50
Roller Bottle Cap,Green,45mm,PK24
22x22mm Glass Microscope Cover Glass, Clear; PK10
22x22mm Glass Microscope Cover Glass, Clear; PK10
24x50mm Glass Microscope Cover Glass, Clear; PK10
22x32mm Glass Microscope Cover Glass, Clear; PK10
22x22mm Glass Microscope Cover Glass, Clear; PK10
20x20mm Glass Microscope Cover Glass, Clear; PK10
Flex-Column,1.5x10cm
  • KIMBLE
  • Flex-Column, 1.5x10cm Flex-Column,1.5x10cm
  • Item # 6EMJ8
  • Mfr. Model # 420401-1510
  • Flex-Column, Capacity 18mL, Outside Dia. 1.5cm, Length 10cm, Material of Construction Glass and...More

  • Category : Test and Culture Tubes
24x50mm Glass Microscope Cover Glass, Clear; PK10
24x32mm Glass Microscope Cover Glass, Clear; PK10
22x60mm Glass Microscope Cover Glass, Clear; PK10
Flex-Column,1.5x15cm
  • KIMBLE
  • Flex-Column, 1.5x15cm Flex-Column,1.5x15cm
  • Item # 6EMK4
  • Mfr. Model # 420401-1515
  • Flex-Column, Capacity 27mL, Outside Dia. 1.5cm, Length 15cm, Material of Construction Glass and...More

  • Category : Test and Culture Tubes
22x40mm Glass Microscope Cover Glass, Clear; PK10
24x24mm Glass Microscope Cover Glass, Clear; PK10
24x60mm Glass Microscope Cover Glass, Clear; PK10
24x40mm Glass Microscope Cover Glass, Clear; PK10
20x20mm Glass Microscope Cover Glass, Clear; PK10
22x50mm Glass Microscope Cover Glass, Clear; PK10
22x32mm Glass Microscope Cover Glass, Clear; PK10
18x18mm Glass Microscope Cover Glass, Clear; PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More