Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Consumables

45 Results Found that Include 63 Products

Results per page:  16 | 32 | 48
Swab,162mm,Foam,Flexible Tip,PK100
Multipurpose Paper,8-1/2 x 11
Swab,90mm,Poly,Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, 90mm, Poly, Flex Tip, PK100 Swab,90mm,Poly,Flex Tip,PK100
  • Item # 22CW85
  • Mfr. Model # 22CW85
  • Swab, CleanroomMaterial Polyester Fabric Head/Polypropylene Handle, Color GreenSize 90mm, Package Quantity 100...More

  • Category : Cleanroom Products
Swab,Nwoven Poly,Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Nwoven Poly, Flex Tip, PK100 Swab,Nwoven Poly,Flex Tip,PK100
  • Item # 22CW78
  • Mfr. Model # 22CW78
  • Swab, Cleanroom, Style Flexible Tip, Material Nwoven Polyester Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
Swab,Foam,Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, Flex Tip, PK100 Swab,Foam,Flex Tip,PK100
  • Item # 22CW84
  • Mfr. Model # 22CW84
  • Swab, CleanroomMaterial Foam Head/Polypropylene Handle, Color GreenSize 90mm, Package Quantity 100

  • Category : Cleanroom Products
Stopper, 25mm, Rubber, Black,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stopper, 25mm, Rubber, Black, PK3 Stopper, 25mm, Rubber, Black,PK3
  • Item # 16WC39
  • Mfr. Model # 13.5-004
  • Stopper, Neck Size 25mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

  • Category : Closures
Swab,Foam,4mm Rigid Tip,PK100
75x25mm White Glass Microscope Slide; PK72
75x25mm White Glass Microscope Slide; PK72
Test Strip  25 PK Testing Parameter: Hydrogen Peroxide
Test Strip, 5-Way  1 EA Testing Parameter: Nitrate
  • LAMOTTE
  • Test Strip, 5-Way 1 EA Testing Parameter: Nitrate Range: 0-200 ppm Test Strips
  • Item # 41V896
  • Mfr. Model # 3038-G
  • Test Strip, 5-Way, Testing Parameter Nitrate, Range 0-200 ppm, Testing Parameter Two Nitrite, Range Two 0-10...More

  • Category : Chemical Test Strips
Test Tube,Rim,Glass,12mm X 100mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 12mm X 100mm, PK72 Test Tube,Rim,Glass,12mm X 100mm,PK72
  • Item # 5PTG0
  • Mfr. Model # 5PTG0
  • Test Tube With Rim, Outside Dia. 12mm, Length 100mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
Glass Test Tube,No Rim,12x100mm,Pk72
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Glass Test Tube, No Rim, 12x100mm, Pk72 Glass Test Tube,No Rim,12x100mm,Pk72
  • Item # 8RUZ3
  • Mfr. Model # TT9820-C
  • Test Tube without Rim, Outside Dia. 12mm, Length 100mm, Material of Construction Borosilicate Glass, Color...More

  • Category : Test and Culture Tubes
Glass Test Tube with Rim,12x100mm,Pk72
75x25mm White Glass Microscope Slide, Pink; PK72
Swab,Poly,Pointed Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, Pointed Tip, PK100 Swab,Poly,Pointed Tip,PK100
  • Item # 22CW83
  • Mfr. Model # 22CW83
  • Swab, CleanroomMaterial Polyester Fabric Head/Polypropylene Handle, Color GreenSize 75mm, Package Quantity 100...More

  • Category : Cleanroom Products
75x25mm White Glass Microscope Slide, White; PK72
75x25mm White Glass Microscope Slide; PK72
Cleanroom Notebook,5.5 In. x 8.5 In.
Thumb Caps,12mm,Yellow,PK1000
Thumb Caps,12mm,Green,PK1000
Thumb Caps,12mm,White,PK1000
Thumb Caps,12mm,Black,PK1000
Thumb Caps,12mm,Lavender,PK1000
Thumb Caps,12mm,Blue,PK1000
Stopper #27,PTFE,Red Handle Hollow
Stopper,Pennyhead,Hollow,24/40
25x75mm Glass Microscope Slide, Clear; PK144
25x75mm Glass Microscope Slide, Clear; PK144
Cap, Glass, Clear
  • KIMBLE KIMAX
  • Cap, Glass, Clear Cap, Glass, Clear
  • Item # 26CW74
  • Mfr. Model # 15180-2912
  • Cap, Basic Material Glass, Body Material Glass, Color Clear, Mouth 29/12 Standard Taper Joint, Closure...More

  • Category : Closures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More