Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Consumables

62 results found that include 62 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Sample Bag,13 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 13 Oz, PK500

    Sample Bag,13 Oz,PK500
  • Item # 24J935
  • Mfr. Model # 24J935
  • Sampling Bag, Capacity 13 oz., Length 7 In., Width 4.5 In., Thickness 0.14mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Write-On Sample Bag ,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Write-On Sample Bag , PK500

    Write-On Sample Bag ,PK500
  • Item # 24J933
  • Mfr. Model # 24J933
  • Sampling Bag, Capacity 4 oz., Length 7 In., Width 3 In., Thickness 0.14mm, Material LDPE, Style Write-on,...More

  • Category : Sampling Bags
Sample Bag,2 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 2 Oz, PK500

    Sample Bag,2 Oz,PK500
  • Item # 24J934
  • Mfr. Model # 24J934
  • Sampling Bag, Capacity 2 oz., Length 5 In., Width 3 In., Thickness 0.14mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Sampleing Bag,120 Oz,PK250
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampleing Bag, 120 Oz, PK250

    Sampleing Bag,120 Oz,PK250
  • Item # 24J928
  • Mfr. Model # 24J928
  • Sampling Bag, Capacity 120 oz., Length 15 In., Width 10 In., Thickness 0.2mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
24x50mm 3.3 Borosilicate Glass Microscope Cover Slip; PK69
pH Stick  25 PK Range: 0.0 - 13.9 pH
Sampling Bag,24 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampling Bag, 24 Oz, PK500

    Sampling Bag,24 Oz,PK500
  • Item # 24J924
  • Mfr. Model # 24J924
  • Sampling Bag, Capacity 24 oz., Length 9 In., Width 5.5 In., Thickness 0.17mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Test Tube,Rim,Glass,25mm X 150mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 25mm X 150mm, PK72

    Test Tube,Rim,Glass,25mm X 150mm,PK72
  • Item # 5PTG4
  • Mfr. Model # 5PTG4
  • Test Tube With Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
Sample Bag,Write-On,24 oz.,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, Write-On, 24 oz., PK500

    Sample Bag,Write-On,24 oz.,PK500
  • Item # 24J930
  • Mfr. Model # 24J930
  • Sampling Bag, Capacity 24 oz., Length 9 In., Width 5.5 In., Thickness 0.17mm, Material LDPE, Style Write-on,...More

  • Category : Sampling Bags
Swab,Foam,4mm Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 4mm Flex Tip, PK100

    Swab,Foam,4mm Flex Tip,PK100
  • Item # 22CW71
  • Mfr. Model # 22CW71
  • Swab, Cleanroom, Style Flexible Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
Swab,Foam,Flexible Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, Flexible Tip, PK100

    Swab,Foam,Flexible Tip,PK100
  • Item # 22CW77
  • Mfr. Model # 22CW77
  • Swab, Cleanroom, Style Flexible Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 162mm, Package...More

  • Category : Cleanroom Products
Swab,Poly,3.5mm Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, 3.5mm Rigid Tip, PK100

    Swab,Poly,3.5mm Rigid Tip,PK100
  • Item # 22CW75
  • Mfr. Model # 22CW75
  • Swab, Cleanroom, Style Rigid Tip, Material Polyester Fabric Head/Polypropylene Handle, Color GreenSize 70mm,...More

  • Category : Cleanroom Products
Swab,Foam,Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, Rigid Tip, PK100

    Swab,Foam,Rigid Tip,PK100
  • Item # 22CW68
  • Mfr. Model # 22CW68
  • Swab, Cleanroom, Style Rigid Tip, A, Material Foam Head/Polypropylene Handle, Color White, Size 75mm, Head...More

  • Category : Cleanroom Products
Swab,Foam,3.5mm pointed Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 3.5mm pointed Tip, PK100

    Swab,Foam,3.5mm pointed Tip,PK100
  • Item # 22CW73
  • Mfr. Model # 22CW73
  • Swab, Cleanroom, Style Pointed Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
75x25mm Green Glass Microscope Slide, Clear; PK72
Swab,Poly,3.5mm Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, 3.5mm Flex Tip, PK100

    Swab,Poly,3.5mm Flex Tip,PK100
  • Item # 22CW74
  • Mfr. Model # 22CW74
  • Swab, Cleanroom, Style Flexible Tip, Material Polyester Fabric Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
75x25mm Green Glass Microscope Slide; PK72
75x25mm White Glass Microscope Slide; PK72
Sampling Bag,4 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampling Bag, 4 Oz, PK500

    Sampling Bag,4 Oz,PK500
  • Item # 24J921
  • Mfr. Model # 24J921
  • Sampling Bag, Capacity 4 oz., Length 7 In., Width 3 In., Thickness 0.14mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
22x22mm 3.3 Borosilicate Glass Cover Slip; PK180
Sampling Bag,Write-On,18 oz.,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampling Bag, Write-On, 18 oz., PK500

    Sampling Bag,Write-On,18 oz.,PK500
  • Item # 24J923
  • Mfr. Model # 24J923
  • Sampling Bag, Capacity 18 oz., Length 9 In., Width 4.5 In., Thickness 0.14mm, Material LDPE, Style Write-on,...More

  • Category : Sampling Bags
Sample Bag,7 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 7 Oz, PK500

    Sample Bag,7 Oz,PK500
  • Item # 24J925
  • Mfr. Model # 24J925
  • Sampling Bag, Capacity 7 oz., Length 9 In., Width 3 In., Thickness 0.14mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Sample Bag,70 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 70 Oz, PK500

    Sample Bag,70 Oz,PK500
  • Item # 24J927
  • Mfr. Model # 24J927
  • Sampling Bag, Capacity 70 oz., Length 15 In., Width 7 In., Thickness 0.2mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Sampling Bag,18 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampling Bag, 18 Oz, PK500

    Sampling Bag,18 Oz,PK500
  • Item # 24J922
  • Mfr. Model # 24J922
  • Sampling Bag, Capacity 18 oz., Length 9 In., Width 4.5 In., Thickness 0.14mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Swab,Rectgular Foam Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Rectgular Foam Tip, PK100

    Swab,Rectgular Foam Tip,PK100
  • Item # 22CW69
  • Mfr. Model # 22CW69
  • Swab, Cleanroom, Style Flexible Tip, A, Material Foam Head/Polypropylene Handle, Color Green, Size 125mm,...More

  • Category : Cleanroom Products
75x25mm Borosilicate Glass Microscope Slide; PK72
75x25mm White Glass Microscope Slide, Pink; PK72
24x50mm White Glass Microscope Cover; PK65
Swab,Nwoven Poly,Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Nwoven Poly, Flex Tip, PK100

    Swab,Nwoven Poly,Flex Tip,PK100
  • Item # 22CW78
  • Mfr. Model # 22CW78
  • Swab, Cleanroom, Style Flexible Tip, Material Nwoven Polyester Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
75x25mm White Glass Microscope Slide; PK72
Swab,Poly,Pointed Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, Pointed Tip, PK100

    Swab,Poly,Pointed Tip,PK100
  • Item # 22CW83
  • Mfr. Model # 22CW83
  • Swab, Cleanroom, Style Pointed Tip, Material Polyester Fabric Head/Polypropylene Handle, Color Green, Size...More

  • Category : Cleanroom Products
Sample Bag, 42 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 42 Oz, PK500

    Sample Bag, 42 Oz,PK500
  • Item # 24J926
  • Mfr. Model # 24J926
  • Sampling Bag, Capacity 42 oz., Length 15 In., Width 5.5 In., Thickness 0.17mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More