Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Chemicals

290 Results Found that Include 301 Products

Results per page:  16 | 32 | 48
CHEM IPA 70 PCT V/V 200L
  • LABCHEM
  • CHEM IPA 70 PCT V/V 200L Isopropyl Alcohol, 70% v/v
  • Item # 8PXJ1
  • Mfr. Model # LC15760200
  • Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O,...More

  • Category : Standards and Solutions
Ethyl Alch,Abs,200Prf,Rgnt,ACS,20L,Plas
  • SPECTRUM
  • Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 20L, Plas Ethyl Alcohol, Absolute, 200 Proof, Reagent
  • Item # 6RFK4
  • Mfr. Model # E1028-20LTPL
  • Ethyl Alcohol, Absolute, 200 Proof, Reagent, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula...More

  • Category : Solvents
Magnesium Oxide,Powder,Reagent,ACS,2.5kg
n-Propyl Alcohol,4L,PK4
  • SPECTRUM
  • n-Propyl Alcohol, 4L, PK4 n-Propyl Alcohol
  • Item # 39H360
  • Mfr. Model # HP802-4LT97
  • n-Propyl AlcoholCAS Number 71-23-8, Molecular Weight 60.1, Chemical Formula C3H8OContainer Size 4L, Container...More

  • Category : Solvents
Tyrosine,USP,5kg
Hydrofluoric Acid,500mL,PK6
  • SPECTRUM
  • Hydrofluoric Acid, 500mL, PK6 Hydrofluoric Acid,500mL,PK6
  • Item # 39D870
  • Mfr. Model # H1124-500MLPL0R
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 500mL,...More

  • Category : Acids
Potassium Fluoride,Reagent,500g,PK6
Saccharin Sodium,Dihydrate,2.5kg
Diethanolamine,Reagent,ACS,20L
Butyl Alcohol,4L,PK4
Cetyl Palmitate,12kg
Calcium Citrate,Tetrahydrate,USP,12kg
Benzyl Alcohol,Reagent,ACS,20L
Saccharin,Powder,NF,2.5kg
Bismuth Subgallate,USP,2.5kg
Alanine,USP,5kg
2-Octanol,Reagent,4L,PK4
  • SPECTRUM
  • 2-Octanol, Reagent, 4L, PK4 2-Octanol, Reagent
  • Item # 39H440
  • Mfr. Model # O1005-4LTGL97
  • 2-Octanol, ReagentCAS Number 123-96-6, Molecular Weight 130.23, Chemical Formula C8H18OContainer Size 4L,...More

  • Category : Solvents
Idebenone,100g
Formic Acid,20L
Chlorobutanol,Hydrous,NF,2.5kg
Phosphoric Acid, Meta,500g
  • SPECTRUM
  • Phosphoric Acid, Meta, 500g Phosphoric Acid, Meta,500g
  • Item # 39D919
  • Mfr. Model # P1098-500GM10
  • Phosphoric Acid, MetaCAS Number 37267-86-0Container Size 500g, Container Material PolyShelf Life 24 Months,...More

  • Category : Acids
Metacresol,USP,100g
Morpholine,Reagent,ACS,20L
  • SPECTRUM
  • Morpholine, Reagent, ACS, 20L Morpholine, Reagent, ACS
  • Item # 39H428
  • Mfr. Model # M1340-20LT56
  • Morpholine, Reagent, ACSCAS Number 110-91-8, Molecular Weight 87.12, Chemical Formula C4H9NOContainer Size...More

  • Category : Solvents
2,2,4-Trimethylpentane,1L,PK6
Tergitol(R) 15-S-9,Surfactant,20L
Hydrazine Sulfate,Reagent,ACS,500g,PK6
Sodium Salicylate,Crystal,Reagent,12kg
Cupric Oxide,Black,Powder,CP,12kg
Cobalt Sulfate,Crystal,Reagent,2.5kg
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More