Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Chemicals

1,949 Results Found that Include 2,279 Products

Results per page:  16 | 32 | 48
Carbon Disulfide ,1L,ACS Reagent
  • SIGMA-ALDRICH
  • Carbon Disulfide , 1L, ACS Reagent Carbon Disulfide ,1L,ACS Reagent
  • Item # 46AA26
  • Mfr. Model # 180173-1L
  • Carbon Disulfide,Concentration Greater Than and Equal to 99.9 Percent,CAS Number 75-15-0,Molecular Weight...More

  • Category : Solvents
Triethylamine,100mL
  • SIGMA-ALDRICH
  • Triethylamine, 100mL Triethylamine,100mL
  • Item # 45ZU51
  • Mfr. Model # T0886-100ML
  • Triethylamine, Concentration 99 Percent, CAS Number 121-44-8, Molecular Weight 101.19, Chemical Formula...More

  • Category : Analytical Reagents
Ethyl acetate,1L,99.7 Percent
  • SIGMA-ALDRICH
  • Ethyl acetate, 1L, 99.7 Percent Ethyl acetate,1L,99.7 Percent
  • Item # 46AC18
  • Mfr. Model # 34972-1L
  • Ethyl acetate,Concentration Greater Than and Equal to 99.7 Percent,CAS Number 141-78-6,Molecular Weight...More

  • Category : Solvents
Phosphoric Acid,100g,85 Percent
Acetic Acid,2.5L
  • EMD
  • Acetic Acid, 2.5L Acetic Acid,2.5L
  • Item # 20KM96
  • Mfr. Model # EMD AX0073-9
  • Acetic Acid, Concentration 100 Percent, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH,...More

  • Category : Acids
O-Terphenyl,100g
  • SIGMA-ALDRICH
  • O-Terphenyl, 100g O-Terphenyl,100g
  • Item # 45ZT91
  • Mfr. Model # T2800-100G
  • O-Terphenyl, Concentration 99 Percent, CAS Number 84-15-1, Molecular Weight 230.30, Chemical Formula...More

  • Category : Analytical Reagents
Potassium Bromide,CAS 2139626
Sodium Bisulfite,CAS 7631-90-5
Vanderzant Vitamin Mixture,Contains 100g
Zinc Chloride,Contain 250g,CAS 7646-85-7
Gamma-Amino-N-Butyric Acid Crystalline
  • SIGMA-ALDRICH
  • Gamma-Amino-N-Butyric Acid Crystalline Gamma-Amino-N-Butyric Acid Crystalline
  • Item # 45ZX62
  • Mfr. Model # A2129-10G
  • Gamma-Amino-N-Butyric Acid Crystalline, Concentration Greater Than and Equal to 99 Percent, CAS Number...More

  • Category : Acids
Ammonium Nitrate,CAS 6484-52-2,Glass
Sodium Chloride,CAS 7647-14-5
  • SIGMA-ALDRICH
  • Sodium Chloride, CAS 7647-14-5 Sodium Chloride,CAS 7647-14-5
  • Item # 45ZH24
  • Mfr. Model # S3014-500G
  • Sodium Chloride, Concentration Greater Than 98 Percent, CAS Number 7647-14-5, Molecular Weight 58.44,...More

  • Category : Analytical Reagents
Glass Beads,Contains 500g
Sucrose,Contains 5kg,CAS 57-50-1
Calcium Hypochlorite,CAS 7778-54-3
Antifoam Y-30 Emulsion,Aqueous Silicon
Oxybenzone,Contains 1g,CAS 131-57-7
Sodium Bromide,500g
  • SIGMA-ALDRICH
  • Sodium Bromide, 500g Sodium Bromide,500g
  • Item # 45ZV88
  • Mfr. Model # 220345-500G
  • Sodium Bromide, Concentration 99 Percent, CAS Number 7647-15-6, Grade ReagentPlus, Molecular Weight 102.89,...More

  • Category : Analytical Reagents
Carbon Tetrachloride,1L,99 Percent
Potassium Sulfate,CAS 7778-80-5
Glycerin,Contains 5g,CAS 56-81-5
Diazald,25g,Molecular Weight 214.24
Ethyl Alcohol Pure 190 Proof,95 Percent
Protease,Contains 50mL
Zinc Chloride,Contains 25g,CAS 7646-85-7
Methanol Chromasolv(R),4L,For HPLC
  • SIGMA-ALDRICH
  • Methanol Chromasolv(R), 4L, For HPLC Methanol Chromasolv(R),4L,For HPLC
  • Item # 45ZY27
  • Mfr. Model # 34860-4L-R
  • Methanol Chromasolv(r),Concentration Greater Than and Equal to 99.9 Percent,CAS Number 67-56-1,Molecular...More

  • Category : Solvents
Trypan Blue Solution,For Cell Culture
Lithium Perchlorate,CAS 2151713
Potassium Cyanide,100g
  • SIGMA-ALDRICH
  • Potassium Cyanide, 100g Potassium Cyanide,100g
  • Item # 45ZY64
  • Mfr. Model # 31252-100G
  • Potassium Cyanide, Concentration Greater Than and Equal to 97 Percent, CAS Number 151-50-8, Molecular Weight...More

  • Category : Standards and Solutions
Ethyl Alcohol Pure 200 Proof,500mL
  • SIGMA-ALDRICH
  • Ethyl Alcohol Pure 200 Proof, 500mL Ethyl Alcohol Pure 200 Proof,500mL
  • Item # 45ZZ99
  • Mfr. Model # 459844-500ML
  • Ethyl Alcohol Pure 200 Proof,Concentration Greater Than and Equal to 99.5 Percent,CAS Number...More

  • Category : Solvents
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More