Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Chemicals

1,104 Results Found that Include 1,119 Products

Results per page:  16 | 32 | 48
Sulfuric Acid,500mL
Sodium Taurocholate,Natural,25g
Drierite(R) ,Indicating,8 Mesh,1 lb,PK12
Sdm Phspht Trbsc,Ddcahydrt,Crs,Rgt,PK6
HF-Acid,48 Pct,Elec Use,Rgnt,ACS,1Gal
  • SPECTRUM
  • HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 1Gal HF-Acid,48 Pct,Elec Use,Rgnt,ACS,1Gal
  • Item # 6PHX7
  • Mfr. Model # H1045-1GL
  • Hydrofluoric Acid, Suitable for Electronic Use, Reagent, ACS, Concentration 48 Percent, CAS Number 7664-39-3,...More

  • Category : Acids
CHEMICAL SILVER NITRATE 0.05N 20L
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.05N 20L Silver Nitrate, 0.05N (0.05M)
  • Item # 8FXJ9
  • Mfr. Model # LC226705
  • Silver Nitrate, 0.05N (0.05M), Concentration 0.05N (0.05M), CAS Number 7761-88-8, Chemical Formula AgNO3,...More

  • Category : Standards and Solutions
Trifluoroacetic Acid In Water,4L,PK4
1,3-Dimethyl-2-imidazolidinone,500mL
Deoxycholic Acid,Reagent,500g
n-Butyl Acetate,Reagent,ACS,1L,PK6
Potassium Benzoate,FCC,12kg
Ammonium Bicarbonate,Crystal,Reagent
Formic Acid,500mL,PK6
Reagent Alcohol,Denatured,4L,PK4
Tyrosine,USP,1kg
Methyl Alcohol,Electronic Grade,1gal,PK4
  • SPECTRUM
  • Methyl Alcohol, Electronic Grade, 1gal, PK4 Methyl Alcohol, Electronic Grade
  • Item # 39H391
  • Mfr. Model # M1239-1GL0D
  • Methyl Alcohol, Electronic GradeCAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4OContainer...More

  • Category : Solvents
Isopropyl Alcohol,99 Percent,FCC,20L
Heptane,Practical,20L
Oxybenzone,USP,500g
Collodion,USP,4L
Cupric Sulfate,Pentahydrate,USP,2.5kg
Cupric Sulfate,Reagent,125g,PK6
  • SPECTRUM
  • Cupric Sulfate, Reagent, 125g, PK6 Cupric Sulfate, Anhydrous, Powder, Reagent
  • Item # 39G280
  • Mfr. Model # C1418-125GMQQ
  • Cupric Sulfate, Anhydrous, Powder, ReagentCAS Number 7758-98-7, Molecular Weight F.W. 159.60, Chemical...More

  • Category : Analytical Reagents
D-Galactose,Anhydrous,Reagent,500g
Octinoxate,USP,500g
Sodium Hydroxide,20L
  • SPECTRUM
  • Sodium Hydroxide, 20L Sodium Hydroxide,20L
  • Item # 39D997
  • Mfr. Model # S-390-20LT56
  • Sodium Hydroxide, Concentration 5 NContainer Size 20L, Container Material CubitainerShelf Life 24 Months,...More

  • Category : Bases
Silver Chloride,Granular,Reagent,100g
Sodium Pyruvate,Reagent,500g
Chromium Trioxide,Reagent,125g,PK6
Lactic Acid,4L
Sodium Carbonate,Granular,Reagent,12kg
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More