Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Chemicals

730 Results Found that Include 745 Products

Results per page:  16 | 32 | 48
Thymol Blue, Sodium Salt,5g
  • LABCHEM
  • Thymol Blue, Sodium Salt, 5g Thymol Blue, Sodium Salt,5g
  • Item # 8GE94
  • Mfr. Model # LC260157
  • Thymol Blue, Sodium Salt, CAS Number 62625-21-2, Molecular Weight 488.58, Chemical Formula C27H29NaO5S,...More

  • Category : Analytical Reagents
Yellow-Seven® Buffer Solution, Reference Standard, 500mL Plastic&
CHEMICAL HCL ACS CONCENTRATED 500 ML
  • LABCHEM
  • CHEMICAL HCL ACS CONCENTRATED 500 ML CHEMICAL HCL ACS CONCENTRATED 500 ML
  • Item # 8ELR1
  • Mfr. Model # LC149501
  • Hydrochloric Acid, ACS, Concentration 37 Percent w/w, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical...More

  • Category : Acids
CHEM IPA SLTN 70 PCT 1 LT
  • LABCHEM
  • CHEM IPA SLTN 70 PCT 1 LT Isopropyl Alcohol, 70% v/v
  • Item # 8XFA3
  • Mfr. Model # LC157602
  • Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O,...More

  • Category : Standards and Solutions
Chloroaniline,C6H6CIN,25ml
  • SPECTRUM
  • Chloroaniline, C6H6CIN, 25ml Chloroaniline,C6H6CIN,25ml
  • Item # 24EY97
  • Mfr. Model # C0110-25ML
  • Chloroaniline, CAS Number 108-42-9, Molecular Weight F.W. 127.57, Chemical Formula C6H6CIN, Chemical...More

  • Category : Analytical Reagents
Borax Solution,1 Percent w/v Aqueous Sol
Ammonium Chloride Precision Sol,0.1 M
Hydrochloric Acid, 2.00 Normal
  • RICCA CHEMICAL
  • Hydrochloric Acid, 2.00 Normal Hydrochloric Acid, (Certified 2.00 Normal)
  • Item # 45E541
  • Mfr. Model # R3710000-1A
  • Hydrochloric Acid, (Certified 2.00 Normal), Concentration 2N, CAS Number 7732-18-5;7647-01-0;, APHA 3500-As...More

  • Category : Standards and Solutions
Pot Thiocyanate Precision Solution,0.1 N
Potassium Nitrate,10 pct (W/V),125ml
  • LABCHEM
  • Potassium Nitrate, 10 pct (W/V), 125ml Potassium Nitrate
  • Item # 5CVX7
  • Mfr. Model # LC198207
  • Potassium Nitrate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 7757-79-1, Chemical Formula KNO3,...More

  • Category : Standards and Solutions
Glycerin Base TS
  • RICCA CHEMICAL
  • Glycerin Base TS Glycerin Base TS (Certified)
  • Item # 45D444
  • Mfr. Model # R3287000-120A
  • Glycerin Base TS (Certified), CAS Number 7732-18-5; 1310-73-2, Chemical Container Material Plastic, Chemical...More

  • Category : Standards and Solutions
CHEMICAL NACL ACS 500 G
  • LABCHEM
  • CHEMICAL NACL ACS 500 G CHEMICAL NACL ACS 500 G
  • Item # 9GXA4
  • Mfr. Model # LC234201
  • Sodium Chloride, ACS, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container...More

  • Category : Analytical Reagents
Blue-Ten® Buffer Solution, Reference Standard, 500mL Plastic
Red-Four® Buffer Solution, Reference Standard, 500mL Plastic
CHEMICAL H2SO4 10 PERCENT V/V 1L
  • LABCHEM
  • CHEMICAL H2SO4 10 PERCENT V/V 1L CHEMICAL H2SO4 10 PERCENT V/V 1L
  • Item # 8YLM7
  • Mfr. Model # LC255802
  • Sulfuric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4,...More

  • Category : Acids
CHEM IODINE SLTN 0.1 NRML 1 LT
  • LABCHEM
  • CHEM IODINE SLTN 0.1 NRML 1 LT Iodine, 0.1N (0.05M)
  • Item # 9JEX9
  • Mfr. Model # LC156602
  • Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Chemical Container Material Amber Glass, Chemical Container...More

  • Category : Standards and Solutions
CHEM CNDCTVY STD 1000 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 1000 MCRSEMN CHEM CNDCTVY STD 1000 MCRSEMN
  • Item # 9F455
  • Mfr. Model # LC187712
  • Conductivity Standard, 1000umho/cm, Concentration 1000umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

  • Category : Standards and Solutions
pH Solution,30mL
  • OHAUS
  • pH Solution, 30mL pH Solution,30mL
  • Item # 45MJ21
  • Mfr. Model # 30100424
  • pH Solution, Concentration 96.55 Percent, 3.07 Percent, 0.37 Percent, 0.01 Percent, CAS Number 7732-18-5,...More

  • Category : Standards and Solutions
TCI 2311-46-8
  • TCI AMERICAS
  • TCI 2311-46-8 TCI 2311-46-8
  • Item # 29LK39
  • Mfr. Model # C0841-25ML
  • Isopropyl hexanoate, CAS Number 2311-46-8, Molecular Weight F.W. 158.24, Chemical Formula C9H18O2, Chemical...More

  • Category : Analytical Reagents
TCI 59-50-7
  • TCI AMERICAS
  • TCI 59-50-7 TCI 59-50-7
  • Item # 29KY45
  • Mfr. Model # C0150-25G
  • 4-Chloro-m-cresol, CAS Number 59-50-7, Molecular Weight F.W. 142.58, Chemical Formula C7H7ClO, Chemical...More

  • Category : Analytical Reagents
TCI 576-26-1
  • TCI AMERICAS
  • TCI 576-26-1 TCI 576-26-1
  • Item # 29NC15
  • Mfr. Model # D0776-25G
  • 2,6-dimethylphenol, CAS Number 576-26-1, Molecular Weight F.W. 122.17, Chemical Formula C8H10O, Chemical...More

  • Category : Analytical Reagents
TCI 1655-57-8
  • TCI AMERICAS
  • TCI 1655-57-8 TCI 1655-57-8
  • Item # 29NF71
  • Mfr. Model # D1033-100MG
  • N-(2,4-dinitrophenyl)-l-leucine, CAS Number 1655-57-8, Molecular Weight F.W. 297.27, Chemical Formula...More

  • Category : Analytical Reagents
TCI 100-86-7
  • TCI AMERICAS
  • TCI 100-86-7 TCI 100-86-7
  • Item # 29NC28
  • Mfr. Model # D0783-25ML
  • 2-methyl-1-phenyl-2-propanol, CAS Number 100-86-7, Molecular Weight F.W. 150.22, Chemical Formula C10H14O,...More

  • Category : Analytical Reagents
TCI 79-11-8
  • TCI AMERICAS
  • TCI 79-11-8 TCI 79-11-8
  • Item # 29MF52
  • Mfr. Model # C2123-25G
  • Chloroacetic Acid, CAS Number 79-11-8, Molecular Weight F.W. 94.50, Chemical Formula ClCH2COOH, Chemical...More

  • Category : Acids
TCI 108-91-8
  • TCI AMERICAS
  • TCI 108-91-8 TCI 108-91-8
  • Item # 29LE67
  • Mfr. Model # C0494-500ML
  • Cyclohexylamine, CAS Number 108-91-8, Molecular Weight F.W. 99.18, Chemical Formula C6H13N, Chemical...More

  • Category : Analytical Reagents
Chloropropane, 25mL Clear Glass Bottle, #540-54-5
  • TCI AMERICAS
  • Chloropropane, 25mL Clear Glass Bottle, #540-54-5 Chloropropane
  • Item # 29LA18
  • Mfr. Model # C0266-25ML
  • 1-Chloropropane, CAS Number 540-54-5, Molecular Weight F.W. 78.54, Chemical Formula C3H7Cl, Chemical...More

  • Category : Solvents
TCI 2680-03-7
  • TCI AMERICAS
  • TCI 2680-03-7 TCI 2680-03-7
  • Item # 29NG41
  • Mfr. Model # D1091-25G
  • N,n-dimethylacrylamide, CAS Number 2680-03-7, Molecular Weight F.W. 99.13, Chemical Formula C5H9NO, Chemical...More

  • Category : Analytical Reagents
TCI 372-09-8
  • TCI AMERICAS
  • TCI 372-09-8 TCI 372-09-8
  • Item # 29LD69
  • Mfr. Model # C0439-25G
  • Cyanoacetic Acid, CAS Number 372-09-8, Molecular Weight F.W. 85.06, Chemical Formula C3H3NO2, Chemical...More

  • Category : Acids
TCI 632-93-9
  • TCI AMERICAS
  • TCI 632-93-9 TCI 632-93-9
  • Item # 29MX69
  • Mfr. Model # D0558-1G
  • 3,5-diethoxycarbonyl-1,4-dihydro-2,4,6-collidine, CAS Number 632-93-9, Molecular Weight F.W. 267.33, Chemical...More

  • Category : Analytical Reagents
TCI 609-15-4
  • TCI AMERICAS
  • TCI 609-15-4 TCI 609-15-4
  • Item # 29LT01
  • Mfr. Model # C1218-25G
  • Ethyl 2-Chloroacetoacetate, CAS Number 609-15-4, Molecular Weight F.W. 164.59, Chemical Formula C6H9ClO3,...More

  • Category : Analytical Reagents
TCI 64039-28-7
  • TCI AMERICAS
  • TCI 64039-28-7 TCI 64039-28-7
  • Item # 29MN69
  • Mfr. Model # D0040-25G
  • Sodium dehydroacetate monohydrate, CAS Number 64039-28-7, Molecular Weight F.W. 190.13, Chemical Formula...More

  • Category : Analytical Reagents
TCI 27478-34-8
  • TCI AMERICAS
  • TCI 27478-34-8 TCI 27478-34-8
  • Item # 29ND05
  • Mfr. Model # D0838-25G
  • Dinitronaphthalene, CAS Number 27478-34-8, Molecular Weight F.W. 218.17, Chemical Formula C10H6N2O4, Chemical...More

  • Category : Analytical Reagents
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More