Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Chemicals

165 Results Found that Include 184 Products

Results per page:  16 | 32 | 48
pH 4.0 Buffer Solution pH 4.0 @ 25°C, 500mL P
pH 7.0 Buffer Solution pH 7.0 @ 25°C, 500mL P
10% w/v Sodium Hydroxide, 10% w/v
  • LABCHEM
  • 10% w/v Sodium Hydroxide, 10% w/v 10% w/v Sodium Hydroxide, 10% w/v
  • Item # 8W926
  • Mfr. Model # LC240701
  • Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

  • Category : Bases
CHEMICAL NAOH 1.0 NORMAL 500 ML
CHEMICAL HCL 10 PERCENT 500 ML
pH 1.0 Buffer Solution pH 1.0 @ 25°C, 500mL P
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 1.0 Buffer Solution pH 1.0 @ 25°C, 500mL Plastic pH 1.0 Buffer Solution pH 1.0 @ 25°C, 500mL Plastic
  • Item # 9NW46
  • Mfr. Model # 9NW46
  • Buffer Solution pH 1.0 @ 25 Degrees C, Concentration pH 1.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
CHEMICAL PHENOLPHTHALEIN 1PCT
CHEMICAL NITRIC ACID 0.10N 500ML
  • LABCHEM
  • CHEMICAL NITRIC ACID 0.10N 500ML Nitric Acid, 0.1N (0.1M)
  • Item # 9FKW2
  • Mfr. Model # LC178001
  • Nitric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7697-37-2, Chemical Formula HNO3, Container...More

  • Category : Standards and Solutions
Sodium Hydroxide, 1.00 N
CHEMICAL HCL 5PCT V/V 500ML
  • LABCHEM
  • CHEMICAL HCL 5PCT V/V 500ML CHEMICAL HCL 5PCT V/V 500ML
  • Item # 8G617
  • Mfr. Model # LC150501
  • Hydrochloric Acid, 5 Percent v/v, Concentration 5 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

  • Category : Acids
Sulfuric Acid,0.2N (0.1M),500 ml,NIST
CHEMICAL MAGNESIUM SULFATE 2.25 PERCENT
Bromocresol Purple,0.04 Percent  Aqueous
Phenolphthalein Indicator,Cert  0.08 Per
CHEM SODM THIO SLFT 0.05N 4L
pH 10.0 Buffer Solution pH 10.0 @ 25°C, 500mL
CHEMICAL ACETIC ACID 3 PERCENT 500 ML
CHEMICAL PHENOLPHTHALEIN 0.5PCT
CHEM SODM THIO 0.1 NRML 500 ML
CHEMICAL HCL 1.0 NORMAL 500 ML
CHEMICAL NAOH 0.1 NORMAL 500 ML
pH 2.0 Buffer Solution pH 2.0 @ 25°C, 500mL P
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 2.0 Buffer Solution pH 2.0 @ 25°C, 500mL Plastic pH 2.0 Buffer Solution pH 2.0 @ 25°C, 500mL Plastic
  • Item # 9LL54
  • Mfr. Model # 9LL54
  • Buffer Solution pH 2.0 @ 25 Degrees C, Concentration pH 2.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
pH 9.0 Buffer Solution pH 9.0 @ 25°C, 500mL P
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 9.0 Buffer Solution pH 9.0 @ 25°C, 500mL Plastic pH 9.0 Buffer Solution pH 9.0 @ 25°C, 500mL Plastic
  • Item # 8FX51
  • Mfr. Model # 8FX51
  • Buffer Solution pH 9.0 @ 25 Degrees C, Concentration pH 9.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
pH 12.45 Buffer Solution pH 12.45 @ 25°C, 500mL&#x
pH 10.00 ± 0.01 at 25°C Reference Buffer, 500mL&
CHEMICAL H2SO4 2.0 NORMAL 500 ML
CHEMICAL SODIUM HYPCHLRT 5 PERCENT W/V
Phenolphthalein Indicator,Cert  1 Percen
CHEMICAL H2SO4 0.1 NORMAL 500 ML
CHEMICAL METHYLENE BLUE 1PCT AQ 125ML
  • LABCHEM
  • CHEMICAL METHYLENE BLUE 1PCT AQ 125ML Methylene Blue, 1% Aqueous
  • Item # 9FKW8
  • Mfr. Model # LC169407
  • Methylene Blue, 1 Percent Aqueous, Concentration 0.01, CAS Number 61-73-4, Chemical Formula C16H18N3SCl,...More

  • Category : Standards and Solutions
CHEMICAL KCL SATURATED 125ML
  • LABCHEM
  • CHEMICAL KCL SATURATED 125ML Potassium Chloride Saturated
  • Item # 9APM9
  • Mfr. Model # LC188007
  • Potassium Chloride Saturated, CAS Number 7447-40-7, Chemical Formula KCl, Container Size 125mL, Container...More

  • Category : Standards and Solutions
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More