Skip Content

LABCHEM Lab Chemicals

1,799 results found that include 1,799 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Sodium Hydroxide,0.1N (0.1M),4 L,NIST
    Sodium Hydroxide,0.1N (0.1M),4 L,NIST
    • LABCHEM
    • Item # 4YMG4
    • Mfr. Model # LC242704
    • Sodium Hydroxide, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

    • Category : Chemicals Starting with S
  • Sodium Hydroxide,0.1N (0.1M),1 L,NIST
    Sodium Hydroxide,0.1N (0.1M),1 L,NIST
    • LABCHEM
    • Item # 4YMG3
    • Mfr. Model # LC242702
    • Sodium Hydroxide, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

    • Category : Chemicals Starting with S
  • Water, deionized (ASTM Type II),4L
    Water, deionized (ASTM Type II),4L
    • LABCHEM
    • Item # 4YMH2
    • Mfr. Model # LC267504
    • Water, Deionized (ASTM Type II), CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material...More

    • Category : Chemicals Starting with W
  • Acetone
    Acetone
    • LABCHEM
    • Item # 6CHJ3
    • Mfr. Model # VT120F
    • Acetone, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical...More

    • Category : Chemicals Starting with A
  • Acetic Acid, Glacial,ACS,2.5 L
    Acetic Acid, Glacial,ACS,2.5 L
    • LABCHEM
    • Item # 5CVU1
    • Mfr. Model # LC101003
    • Acetic Acid, Glacial, ACS, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH, Chemical...More

    • Category : Chemicals Starting with A
  • CHEMICAL SILVER NITRATE 0.1N 10L
    CHEMICAL SILVER NITRATE 0.1N 10L
    • LABCHEM
    • Item # 8PVT6
    • Mfr. Model # LC227006
    • Silver Nitrate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7761-88-8, Chemical Formula AgNO3,...More

    • Category : Chemicals Starting with S
  • Water, Deionized (ASTM Type II),10L
    Water, Deionized (ASTM Type II),10L
    • LABCHEM
    • Item # 8FV27
    • Mfr. Model # LC267506
    • Water, Deionized (ASTM Type II), CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material...More

    • Category : Chemicals Starting with W
  • CHEMICAL HCL 0.1 NORMAL 1 LITER
    CHEMICAL HCL 0.1 NORMAL 1 LITER
    • LABCHEM
    • Item # 9PZ44
    • Mfr. Model # LC152202
    • Hydrochloric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7647-01-0, Chemical Formula HCl,...More

    • Category : Chemicals Starting with H
  • CHEMICAL REAGENT ALCHL 70PCT V/V 4L
    CHEMICAL REAGENT ALCHL 70PCT V/V 4L
    • LABCHEM
    • Item # 8FJJ9
    • Mfr. Model # LC222104
    • Reagent Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 64-17-5, Chemical Formula CH3CH2OH,...More

    • Category : Chemicals Starting with R
  • CHEMICAL BUFFER SOLUTION PH 4.0 500ML
    CHEMICAL BUFFER SOLUTION PH 4.0 500ML
    • LABCHEM
    • Item # 9GT45
    • Mfr. Model # LC122701
    • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Chemical Container Material Plastic, Chemical...More

    • Category : Chemicals Starting with B
  • CHEM IPA 50 PCT V/V 4L
    CHEM IPA 50 PCT V/V 4L
    • LABCHEM
    • Item # 8RY75
    • Mfr. Model # LC157554
    • Isopropyl Alcohol, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O,...More

    • Category : Chemicals Starting with I
  • CHEMICAL TCLP EXTRACTION FLUID 2 20L
    CHEMICAL TCLP EXTRACTION FLUID 2 20L
    • LABCHEM
    • Item # 8GGR2
    • Mfr. Model # LC259975
    • TCLP Extraction Fluid #2, CAS Number 64-19-7, Chemical Formula CH3COOH, Chemical Container Material Plastic,...More

    • Category : Chemicals Starting with T
  • Water, deionized (ASTM Type II),20 L
    Water, deionized (ASTM Type II),20 L
    • LABCHEM
    • Item # 4YMH3
    • Mfr. Model # LC267505
    • Water, Deionized (ASTM Type II), CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material...More

    • Category : Chemicals Starting with W
  • Water, Deionized (ASTM Type II),200L
    Water, Deionized (ASTM Type II),200L
    • LABCHEM
    • Item # 8GDA7
    • Mfr. Model # LC26750200
    • Water, Deionized (ASTM Type II), CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material...More

    • Category : Chemicals Starting with W
  • CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
    CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
    • LABCHEM
    • Item # 9UKR2
    • Mfr. Model # LC125106
    • Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue, Concentration pH 10.0, Chemical Container Material...More

    • Category : Chemicals Starting with B
  • CHEM IPA 70 PCT V/V 20L
    CHEM IPA 70 PCT V/V 20L
    • LABCHEM
    • Item # 9LLP4
    • Mfr. Model # LC157605
    • Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O,...More

    • Category : Chemicals Starting with I
  • Isopropyl Alcohol,70 pct (V/V),4 L
    Isopropyl Alcohol,70 pct (V/V),4 L
    • LABCHEM
    • Item # 5CVU5
    • Mfr. Model # LC157604
    • Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O,...More

    • Category : Chemicals Starting with I
  • CHEMICAL NAOH 1.0 NORMAL 4 LITER
    CHEMICAL NAOH 1.0 NORMAL 4 LITER
    • LABCHEM
    • Item # 8ELA4
    • Mfr. Model # LC243504
    • Sodium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

    • Category : Chemicals Starting with S
  • Phenolphthalein,1 pct in 95 pct Ethanol
    Phenolphthalein,1 pct in 95 pct Ethanol
    • LABCHEM
    • Item # 5EER5
    • Mfr. Model # LC182202
    • Phenolphthalein, 1 Percent in 95 Percent Ethanol, Concentration 1 Percent in 95 Percent Ethanol, Chemical...More

    • Category : Chemicals Starting with P
  • Sodium Hydroxide,ACS,500g
    Sodium Hydroxide,ACS,500g
    • LABCHEM
    • Item # 5CVU9
    • Mfr. Model # LC239001
    • Sodium Hydroxide, ACS, Pellets, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical...More

    • Category : Chemicals Starting with S
  • Sodium Hydroxide,1.0N (1.0M),1 L,NIST
    Sodium Hydroxide,1.0N (1.0M),1 L,NIST
    • LABCHEM
    • Item # 5CVX1
    • Mfr. Model # LC243502
    • Sodium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

    • Category : Chemicals Starting with S
  • TOLUENE ACS 4L
    TOLUENE ACS 4L
    • LABCHEM
    • Item # 9UGF2
    • Mfr. Model # LC261704
    • Toluene, ACS, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C7H8, Chemical Container Material...More

    • Category : Chemicals Starting with T
  • CHEMICAL BUFFER SOLUTION PH 4.0 4L.
    CHEMICAL BUFFER SOLUTION PH 4.0 4L.
    • LABCHEM
    • Item # 8FZK5
    • Mfr. Model # LC122704
    • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Chemical Container Material Plastic, Chemical...More

    • Category : Chemicals Starting with B
  • CHEMICAL AMMONIUM OVERHEAD ACS,2.5 L,Pk6
    CHEMICAL AMMONIUM OVERHEAD ACS,2.5 L,Pk6
    • LABCHEM
    • Item # 9UK23
    • Mfr. Model # LC1105036
    • Ammonium Hydroxide, ACS, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical...More

    • Category : Chemicals Starting with A
  • CHEMICAL NITRIC ACID 6.0N 500ML
    CHEMICAL NITRIC ACID 6.0N 500ML
    • LABCHEM
    • Item # 9APM5
    • Mfr. Model # LC178701
    • Nitric Acid, 6.0N (6.0M), Concentration 6.0N (6.0M), CAS Number 7697-37-2, Chemical Formula HNO3, Chemical...More

    • Category : Chemicals Starting with N
  • CHEMICAL KOH 1.0N 4L
    CHEMICAL KOH 1.0N 4L
    • LABCHEM
    • Item # 9KKV2
    • Mfr. Model # LC193504
    • Potassium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-58-3, Chemical Formula KOH,...More

    • Category : Chemicals Starting with P
  • CHEMICAL FERRIC CHLORIDE 10PCT W/V
    CHEMICAL FERRIC CHLORIDE 10PCT W/V
    • LABCHEM
    • Item # 8PG59
    • Mfr. Model # LC143601
    • Ferric Chloride, 10 Percent w/v as Hexahydrate, Concentration 10 Percent w/v, Chemical Container Material...More

    • Category : Chemicals Starting with F
  • Isopropyl Alcohol,ACS,20 L
    Isopropyl Alcohol,ACS,20 L
    • LABCHEM
    • Item # 5CVX4
    • Mfr. Model # LC157505
    • Isopropyl Alcohol, ACS (2-Propanol), CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O,...More

    • Category : Chemicals Starting with I
  • Sulfuric Acid,0.1N (0.05M),4 L,NIST
    Sulfuric Acid,0.1N (0.05M),4 L,NIST
    • LABCHEM
    • Item # 4YNA6
    • Mfr. Model # LC256804
    • Sulfuric Acid, 0.1N (0.05M), Concentration 0.1N (0.05M), CAS Number 7664-93-9, Chemical Formula H2SO4,...More

    • Category : Chemicals Starting with S
  • CHEM BFFR SLTN PH 7.0 Y 10L
    CHEM BFFR SLTN PH 7.0 Y 10L
    • LABCHEM
    • Item # 9MMY1
    • Mfr. Model # LC123806
    • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Chemical Container Material...More

    • Category : Chemicals Starting with B
  • CHEMICAL CITRIC ACID 10PCT W/V 4L
    CHEMICAL CITRIC ACID 10PCT W/V 4L
    • LABCHEM
    • Item # 8FV46
    • Mfr. Model # LC131504
    • Citric Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 77-92-9, Chemical Formula C6H8O7,...More

    • Category : Chemicals Starting with C
  • CHEM BFFR SLTN PH 7.0 Y 1L
    CHEM BFFR SLTN PH 7.0 Y 1L
    • LABCHEM
    • Item # 8ZL40
    • Mfr. Model # LC123802
    • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Chemical Container Material...More

    • Category : Chemicals Starting with B
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More