Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Chemicals

11,162 Results Found that Include 18,457 Products

Results per page:  16 | 32 | 48
TCI 20726-63-0
  • SPECTRUM
  • TCI 20726-63-0 TCI 20726-63-0
  • Item # 29ZA25
  • Mfr. Model # D1352-25G
  • Diethylamine Acetate, CAS Number 20726-63-0, Molecular Weight 133.19, Chemical Formula C4H11N.C2H4O2,...More

  • Category : Analytical Reagents
Hydrofluoric Acid,500mL
  • SPECTRUM
  • Hydrofluoric Acid, 500mL Hydrofluoric Acid,500mL
  • Item # 39D865
  • Mfr. Model # H1053-500ML51
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 500mLShelf...More

  • Category : Acids
HNO3,70 Pct,Rgnt,ACS,2.5L,PVC
  • SPECTRUM
  • HNO3,70 Pct, Rgnt, ACS, 2.5L, PVC HNO3,70 Pct,Rgnt,ACS,2.5L,PVC
  • Item # 6PJD3
  • Mfr. Model # N1075-2.5LTPV
  • Nitric Acid, Reagent, ACS, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical...More

  • Category : Acids
Fluoboric Acid,4L
Sulfuric Acid,2.5L
  • SPECTRUM
  • Sulfuric Acid, 2.5L Sulfuric Acid,2.5L
  • Item # 39D946
  • Mfr. Model # S-675-2.5LTPV7F
  • Sulfuric Acid, Concentration 50 PercentAPHA APHA, Container Size 2.5L, Container Material Poly-Coated...More

  • Category : Acids
Hydrochloric Acid,2.5L
  • SPECTRUM
  • Hydrochloric Acid, 2.5L Hydrochloric Acid,2.5L
  • Item # 39D875
  • Mfr. Model # HY106-2.5LTGL7F
  • Hydrochloric AcidCAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HClContainer Size 2.5L,...More

  • Category : Acids
Hydrochloric Acid,500mL,PK6
  • SPECTRUM
  • Hydrochloric Acid, 500mL, PK6 Hydrochloric Acid,500mL,PK6
  • Item # 39D880
  • Mfr. Model # HY106-500MLGL0R
  • Hydrochloric AcidCAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HClContainer Size 500mL,...More

  • Category : Acids
Hydrofluoric Acid,1 gal.
  • SPECTRUM
  • Hydrofluoric Acid, 1 gal. Hydrofluoric Acid,1 gal.
  • Item # 39D863
  • Mfr. Model # H1053-1GL59
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 1 gal.Shelf...More

  • Category : Acids
5 N Sodium Hydroxide, 4L Plastic Jug
Ammonium Hydroxide, 20L Plastic Drum
TCI 51698-33-0
  • SPECTRUM
  • TCI 51698-33-0 TCI 51698-33-0
  • Item # 49E584
  • Mfr. Model # D4113-5G
  • Disodium Diphenylsulfone-Dichloro-Disulfonate, CAS Number 51698-33-0, Molecular Weight 491.23, Chemical...More

  • Category : Analytical Reagents
TCI 75-09-2
  • SPECTRUM
  • TCI 75-09-2 TCI 75-09-2
  • Item # 49D453
  • Mfr. Model # D3478-500ML
  • Dichloromethane, CAS Number 75-09-2, Container Size 500mL, Shelf Life 24 mo., Shipping Restrictions UN1593,...More

  • Category : Solvents
Ethylene Glycol,25g
  • SPECTRUM
  • Ethylene Glycol, 25g Ethylene Glycol,25g
  • Item # 24EZ84
  • Mfr. Model # E0105-25G
  • Ethylene Glycol, CAS Number 107-21-1, Molecular Weight F.W. 62.07, Chemical Formula C2H6O2, Container Size...More

  • Category : Solvents
TCI 13419-69-7
  • SPECTRUM
  • TCI 13419-69-7 TCI 13419-69-7
  • Item # 18JL13
  • Mfr. Model # H0383-250G
  • Trans-2-Hexenoic Acid, CAS Number 13419-69-7, Molecular Weight 114.14, Chemical Formula C6H10O2, Container...More

  • Category : Acids
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More