Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Brushes

39 products found

Stock up on laboratory brushes from Grainger, including antistatic and dissipative brushes that can be ideal for use in ESD areas. Help keep labware sparkling clean with test tube, burette, centrifuge, volumetric flask, beaker, jar and cylinder brushes and more. Starter brush sets include multiple brush types to help ensure you can clean all the glassware in your lab. Shop Grainger for durable laboratory brushes today!Close

Filter Results By

Branch Availability
Item
Brush Length
Overall Length
Brush Dia.
Bristle Material
Bristle Color
Brand
Price
Shop By
Ratings

Viewing as

List
  • Radial End Brush, Nylon, Wire, 9In.

    Brand
    TANIS
    Item #
    9AHL8
    Mfr. Model #
    06131
    Radial End Brush,  Nylon, Wire,  9In.
    Web Price $5.20 / each
  • Burette Brush, Fan Tip, 3/4 x 36 In L

    Brand
    COOPER TOOLS
    Item #
    9GAW4
    Mfr. Model #
    06176
    Burette Brush, Fan Tip, 3/4 x 36 In L
    Web Price $5.30 / each
  • Cut Off Tip, Tapered, 1/4 to 3/4 x 17 In L

    Brand
    COOPER TOOLS
    Item #
    9LUY2
    Mfr. Model #
    06158
    Cut Off Tip, Tapered, 1/4 to 3/4 x 17 In
    Web Price $5.75 / each
  • Test Tube Brush, Black/White, 3In, Nylon

    Brand
    COOPER TOOLS
    Item #
    8P898
    Mfr. Model #
    06108
    Test Tube Brush,  Black/White,  3In,  Nylon
    Web Price $5.40 / each
  • Burette Brush, Fan Tip, 1/2 x 30 In L, Wht

    Brand
    COOPER TOOLS
    Item #
    8ANP4
    Mfr. Model #
    06177
    Burette Brush, Fan Tip, 1/2 x 30 In L, Wht
    Web Price $6.15 / each
  • Radial End Brush, Tuft, 1-3/8 x 11 In L

    Brand
    TANIS
    Item #
    8AZF2
    Mfr. Model #
    06132
    Radial End Brush, Tuft, 1-3/8 x 11 In L
    Web Price $6.00 / each
  • Starter Brush Set, 6 Pc

    Brand
    GRAINGER APPROVED
    Item #
    7Y384
    Mfr. Model #
    7Y384
    Starter Brush Set, 6 Pc
    Web Price $47.20 / each
  • Micro Tube Brush, Nylon, Natural, 7 In. OAL

    Brand
    TANIS
    Item #
    8URH6
    Mfr. Model #
    901767
    Micro Tube Brush, Nylon, Natural, 7 In. OAL
    Web Price $5.65 / each
  • Lab Brush Flask, Black, 12In., Natural

    Brand
    COOPER TOOLS
    Item #
    8TKK0
    Mfr. Model #
    06187
    Lab Brush Flask,  Black,  12In., Natural
    Web Price $11.95 / each
  • Radial End Brush, Natural, Wire, 20In.

    Brand
    COOPER TOOLS
    Item #
    9PTH3
    Mfr. Model #
    06145
    Radial End Brush,  Natural, Wire,  20In.
    Web Price $9.95 / each
  • Radial End Brush, Natural, Wire, 11In.

    Brand
    TANIS
    Item #
    8TLK8
    Mfr. Model #
    06192
    Radial End Brush,  Natural, Wire,  11In.
    Web Price $6.70 / each
  • Beaker, Jar&CylinderBrush, Blk, 6In, Natural

    Brand
    TANIS
    Item #
    9MJT9
    Mfr. Model #
    06179
    Beaker, Jar&CylinderBrush, Blk, 6In, Natural
    Web Price $15.20 / each
  • Test Tube Brush, White, 3-1/4In., Nylon

    Brand
    COOPER TOOLS
    Item #
    8AZF4
    Mfr. Model #
    06134
    Test Tube Brush,  White,  3-1/4In.,  Nylon
    Web Price $6.85 / each
  • Beaker Brush, Black, 6In., Horse Hair

    Brand
    COOPER TOOLS
    Item #
    8P631
    Mfr. Model #
    06182
    Beaker Brush,  Black,  6In.,  Horse Hair
    Web Price $31.30 / each
  • Radial End Brush, Natural, Wire, 13In.

    Brand
    COOPER TOOLS
    Item #
    8Z969
    Mfr. Model #
    06144
    Radial End Brush,  Natural, Wire,  13In.
    Web Price $8.75 / each
  • Brush, Static Away, 2 x 5 In

    Brand
    GRAINGER APPROVED
    Item #
    4YMT8
    Mfr. Model #
    4YMT8
    Brush,  Static Away,  2 x 5 In
    Web Price $21.70 / each
  • VolumetricFlaskBrush, Wht, 5In, Natural

    Brand
    TANIS
    Item #
    9LAN4
    Mfr. Model #
    06186
    VolumetricFlaskBrush,  Wht,  5In,  Natural
    Web Price $9.50 / each
  • Dissipative Brush, Nylon, Yellow

    Brand
    MENDA
    Item #
    8PWX2
    Mfr. Model #
    35688
    Dissipative Brush, Nylon, Yellow
    Web Price $16.65 / each
  • Radial End Brush, Nylon, Wire, 8In.

    Brand
    COOPER TOOLS
    Item #
    9CL17
    Mfr. Model #
    06130
    Radial End Brush,  Nylon, Wire,  8In.
    Web Price $4.00 / each
  • Beaker, Jar&CylinderBrush, Blk, 6In, Natural

    Brand
    COOPER TOOLS
    Item #
    8ANR3
    Mfr. Model #
    06180
    Beaker, Jar&CylinderBrush, Blk, 6In, Natural
    Web Price $19.10 / each
  • Brush, Anti-Static, 1 In x 5 In

    Brand
    CONTROL COMPANY
    Item #
    8MV35
    Mfr. Model #
    3321
    Brush, Anti-Static, 1 In x 5 In
    Web Price $22.30 / each
  • Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In

    Brand
    COOPER TOOLS
    Item #
    8N975
    Mfr. Model #
    06135
    Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In
    Web Price $6.55 / each
  • Cylinder/Funnel Brush, Dbl Tuft, 2-1/2x9 L

    Brand
    TANIS
    Item #
    9G961
    Mfr. Model #
    06149
    Cylinder/Funnel Brush, Dbl Tuft, 2-1/2x9 L
    Web Price $15.60 / each
  • Brush, Anti Static, 3 Inx 6 In.

    Brand
    CONTROL COMPANY
    Item #
    9JZX8
    Mfr. Model #
    3323
    Brush, Anti Static, 3 Inx 6 In.
    Web Price $26.20 / each
  • LABORATORY BRUSH CENTRIFUGE TUBE NYLON

    Brand
    COOPER TOOLS
    Item #
    9CDW0
    Mfr. Model #
    06136
    LABORATORY BRUSH CENTRIFUGE TUBE NYLON
    Web Price $5.10 / each
  • VolumetricFlaskBrush, Wht, 3-1/2In, Bristle

    Brand
    COOPER TOOLS
    Item #
    4YMN5
    Mfr. Model #
    06184
    VolumetricFlaskBrush, Wht, 3-1/2In, Bristle
    Web Price $7.70 / each
  • BabcockMlkBtleBrsh, Blk, 3-1/4In, Polyester

    Brand
    TANIS
    Item #
    8AZE8
    Mfr. Model #
    06143
    BabcockMlkBtleBrsh, Blk, 3-1/4In, Polyester
    Web Price $6.75 / each
  • Flask Bottle Brush, Black, 16In., Nylon

    Brand
    COOPER TOOLS
    Item #
    5EET1
    Mfr. Model #
    06188
    Flask Bottle Brush,  Black,  16In.,  Nylon
    Web Price $11.95 / each
  • VolumetricFlaskBrush, White, 4In, Nylon

    Brand
    COOPER TOOLS
    Item #
    8AXU1
    Mfr. Model #
    06185
    VolumetricFlaskBrush,  White,  4In,  Nylon
    Web Price $8.80 / each
  • Lab Beaker Brush, Black, 16In., Nylon

    Brand
    COOPER TOOLS
    Item #
    8ANR4
    Mfr. Model #
    06181
    Lab Beaker Brush,  Black,  16In.,  Nylon
    Web Price $31.00 / each
  • Bailer Brush, Nylon, 36 In. OAL

    Brand
    GRAINGER APPROVED
    Item #
    3UUZ3
    Mfr. Model #
    3UUZ3
    Bailer Brush, Nylon, 36 In. OAL
    Web Price $5.05 / each
  • Tube Brush, 13/16 x12-1/2 in

    Brand
    AMPCO
    Item #
    46C016
    Mfr. Model #
    TB-20
    Tube Brush, 13/16 x12-1/2 in
    Web Price $41.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More