Skip Content

KTI

76 products found

Filter Results By

Viewing as

List
  • 17" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA70
    Mfr. Model #
    KTI-23080
    17" Steel Breaker Bar with 1/2" Drive Size a
    Web Price $22.10 / each
  • Impact Adapter, 1/2in., Black Oxide

    Brand
    KTI
    Item #
    36WA51
    Mfr. Model #
    KTI-33012
    Impact Adapter,1/2in.,Black Oxide
    Web Price $12.65 / each
  • Curved Jaw Locking Pliers, Jaw Capacity: 1-3/4", Jaw Length: 1-9/32", Jaw Thickness: 15/32"

    Brand
    KTI
    Item #
    36WC17
    Mfr. Model #
    KTI-58710
    Curved Jaw Locking Pliers, Jaw Capacity: 1-3/4",
    Web Price $15.50 / each
  • 17mm Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA79
    Mfr. Model #
    KTI-28117
    17mm Chrome Vanadium Socket with 1/2" Drive Size
    Web Price $4.15 / each
  • 19-1/2" Steel Breaker Bar with 3/4" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA71
    Mfr. Model #
    KTI-24080
    19-1/2" Steel Breaker Bar with 3/4" Drive Si
    Web Price $45.90 / each
  • 30mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC08
    Mfr. Model #
    KTI-41830
    30mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $28.80 / each
  • 20" Socket Extension with 1/2" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA69
    Mfr. Model #
    KTI-23020
    20" Socket Extension with 1/2" Drive Size and
    Web Price $18.40 / each
  • Combination Wrench Set, SAE, Number of Pieces: 16, Number of Points: 12

    Brand
    KTI
    Item #
    36WA93
    Mfr. Model #
    KTI-41016
    Combination Wrench Set, SAE, Number of Pieces: 16, Num
    Web Price $113.00 / each
  • Impact Socket, SAE, 1-5/16in, 1-1/2in.L, Hex

    Brand
    KTI
    Item #
    36WA54
    Mfr. Model #
    KTI-33142
    Impact Socket,SAE,1-5/16in,1-1/2in.L,Hex
    Web Price $11.70 / each
  • 9" Locking Welding Clamp, 2-3/4" Max. Opening, 3-1/4" Throat Depth

    Brand
    KTI
    Item #
    36WC18
    Mfr. Model #
    KTI-58809
    9" Locking Welding Clamp, 2-3/4" Max. Opening, 3-
    Web Price $17.50 / each
  • 10mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WA96
    Mfr. Model #
    KTI-41810
    10mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $6.40 / each
  • 22mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC03
    Mfr. Model #
    KTI-41822
    22mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $10.50 / each
  • 10mm Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA72
    Mfr. Model #
    KTI-28110
    10mm Chrome Vanadium Socket with 1/2" Drive Size
    Web Price $3.30 / each
  • 29mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC07
    Mfr. Model #
    KTI-41829
    29mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $29.20 / each
  • Impact Adapter, 3/8in., Black Oxide

    Brand
    KTI
    Item #
    36WA42
    Mfr. Model #
    KTI-32016
    Impact Adapter,3/8in.,Black Oxide
    Web Price $10.30 / each
  • 32mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC09
    Mfr. Model #
    KTI-41832
    32mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $34.90 / each
  • 19mm Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA81
    Mfr. Model #
    KTI-28119
    19mm Chrome Vanadium Socket with 1/2" Drive Size
    Web Price $5.10 / each
  • 24mm Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA86
    Mfr. Model #
    KTI-28124
    24mm Chrome Vanadium Socket with 1/2" Drive Size
    Web Price $5.70 / each
  • 28mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC06
    Mfr. Model #
    KTI-41828
    28mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $24.70 / each
  • 24mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC04
    Mfr. Model #
    KTI-41824
    24mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $19.50 / each
  • Impact Socket, SAE, 1-1/8in., 2in.L, Hex

    Brand
    KTI
    Item #
    36WA91
    Mfr. Model #
    KTI-34136
    Impact Socket,SAE,1-1/8in.,2in.L,Hex
    Web Price $12.95 / each
  • Impact Socket, Metric, 12mm, 1-3/16in.L, Hex

    Brand
    KTI
    Item #
    36WA62
    Mfr. Model #
    KTI-37112
    Impact Socket,Metric,12mm,1-3/16in.L,Hex
    Web Price $3.65 / each
  • 7/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC11
    Mfr. Model #
    KTI-45914
    7/16", Ratcheting Combination Wrench, SAE, Full Polish
    Web Price $13.05 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 3/8", Jaw Length: 7/8", ESD Safe: No

    Brand
    KTI
    Item #
    36WA66
    Mfr. Model #
    KTI-52006
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 3/
    Web Price $7.85 / each
  • Impact Socket, Metric, 13mm, 1-3/16in.L, Hex

    Brand
    KTI
    Item #
    36WA63
    Mfr. Model #
    KTI-37113
    Impact Socket,Metric,13mm,1-3/16in.L,Hex
    Web Price $4.20 / each
  • Impact Socket, SAE, 5/16in., 2-1/2in.L, Hex

    Brand
    KTI
    Item #
    36WA48
    Mfr. Model #
    KTI-32210
    Impact Socket,SAE,5/16in.,2-1/2in.L,Hex
    Web Price $4.85 / each
  • 1/2", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC12
    Mfr. Model #
    KTI-45916
    1/2", Ratcheting Combination Wrench, SAE, Full Polish
    Web Price $14.00 / each
  • Impact Socket, SAE, 7/16in., 3-1/16in.L, Hex

    Brand
    KTI
    Item #
    36WA55
    Mfr. Model #
    KTI-33214
    Impact Socket,SAE,7/16in.,3-1/16in.L,Hex
    Web Price $8.50 / each
  • 14mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WA98
    Mfr. Model #
    KTI-41814
    14mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $8.15 / each
  • 21mm Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

    Brand
    KTI
    Item #
    36WA83
    Mfr. Model #
    KTI-28121
    21mm Chrome Vanadium Socket with 1/2" Drive Size
    Web Price $5.20 / each
  • Impact Socket, Metric, 10mm, 2-1/2in.L, Hex

    Brand
    KTI
    Item #
    36WA64
    Mfr. Model #
    KTI-37210
    Impact Socket,Metric,10mm,2-1/2in.L,Hex
    Web Price $5.90 / each
  • 11/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    KTI
    Item #
    36WC15
    Mfr. Model #
    KTI-45922
    11/16", Ratcheting Combination Wrench, SAE, Full Polish
    Web Price $18.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More