Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KRAFT TOOL

218 products found

Filter Results By

Viewing as

List
  • Mixing Bucket, 5 gal, Translucent, Plastic

    Brand
    KRAFT TOOL
    Item #
    43Y530
    Mfr. Model #
    GG468
    Mixing Bucket, 5 gal, Translucent, Plastic
    Web Price $6.70 / each
  • Rubber Mallet, 32 oz. Head Weight, Hardwood Handle Material

    Brand
    KRAFT TOOL
    Item #
    35EM75
    Mfr. Model #
    FC551
    Rubber Mallet,32 oz. Head Weight,Hardwood Handle Material
    Web Price $12.80 / each
  • Asphalt Rake, Magnesium Tine Material, Length of Tines 1", Overall Width of Tines 36"

    Brand
    KRAFT TOOL
    Item #
    43Y587
    Mfr. Model #
    GG626
    Asphalt Rake, Magnesium Tine Material, Length of Tines 1&qu
    Web Price $59.25 / each
  • Masons Line, 500 ft, Braided Nylon, Yellow

    Brand
    KRAFT TOOL
    Item #
    43Y573
    Mfr. Model #
    BC342
    Masons Line, 500 ft, Braided Nylon, Yellow
    Web Price $17.10 / each
  • 48"W Straight Neoprene Floor Squeegee With Handle, Black/Blue

    Brand
    KRAFT TOOL
    Item #
    43Y597
    Mfr. Model #
    GG846
    48"W Straight Neoprene Floor Squeegee With Handle, Black&#x
    Web Price $83.25 / each
  • Chalk Line Box, 150 ft, Poly Cord, Camo Grn

    Brand
    KRAFT TOOL
    Item #
    43Y607
    Mfr. Model #
    GG302
    Chalk Line Box, 150 ft, Poly Cord, Camo Grn
    Web Price $108.50 / each
  • Kneeboard, 14L x 24W x 1-1/2 Th in, Black

    Brand
    KRAFT TOOL
    Item #
    43Y531
    Mfr. Model #
    WL069
    Kneeboard, 14L x 24W x 1-1/2 Th in, Black
    Web Price $22.80 / each
  • 48"W Straight Double Rubber Replacement Squeegee Blade, Black

    Brand
    KRAFT TOOL
    Item #
    43Y598
    Mfr. Model #
    GG846-01
    48"W Straight Double Rubber Replacement Squeegee Blade, Bla
    Web Price $16.80 / each
  • Flexible Replacement Floor Scraper Blade with 14" SS Blade, 54" Handle Length

    Brand
    KRAFT TOOL
    Item #
    43Y502
    Mfr. Model #
    CC207
    Flexible Replacement Floor Scraper Blade with 14" SS B
    Web Price $5.70 / each
  • Mud Pan, EZ-Grip, 14in., Stainless Steel

    Brand
    KRAFT TOOL
    Item #
    35EM68
    Mfr. Model #
    DW724
    Mud Pan, EZ-Grip, 14in., Stainless Steel
    Web Price $31.10 / each
  • Pool Trowel, Round, 3 x 10 in, Swedish SS

    Brand
    KRAFT TOOL
    Item #
    43Y452
    Mfr. Model #
    CF325
    Pool Trowel, Round, 3 x 10 in, Swedish SS
    Web Price $30.80 / each
  • Masons Line, Twisted, Nylon, White, 350 ft.

    Brand
    KRAFT TOOL
    Item #
    38LY41
    Mfr. Model #
    BC347
    Masons Line, Twisted, Nylon, White, 350 ft.
    Web Price $7.25 / each
  • Mud Pan, EZ-Grip, 12in., Stainless Steel

    Brand
    KRAFT TOOL
    Item #
    35EM67
    Mfr. Model #
    DW722
    Mud Pan, EZ-Grip, 12in., Stainless Steel
    Web Price $27.80 / each
  • Mixing Paddle, Jiffy, 10-1/2in, StnlssSteel

    Brand
    KRAFT TOOL
    Item #
    35EM37
    Mfr. Model #
    DC408
    Mixing Paddle, Jiffy, 10-1/2in, StnlssSteel
    Web Price $23.40 / each
  • Concrete Finishing Broom, 36 in. L, Wood

    Brand
    KRAFT TOOL
    Item #
    38LY40
    Mfr. Model #
    CC456-01
    Concrete Finishing Broom, 36 in. L, Wood
    Web Price $59.25 / each
  • Squeegee Trowel, 18 in, Rubber Blade

    Brand
    KRAFT TOOL
    Item #
    43Y528
    Mfr. Model #
    GG244
    Squeegee Trowel, 18 in, Rubber Blade
    Web Price $21.60 / each
  • Mixing Paddle, EggBeater, 30in, PlatedSteel

    Brand
    KRAFT TOOL
    Item #
    35EM40
    Mfr. Model #
    DC716
    Mixing Paddle, EggBeater, 30in, PlatedSteel
    Web Price $14.80 / each
  • 12-Pocket Nylon General Purpose Tool Bag, 8-1/2"H x 20"W x 13-1/2"D, Black

    Brand
    KRAFT TOOL
    Item #
    38LY48
    Mfr. Model #
    WL102
    12-Pocket Nylon General Purpose Tool Bag, 8-1/2"H x&#x
    Web Price $38.10 / each
  • Concrete Straightedge, Sq/Rnd, 2x72 in, Mag

    Brand
    KRAFT TOOL
    Item #
    43Y481
    Mfr. Model #
    CC422L
    Concrete Straightedge, Sq/Rnd, 2x72 in, Mag
    Web Price $96.50 / each
  • 36"W Straight Neoprene Floor Squeegee With Handle, Black/Blue

    Brand
    KRAFT TOOL
    Item #
    43Y595
    Mfr. Model #
    GG845
    36"W Straight Neoprene Floor Squeegee With Handle, Black&#x
    Web Price $76.50 / each
  • Concrete Straightedge, Sq/Rnd, 2x48 in, Mag

    Brand
    KRAFT TOOL
    Item #
    43Y480
    Mfr. Model #
    CC421L
    Concrete Straightedge, Sq/Rnd, 2x48 in, Mag
    Web Price $83.50 / each
  • Sidewalk Edger, SS/ProForm, 1/4 in Radius

    Brand
    KRAFT TOOL
    Item #
    43Y515
    Mfr. Model #
    CF172PF
    Sidewalk Edger, SS/ProForm, 1/4 in Radius
    Web Price $12.95 / each
  • Stiff Floor Scraper with 8" Carbon Steel Blade, 39" to 59" Handle Length

    Brand
    KRAFT TOOL
    Item #
    35EM71
    Mfr. Model #
    FC506
    Stiff Floor Scraper with 8" Carbon Steel Blade, 39&quo
    Web Price $51.00 / each
  • Concrete Gauge Rake, 24 in, Aluminum

    Brand
    KRAFT TOOL
    Item #
    43Y525
    Mfr. Model #
    CC975-01
    Concrete Gauge Rake, 24 in, Aluminum
    Web Price $51.50 / each
  • Concrete Placer, 4 x 19-1/2 in, 60 L

    Brand
    KRAFT TOOL
    Item #
    43Y496
    Mfr. Model #
    CC945
    Concrete Placer, 4 x 19-1/2 in, 60 L
    Web Price $36.20 / each
  • Stiff Painters Tool with 2-3/8" Stainless Steel Blade, Pickled Wood

    Brand
    KRAFT TOOL
    Item #
    35EM42
    Mfr. Model #
    DW027
    Stiff Painters Tool with 2-3/8" Stainless Steel Blade,
    Web Price $20.60 / each
  • Stiff Scraper Blade with 8" Carbon Steel Blade, Gray

    Brand
    KRAFT TOOL
    Item #
    35EM72
    Mfr. Model #
    FC507
    Stiff Scraper Blade with 8" Carbon Steel Blade, Gray
    Web Price $12.20 / pkg. of 5
  • Flexible Floor Scraper with 14" SS Blade, 60" Handle Length

    Brand
    KRAFT TOOL
    Item #
    43Y501
    Mfr. Model #
    CC214
    Flexible Floor Scraper with 14" SS Blade, 60" Han
    Web Price $35.20 / each
  • Soft 1-Strap Knee Pads, Tan, Universal

    Brand
    KRAFT TOOL
    Item #
    43Y532
    Mfr. Model #
    WL087
    Soft 1-Strap Knee Pads, Tan, Universal
    Web Price $32.00 / pair
  • Hard Shell 2-Strap Knee Pads, Black, Universal

    Brand
    KRAFT TOOL
    Item #
    43Y537
    Mfr. Model #
    WL070
    Hard Shell 2-Strap Knee Pads, Black, Universal
    Web Price $18.50 / pair
  • Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag

    Brand
    KRAFT TOOL
    Item #
    43Y454
    Mfr. Model #
    CF150PF
    Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag
    Web Price $26.20 / each
  • Stiff Scraper with 5" Carbon Steel Blade, Silver

    Brand
    KRAFT TOOL
    Item #
    35EM73
    Mfr. Model #
    FC520
    Stiff Scraper with 5" Carbon Steel Blade, Silver
    Web Price $30.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More