Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KONG

45 products found

Filter Results By

Viewing as

List
  • General Utility High Visibility Rigger Gloves, Synthetic Leather/PVC Palm Material, High Visibility

    Brand
    KONG
    Item #
    20JE95
    Mfr. Model #
    KRIG-04-L
    General Utility High Visibility Rigger Gloves, Synthetic Leather
    Web Price $24.35 / pair
  • Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Resistant Material Palm Material, Green, L, PR 1

    Brand
    KONG
    Item #
    45VL35
    Mfr. Model #
    KDC5-04-L
    Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Res
    Web Price $52.00 / pair
  • General Utility High Visibility Rigger Gloves, Synthetic Leather/PVC Palm Material, High Visibility

    Brand
    KONG
    Item #
    20JE98
    Mfr. Model #
    KRIG-07-XXXL
    General Utility High Visibility Rigger Gloves, Synthetic Leather
    Web Price $24.35 / pair
  • Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Resistant Material Palm Material, Green, 2XL, PR

    Brand
    KONG
    Item #
    45VL37
    Mfr. Model #
    KDC5-06-XXL
    Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Res
    Web Price $52.00 / pair
  • General Utility High Visibility Rigger Gloves, Synthetic Leather/PVC Palm Material, High Visibility

    Brand
    KONG
    Item #
    20JE94
    Mfr. Model #
    KRIG-03-M
    General Utility High Visibility Rigger Gloves, Synthetic Leather
    Web Price $24.35 / pair
  • General Utility High Visibility Rigger Gloves, Synthetic Leather/PVC Palm Material, High Visibility

    Brand
    KONG
    Item #
    20JE96
    Mfr. Model #
    KRIG-05-XL
    General Utility High Visibility Rigger Gloves, Synthetic Leather
    Web Price $24.35 / pair
  • Dog Life Jacket, Foam Flotation Material, Size: M/L

    Brand
    KONG
    Item #
    52YH13
    Mfr. Model #
    844060300KK
    Dog Life Jacket, Foam Flotation Material, Size: M/L
    Web Price $454.00 / each
  • Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining, Red, Yellow, M, PR 1

    Brand
    KONG
    Item #
    20JE88
    Mfr. Model #
    KRC5-03-M
    Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining,
    Web Price $65.00 / pair
  • Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining, Red, Yellow, L, PR 1

    Brand
    KONG
    Item #
    20JE89
    Mfr. Model #
    KRC5-04-L
    Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining,
    Web Price $65.00 / pair
  • Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining, Red, Yellow, XL, PR 1

    Brand
    KONG
    Item #
    20JE90
    Mfr. Model #
    KRC5-05-XL
    Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining,
    Web Price $65.00 / pair
  • Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Resistant Material Palm Material, Green, M, PR 1

    Brand
    KONG
    Item #
    45VL34
    Mfr. Model #
    KDC5-03-M
    Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Res
    Web Price $52.00 / pair
  • Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Resistant Material Palm Material, Green, XL, PR

    Brand
    KONG
    Item #
    45VL36
    Mfr. Model #
    KDC5-05-XL
    Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Res
    Web Price $52.00 / pair
  • General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Y

    Brand
    KONG
    Item #
    20JE83
    Mfr. Model #
    KOPR-04-L
    General Utility High Visibility Mechanics Gloves, Synthetic Leat
    Web Price $24.55 / pair
  • General Utility High Visibility Rigger Gloves, Synthetic Leather/PVC Palm Material, High Visibility

    Brand
    KONG
    Item #
    20JE93
    Mfr. Model #
    KRIG-02-S
    General Utility High Visibility Rigger Gloves, Synthetic Leather
    Web Price $24.35 / pair
  • General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Y

    Brand
    KONG
    Item #
    20JE84
    Mfr. Model #
    KOPR-05-XL
    General Utility High Visibility Mechanics Gloves, Synthetic Leat
    Web Price $24.55 / pair
  • General Utility High Visibility Rigger Gloves, Synthetic Leather/PVC Palm Material, High Visibility

    Brand
    KONG
    Item #
    20JE97
    Mfr. Model #
    KRIG-06-XXL
    General Utility High Visibility Rigger Gloves, Synthetic Leather
    Web Price $24.35 / pair
  • Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining, Red, Yellow, S, PR 1

    Brand
    KONG
    Item #
    20JE87
    Mfr. Model #
    KRC5-02-S
    Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining,
    Web Price $65.00 / pair
  • Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining, Red, Yellow, 2XL, PR 1

    Brand
    KONG
    Item #
    20JE91
    Mfr. Model #
    KRC5-06-XXL
    Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining,
    Web Price $65.00 / pair
  • Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining, Red, Yellow, 3XL, PR 1

    Brand
    KONG
    Item #
    20JE92
    Mfr. Model #
    KRC5-07-XXXL
    Rigger Cut 5 Glove, ANSI/ISEA Cut Level 4 Lining,
    Web Price $65.00 / pair
  • Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Resistant Material Palm Material, Green, S, PR 1

    Brand
    KONG
    Item #
    45VL33
    Mfr. Model #
    KDC5-02-S
    Cut Resistant Impact CR 5 Glove, Armortex® Abrasion Res
    Web Price $52.00 / pair
  • General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Y

    Brand
    KONG
    Item #
    20JE82
    Mfr. Model #
    KOPR-03-M
    General Utility High Visibility Mechanics Gloves, Synthetic Leat
    Web Price $24.55 / pair
  • Lifting Bridle, Black, 72" L

    Brand
    KONG
    Item #
    52YH26
    Mfr. Model #
    871000000KK
    Lifting Bridle,Black,72" L
    Web Price $235.00 / each
  • Strap System, Black, 72" L

    Brand
    KONG
    Item #
    52YH14
    Mfr. Model #
    855021000KK
    Strap System,Black,72" L
    Web Price $278.00 / each
  • Vacuum Mattress, Black, 72" L

    Brand
    KONG
    Item #
    52YH27
    Mfr. Model #
    872040000KK
    Vacuum Mattress,Black,72" L
    Web Price $3,721.00 / each
  • Strap System, Black, 72" L

    Brand
    KONG
    Item #
    52YH15
    Mfr. Model #
    855022000KK
    Strap System,Black,72" L
    Web Price $295.50 / each
  • Basket Stretcher, Yellow, Weight Cap.330lb

    Brand
    KONG
    Item #
    52YH28
    Mfr. Model #
    880010000KK
    Basket Stretcher,Yellow,Weight Cap.330lb
    Web Price $11,664.00 / each
  • Lifting Harness, Orange/Black, 24" L

    Brand
    KONG
    Item #
    52YH12
    Mfr. Model #
    844010000KK
    Lifting Harness,Orange/Black,24" L
    Web Price $285.50 / each
  • Basket Stretcher, Orange, Weight Cap.900lb

    Brand
    KONG
    Item #
    52YH25
    Mfr. Model #
    870030000KK
    Basket Stretcher,Orange,Weight Cap.900lb
    Web Price $9,915.00 / each
  • Stretcher, Orange, Weight Cap. 660 lb.

    Brand
    KONG
    Item #
    52YH23
    Mfr. Model #
    855SET012KK
    Stretcher,Orange,Weight Cap. 660 lb.
    Web Price $7,731.00 / each
  • Folding Stretcher, Black, 300lb Cap.

    Brand
    KONG
    Item #
    52YH21
    Mfr. Model #
    FCSB-4USA
    Folding Stretcher,Black,300lb Cap.
    Web Price $8,810.00 / each
  • Two-Folding Stretcher, Black, 300lb Cap.

    Brand
    KONG
    Item #
    52YH19
    Mfr. Model #
    85511N000KK
    Two-Folding Stretcher,Black,300lb Cap.
    Web Price $3,620.00 / each
  • Strap System, Black, 72" L

    Brand
    KONG
    Item #
    52YH16
    Mfr. Model #
    855023000KK
    Strap System,Black,72" L
    Web Price $174.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More