Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KOENDERS WATER SOLUTIONS

8 results found that include 15 products

Filter Results By

Product Categories

Results per page:  16 | 32 | 48
1-1/2 HP Electric Aeration System, 120 Voltage, 1.1 Fu
Pivot Hinge, Rounded Corners, 4" x 4"
  • KOENDERS WATER SOLUTIONS
  • Pivot Hinge, Rounded Corners, 4" x 4"

    Pivot Hinge
  • Item # 34DC34
  • Mfr. Model # 30047A
  • Pivot Hinge, Steel Material, 300.0 lb. Load Capacity, No Ligature Resistant, 90 Degrees Range of Motion,...More

  • Category : Specialty and Barrel Hinges
Air Line, 3/8" Inside Dia., 1/2" Outside Dia
  • KOENDERS WATER SOLUTIONS
  • Air Line, 3/8" Inside Dia., 1/2" Outside Dia.

    PVC Air Line
  • Item # 34DC35
  • Mfr. Model # 10110
  • Air Line, Tube Hardness Shore A: 78, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Wall Thickness 1/16 In., Tube...More

  • Category : PVC Tubing
Freeze Control System for 34DC46 for 39013 for 20'
Stone Airstone Diffuser and Foot Valve Kit, Type: Subm
100 ft. Air Line
  • KOENDERS WATER SOLUTIONS
  • 100 ft. Air Line

    100 ft. Air Line
  • Item # 34DC36
  • Mfr. Model # 10108
  • Air Line, Pipe Size 3/8 In., Length 100 ft., Connection Pump, Material Polyethylene, Temp. Range 0 Degrees to...More

  • Category :
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More