Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Type
Hole Size Nominal
Hole Size (In.)
Conduit and Pipe Size (In.)
Number of Pins
Max. Capacity Mild Steel (Ga.)
Brand
Price
Shop By

Knockout Hole Punches

67 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Punch,Knockout,1/2in
Punch,Knockout,Round,7/8 In
Punch,Knockout,Round,3/4 In
Punch,Knockout,0.492 In
Punch,Knockout,1 1/4in
Punch,Knockout,Round,1 7/32 In
Punch,Knockout,Round,2 3/8 In
Punch,Knockout,Round,1 In
Punch,Knockout,2in
Punch,Knockout,Round,4 1/2 In
Punch,Oil Tight,1.21in
  • GREENLEE
  • Punch, Oil Tight, 1.21in Punch,Oil Tight,1.21in
  • Item # 4JA63
  • Mfr. Model # 60242
  • Knockout Punch, Oil Tight, Punch Size 1.210 x 0.190 x 1.380 In, Hole Size 1.210 x 0.190 x 1.380 In, Maximum...More

Punch,D-Shaped,0.769in
  • GREENLEE
  • Punch, D-Shaped, 0.769in Punch,D-Shaped,0.769in
  • Item # 4JA61
  • Mfr. Model # 61086
  • Knockout Punch, Double D-Shaped, Punch Size 0.769 x 0.642 In, Hole Size 0.769 x 0.642 In, Maximum Capacity...More

Punch,Knockout,Round,1 1/2 In
Punch,Knockout,Round,3/4 In
Knockout Punch,1 In
Punch,Knockout,Round,3 1/2 In
Punch,Knockout,Round,1 1/4 In
Punch,Knockout,Round,2 7/8 In
Knockout Punch,30.5mm
  • GREENLEE
  • Knockout Punch, 30.5mm Knockout Punch,30.5mm
  • Item # 1ED85
  • Mfr. Model # 10807
  • Self Centering Knockout Punch, Hole Size Nominal 30.5mm, Hole Size (In.) 1-7/32, Max. Capacity Mild Steel...More

Knockout Punch,Self-Centering,1 In
Punch,Knockout,Oil Tight,1 7/32 In
Punch,Knockout,Round,7/8 In
Punch,Square,1 Inch
  • GREENLEE
  • Punch, Square, 1 Inch Punch,Square,1 Inch
  • Item # 4JA57
  • Mfr. Model # 60016
  • Knockout Punch, Square Hole, Punch Size 1 In, Hole Size 1.000 In, Maximum Capacity Mild Steel 14 GA,...More

Knockout Punch,1-7/32in.,10 ga.,Cutter
  • GREENLEE
  • Knockout Punch, 1-7/32in., 10 ga., Cutter Knockout Punch,1-7/32in.,10 ga.,Cutter
  • Item # 30HK26
  • Mfr. Model # 7212SP-1-7/32P
  • Knockout Punch, Standard, Hole Size Nominal 1.210 In., Hole Size (In.) 1-7/32 In., Max. Capacity Mild Steel...More

Knockout Punch/Die,For 10 ga SS,4 in
  • GREENLEE
  • Knockout Punch/Die, For 10 ga SS, 4 in Knockout Punch/Die,For 10 ga SS,4 in
  • Item # 40H681
  • Mfr. Model # 745H-4
  • Knockout Punch and Die Kit, Max. Capacity Mild Steel (Ga.) 10, Capacity 10 ga. Stainless Steel, Conduit and...More

Hydraulic Punch Sleeve,10 ga. SS
  • GREENLEE
  • Hydraulic Punch Sleeve, 10 ga. SS Hydraulic Punch Sleeve,10 ga. SS
  • Item # 40H682
  • Mfr. Model # 1557SS
  • Hydraulic Punch Sleeve, Max. Capacity Mild Steel (Ga.) 10, Function For Punching Clean and Accurate Holes...More

Speed Punch,1 in,10 ga
  • GREENLEE
  • Speed Punch, 1 in, 10 ga Speed Punch,1 in,10 ga
  • Item # 40H695
  • Mfr. Model # 7212SP-1P
  • Speed Punch, Hole Size Nominal 1.362 in., Hole Size (In.) 1, Conduit and Pipe Size (In.) 1, Number of Pins 1,...More

Punch,Square,1/2 Inch
  • GREENLEE
  • Punch, Square, 1/2 Inch Punch,Square,1/2 Inch
  • Item # 4JA55
  • Mfr. Model # 60001
  • Knockout Punch, Square Hole, Punch Size 1/2 In, Hole Size 0.500 In, Maximum Capacity Mild Steel 16 GA,...More

Drawstud,10 ga.,Center Bolt
  • GREENLEE
  • Drawstud, 10 ga., Center Bolt Drawstud,10 ga.,Center Bolt
  • Item # 30HK23
  • Mfr. Model # 7212SP13
  • Drawstud, Long, Max. Capacity Mild Steel (Ga.) 10, Up to 3 Times Faster Setup and Disassembly, Center Bolt,...More

Panel Punch,9 Pin Connector
Punch,D-Shaped,0.750in
  • GREENLEE
  • Punch, D-Shaped, 0.750in Punch,D-Shaped,0.750in
  • Item # 4JA60
  • Mfr. Model # 61083
  • Knockout Punch, D-Shaped, Punch Size 0.750 x 0.703 In, Hole Size 0.750 x 0.703 In, Maximum Capacity Mild...More

Knockout Die,2-7/8in.,10 ga.,Cup
  • GREENLEE
  • Knockout Die, 2-7/8in., 10 ga., Cup Knockout Die,2-7/8in.,10 ga.,Cup
  • Item # 30HK14
  • Mfr. Model # 7212SP-2-1/2D
  • Knockout Die, Standard, Hole Size Nominal 2.885 In., Hole Size (In.) 2-7/8, Conduit and Pipe Size (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More