Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KNIPEX

794 products found

Filter Results By

Viewing as

List
  • Wire Rope Cutter, 7-1/2" Overall Length, Center Cut Cutting Action, Primary Application: Wire Rope

    Brand
    KNIPEX
    Item #
    6PFF5
    Mfr. Model #
    95 61 190 SBA
    Wire Rope Cutter,7-1/2" Overall Length,Center Cut Cutting&#
    Web Price $67.75 / each
  • 2-3/4" Control Cabinet Shutoff Key, Length: 3"

    Brand
    KNIPEX
    Item #
    5ETP2
    Mfr. Model #
    00 11 03
    2-3/4" Control Cabinet Shutoff Key, Length: 3"
    Web Price $40.80 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 1-1/8"

    Brand
    KNIPEX
    Item #
    2DYY1
    Mfr. Model #
    87 01 250 SBA
    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle,&
    Web Price $45.70 / each
  • V-Jaw Push Button Water Pump Plier Sets, Dipped Handle, Max. Jaw Opening: 1-1/2", 2", 2-3/4"

    Brand
    KNIPEX
    Item #
    2DYW8
    Mfr. Model #
    00 20 06 US1
    V-Jaw Push Button Water Pump Plier Sets, Dipped Handle,
    Web Price $134.00 / each
  • Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 1-1/8", Jaw Length: 1", ESD Safe: No

    Brand
    KNIPEX
    Item #
    2DYX6
    Mfr. Model #
    74 21 250 SBA
    Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 1-1&#x
    Web Price $59.50 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 7/8"

    Brand
    KNIPEX
    Item #
    38GU39
    Mfr. Model #
    87 11 250
    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle,&
    Web Price $58.50 / each
  • V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

    Brand
    KNIPEX
    Item #
    2DYZ3
    Mfr. Model #
    88 01 180 SBA
    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
    Web Price $32.80 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 1-1/8"

    Brand
    KNIPEX
    Item #
    38GU38
    Mfr. Model #
    87 01 250
    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle,&
    Web Price $48.10 / each
  • Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles Mini Bolt Cutter, 8" Over

    Brand
    KNIPEX
    Item #
    2DYX2
    Mfr. Model #
    71 01 200 SBA
    Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic
    Web Price $71.50 / each
  • Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 7/8", Jaw Length: 3/4", ESD Safe: No

    Brand
    KNIPEX
    Item #
    10T985
    Mfr. Model #
    70 08 160 SBA
    Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 7/
    Web Price $42.00 / each
  • Fencing Cutters, 8" Overall Length, Straight Cut Cutting Action

    Brand
    KNIPEX
    Item #
    10U114
    Mfr. Model #
    71 01 200 R
    Fencing Cutters,8" Overall Length,Straight Cut Cutting Action
    Web Price $63.50 / each
  • Straight Jaw Push Button Tongue and Groove Pliers, Dipped Handle

    Brand
    KNIPEX
    Item #
    2DYX9
    Mfr. Model #
    86 03 180 SBA
    Straight Jaw Push Button Tongue and Groove Pliers, Dipped&#
    Web Price $69.75 / each
  • V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 1-1/8"

    Brand
    KNIPEX
    Item #
    2DYZ1
    Mfr. Model #
    88 01 250 SBA
    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle,
    Web Price $35.70 / each
  • V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 1-1/8"

    Brand
    KNIPEX
    Item #
    38GU42
    Mfr. Model #
    88 01 250
    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle,
    Web Price $35.10 / each
  • Internal Retaining Ring Pliers, For Bore Dia.: 1/2" to 1", Tip Angle: 0°, Tip Dia.: 0.046"

    Brand
    KNIPEX
    Item #
    3JXK1
    Mfr. Model #
    44 11 J1 SBA
    Internal Retaining Ring Pliers, For Bore Dia.: 1/2&quo
    Web Price $26.00 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/2", Jaw Width: 7/8"

    Brand
    KNIPEX
    Item #
    2DYY5
    Mfr. Model #
    87 01 180 SBA
    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle,&
    Web Price $44.30 / each
  • Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 1-1/8", Jaw Length: 1", ESD Safe: No

    Brand
    KNIPEX
    Item #
    2DYX4
    Mfr. Model #
    74 01 250 SBA
    Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 1-1&#x
    Web Price $52.25 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

    Brand
    KNIPEX
    Item #
    38GU49
    Mfr. Model #
    87 02 180
    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handl
    Web Price $47.90 / each
  • Long Nose Pliers, Jaw Length: 3", Jaw Width: 5/8", Jaw Bend: 0°, Tip Width: 1/8"

    Brand
    KNIPEX
    Item #
    38UT37
    Mfr. Model #
    26 13 200
    Long Nose Pliers, Jaw Length: 3", Jaw Width:
    Web Price $50.25 / each
  • Internal Retaining Ring Pliers, For Bore Dia.: 5/16" to 1/2", Tip Angle: 0°, Tip Dia.: 0.035"

    Brand
    KNIPEX
    Item #
    3JXJ9
    Mfr. Model #
    44 11 J0 SBA
    Internal Retaining Ring Pliers, For Bore Dia.: 5/16&qu
    Web Price $26.40 / each
  • 7-1/4"L Crimper, 23 to 5 AWG

    Brand
    KNIPEX
    Item #
    10U185
    Mfr. Model #
    97 71 180
    7-1/4"L Crimper, 23 to 5 AWG
    Web Price $68.75 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

    Brand
    KNIPEX
    Item #
    2DYY6
    Mfr. Model #
    87 02 250 SBA
    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handl
    Web Price $52.75 / each
  • Vacuum-Hardened Stainless Surgical Steel Insulated Dismantling Cutter, 7-1/8" Overall Length

    Brand
    KNIPEX
    Item #
    10G336
    Mfr. Model #
    98 55
    Vacuum-Hardened Stainless Surgical Steel Insulated Dismantling Cutter
    Web Price $72.00 / each
  • End Cutting Pliers, 8-17/64" Overall Length, 1-1/2" Jaw Length, 1-3/64" Jaw Width

    Brand
    KNIPEX
    Item #
    38TG71
    Mfr. Model #
    50 00 210
    End Cutting Pliers,8-17/64" Overall Length,1-1/2" Jaw&
    Web Price $29.60 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

    Brand
    KNIPEX
    Item #
    2DYY8
    Mfr. Model #
    87 02 180 SBA
    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handl
    Web Price $50.25 / each
  • Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 1-15/64", Jaw Length: 1-1/64", ESD Safe: No

    Brand
    KNIPEX
    Item #
    38TG68
    Mfr. Model #
    74 21 180
    Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 1-15&#
    Web Price $41.40 / each
  • Black Atramentized Chrome Vanadium Heavy Duty Steel, multi component grips. Mini Bolt Cutter, 8" Over

    Brand
    KNIPEX
    Item #
    10U115
    Mfr. Model #
    71 02 200
    Black Atramentized Chrome Vanadium Heavy Duty Steel, multi
    Web Price $77.00 / each
  • V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/4", Jaw Width: 7/8"

    Brand
    KNIPEX
    Item #
    10U042
    Mfr. Model #
    87 01 150
    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle,&
    Web Price $42.60 / each
  • External Retaining Ring Pliers, Tip Angle: 0°, Tip Dia.: 0.093"

    Brand
    KNIPEX
    Item #
    3JXL9
    Mfr. Model #
    46 11 A3 SBA
    External Retaining Ring Pliers, Tip Angle: 0°, Tip
    Web Price $32.70 / each
  • External Retaining Ring Plier Sets, Number of Pieces: 4

    Brand
    KNIPEX
    Item #
    10U092
    Mfr. Model #
    9K 00 19 02 US
    External Retaining Ring Plier Sets, Number of Pieces:
    Web Price $126.00 / each
  • Long Nose Pliers, Jaw Length: 1-1/16", Jaw Width: 17/64", Jaw Bend: 0°, Tip Width: 1/16"

    Brand
    KNIPEX
    Item #
    38UT36
    Mfr. Model #
    25 03 125
    Long Nose Pliers, Jaw Length: 1-1/16", Jaw Width&
    Web Price $37.40 / each
  • External Retaining Ring Pliers, Tip Angle: 45°, Tip Dia.: 0.093"

    Brand
    KNIPEX
    Item #
    3JXN9
    Mfr. Model #
    46 31 A32 SBA
    External Retaining Ring Pliers, Tip Angle: 45°, Tip
    Web Price $32.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More