Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Kneeling Pads

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
Kneeling Pad,Heavy Duty,22 Lx12 W,Black
  • NOTRAX
  • Kneeling Pad, Heavy Duty, 22 Lx12 W, Black Kneeling Pad
  • Item # 2HNW1
  • Mfr. Model # 951S1222BL
  • Kneeling Pad, Length 22 In., Width 12 In., Thickness 1 In., Nitrile/PVC Sponge Blend, Rubber Backing, Squared...More

Kneeling Mat,Black,16 x 28 x 1 In
  • APACHE MILLS
  • Kneeling Mat, Black, 16 x 28 x 1 In Kneeling Pad
  • Item # 39R790
  • Mfr. Model # 39098090016x28
  • Kneeling Pad, Length 16 In., Width 28 In., Thickness 1 In., Closed Cell Foam, Closed Cell Nitrile Foam...More

Kneeling Mat,22 x 12 In,Rubber,Black
  • TM

    Grainger Choice

  • CONDOR
  • Kneeling Mat, 22 x 12 In, Rubber, Black Kneeling Mat
  • Item # 22EN50
  • Mfr. Model # 22EN50
  • Kneeling Mat, Length 22 In., Width 12 In., Thickness 1 In., NBR, Rubber Backing, Squared Edges, Black,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More