Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Kneeling Pads

2 Results Found that Include 2 Products

Results per page:  16 | 32 | 48
Kneeling Mat,Black,14 x 21 x 1 In
  • APACHE MILLS
  • Kneeling Mat, Black, 14 x 21 x 1 In Kneeling Pad
  • Item # 39R789
  • Mfr. Model # 39098090014x21
  • Kneeling Pad, Length 14 In., Width 21 In., Thickness 1 In., Closed Cell Foam, Closed Cell Nitrile Foam...More

Kneeling Pad,18 in. L x 8 in. W,Compact
  • ERGODYNE
  • Kneeling Pad, 18 in. L x 8 in. W, Compact Kneeling Pad
  • Item # 35ZA81
  • Mfr. Model # 375
  • Kneeling Pad, Length 18 In., Width 8 In., Thickness 1 In., NBR, NBR Backing, Squared Edges, Orange, Features...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More