Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KNAPE & VOGT

46 products found

Filter Results By

Branch Availability
Item
Material
Load Capacity (Lb.)
Color
Size (In.)
Length (In.)
Width (In.)
Height (In.)
Price
Shop By

Viewing as

List
  • Utility Hook, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M17
    Mfr. Model #
    0031-6WTNE
    Utility Hook, Steel, 500 lb.
    Web Price $8.67 / each
  • Slot Standard, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M19
    Mfr. Model #
    0120-70WT
    Slot Standard, Steel, 500 lb.
    Web Price $15.08 / each
  • Pole Socket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L84
    Mfr. Model #
    BC-0037
    Pole Socket, Steel, 500 lb.
    Web Price $1.86 / each
  • Utility Hook, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M15
    Mfr. Model #
    0031-9WT
    Utility Hook, Steel, 500 lb.
    Web Price $9.31 / each
  • Shelf Rod Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M20
    Mfr. Model #
    0125-12WT
    Shelf Rod Bracket, Steel, 500 lb.
    Web Price $9.73 / each
  • Pole Socket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L96
    Mfr. Model #
    CD-0010-WT
    Pole Socket, Steel, 500 lb.
    Web Price $9.22 / each
  • Shelf Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M01
    Mfr. Model #
    0046-WTS
    Shelf Bracket, Steel, 500 lb.
    Web Price $5.70 / each
  • Utility Hook, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M16
    Mfr. Model #
    0031-3WT
    Utility Hook, Steel, 500 lb.
    Web Price $7.81 / each
  • Champagne

    Brand
    KNAPE & VOGT
    Item #
    447L83
    Mfr. Model #
    0331-1623CN
    Champagne
    Web Price $30.23 / each
  • Closet Hardware Kit, Steel, 800 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L75
    Mfr. Model #
    0300-KITA-6CN
    Closet Hardware Kit, Steel, 800 lb.
    Web Price $251.60 / each
  • Closet Extension Kit, Steel, 800 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L76
    Mfr. Model #
    KT-0119-29CN
    Closet Extension Kit, Steel, 800 lb.
    Web Price $28.52 / each
  • Closet Basket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L78
    Mfr. Model #
    0335-SRND-CN
    Closet Basket, Steel, 500 lb.
    Web Price $68.68 / each
  • Shelf, Wood, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L82
    Mfr. Model #
    0330-1623WT
    Shelf, Wood, 500 lb.
    Web Price $45.80 / each
  • Closet Hardware Kit, Steel, 800 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L74
    Mfr. Model #
    0300-KITA-4CN
    Closet Hardware Kit, Steel, 800 lb.
    Web Price $188.20 / each
  • Rear Socket, Plastic, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M13
    Mfr. Model #
    1123-101P
    Rear Socket, Plastic, 500 lb.
    Web Price $6.88 / each
  • Closet Basket, Mesh, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L77
    Mfr. Model #
    0335-BSKT-7CN
    Closet Basket, Mesh, 500 lb.
    Web Price $38.76 / each
  • Shelf, Wood, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L81
    Mfr. Model #
    0330-1623MPL
    Shelf, Wood, 500 lb.
    Web Price $45.80 / each
  • Riser, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M12
    Mfr. Model #
    CD-0354
    Riser, Steel, 500 lb.
    Web Price $13.10 / each
  • Shelf, Wood, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L80
    Mfr. Model #
    0330-1623ESP
    Shelf, Wood, 500 lb.
    Web Price $45.80 / each
  • Pants Rack Kit, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L79
    Mfr. Model #
    0335-PRK-CN
    Pants Rack Kit, Steel, 500 lb.
    Web Price $84.16 / each
  • Socket Flange Set, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L86
    Mfr. Model #
    BC-0039-3
    Socket Flange Set, Steel, 500 lb.
    Web Price $3.39 / each
  • Shelf Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M03
    Mfr. Model #
    WS46-12WT
    Shelf Bracket, Steel, 500 lb.
    Web Price $12.01 / each
  • Shelf Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L87
    Mfr. Model #
    0040
    Shelf Bracket, Steel, 500 lb.
    Web Price $7.65 / each
  • Closet Rod, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L94
    Mfr. Model #
    PB0022-72/96
    Closet Rod, Steel, 500 lb.
    Web Price $17.74 / each
  • Closet Pole Cap, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M04
    Mfr. Model #
    CD-0019
    Closet Pole Cap, Steel, 500 lb.
    Web Price $3.23 / each
  • Support Guard, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M14
    Mfr. Model #
    1138
    Support Guard, Steel, 500 lb.
    Web Price $136.80 / each
  • Closet Rod, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L88
    Mfr. Model #
    PB22-18/30WT
    Closet Rod, Steel, 500 lb.
    Web Price $10.02 / each
  • Closet Rod, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L95
    Mfr. Model #
    PB0022-96150
    Closet Rod, Steel, 500 lb.
    Web Price $24.68 / each
  • Closet Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L97
    Mfr. Model #
    0045-WTS
    Closet Bracket, Steel, 500 lb.
    Web Price $8.61 / each
  • Shelf Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M05
    Mfr. Model #
    WS46-16WT
    Shelf Bracket, Steel, 500 lb.
    Web Price $16.94 / each
  • Shelf Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447L99
    Mfr. Model #
    RP-0042-BWT
    Shelf Bracket, Steel, 500 lb.
    Web Price $4.45 / each
  • Bracket, Steel, 500 lb.

    Brand
    KNAPE & VOGT
    Item #
    447M11
    Mfr. Model #
    RP-0052-WT
    Bracket, Steel, 500 lb.
    Web Price $7.71 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More