Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

827 products found

Filter Results By

Klein Hand Tools. Professional Hand Tools Since 1857.

Klein Tools As a professional tradesman, you look for quality and innovation in your hand tools that can help you achieve the perfect finish. Klein Tools manufactures more than 3,000 hand tools and accessories, including pliers, cable and bolt cutters, wire strippers, voice-data-video tools and testers, fish tapes, conduit benders, drill bits, insulated tools, gloves and many other high-quality hand tools. Klein Tools, Inc. continues to broaden the hand tools line to include virtually every major type of hand tool used in construction, electronics, mining, and general industry in addition to the electrical and telecommunications fields.

Viewing as

List
  • Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    2RKT1
    Mfr. Model #
    32500
    Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2&quo
    Web Price $19.75 / each
  • Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    5LL46
    Mfr. Model #
    32477
    Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2&quo
    Web Price $19.50 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/64", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    2DEX7
    Mfr. Model #
    D275-5
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/
    Web Price $12.00 / each
  • 6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity

    Brand
    KLEIN TOOLS
    Item #
    4A854
    Mfr. Model #
    11045
    6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity
    Web Price $17.85 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    4A841
    Mfr. Model #
    D248-8
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3&#x
    Web Price $31.50 / each
  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 8

    Brand
    KLEIN TOOLS
    Item #
    2DGP6
    Mfr. Model #
    85078
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Web Price $95.50 / each
  • Multi-Bit Screwdriver 7-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    23NN72
    Mfr. Model #
    32527
    Multi-Bit Screwdriver 7-Pc., 11-in-1, General Purpose, 7-1/2&quo
    Web Price $23.35 / each
  • Linemans Pliers, Jaw Length: 1-19/32", Jaw Width: 1-1/4", Jaw Thickness: 5/8", Dipped Handle

    Brand
    KLEIN TOOLS
    Item #
    4A837
    Mfr. Model #
    D213-9NE
    Linemans Pliers, Jaw Length: 1-19/32", Jaw Width:
    Web Price $41.00 / each
  • 7-1/8" Solid and Stranded Wire Stripper, 18 to 10 AWG Solid, 12 to 20 AWG Standard, Screw Shearing 6

    Brand
    KLEIN TOOLS
    Item #
    3PB81
    Mfr. Model #
    11055
    7-1/8" Solid and Stranded Wire Stripper, 18 to 10
    Web Price $26.50 / each
  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 7

    Brand
    KLEIN TOOLS
    Item #
    5LL68
    Mfr. Model #
    85076
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Web Price $85.75 / each
  • 5/16" Alloy Steel Nut Driver, Yellow with Black Grip

    Brand
    KLEIN TOOLS
    Item #
    5LL65
    Mfr. Model #
    630-5/16
    5/16" Alloy Steel Nut Driver, Yellow with Black G
    Web Price $10.90 / each
  • Steel Screwdriver with 4" Shank and #2 Standard Tip

    Brand
    KLEIN TOOLS
    Item #
    4A848
    Mfr. Model #
    603-4
    Steel Screwdriver with 4" Shank and #2 Standard T
    Web Price $12.50 / each
  • 6-1/8" Solid and Stranded Wire Stripper, 10 to 20 AWG Solid, 12 to 22 AWG Standard Capacity

    Brand
    KLEIN TOOLS
    Item #
    5LL37
    Mfr. Model #
    1011
    6-1/8" Solid and Stranded Wire Stripper, 10 to 20
    Web Price $17.10 / each
  • Nut Driver Set, Yellow with Black Grip; Number of Pieces: 7

    Brand
    KLEIN TOOLS
    Item #
    4A843
    Mfr. Model #
    631
    Nut Driver Set, Yellow with Black Grip; Number of
    Web Price $67.00 / each
  • Multi-Bit Screwdriver 7-Pc., 10-in-1, General Purpose, 7-15/16" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    15W141
    Mfr. Model #
    32557
    Multi-Bit Screwdriver 7-Pc., 10-in-1, General Purpose, 7-15/16&q
    Web Price $19.30 / each
  • #2/1/4" Phillips, Slotted Insert Bit, 1/4" Hex

    Brand
    KLEIN TOOLS
    Item #
    1YBT2
    Mfr. Model #
    32483
    #2/1/4" Phillips, Slotted Insert Bit, 1/4"&#
    Web Price $8.60 / pkg. of 2
  • Multi-Bit Screwdriver 3-Pc., 5-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    5LL45
    Mfr. Model #
    32476
    Multi-Bit Screwdriver 3-Pc., 5-in-1, General Purpose, 7-1/2"
    Web Price $14.05 / each
  • Electricians Stripping Scissor, Electrical and Communications, Straight, Right Hand, High Carbon Ste

    Brand
    KLEIN TOOLS
    Item #
    2DFJ3
    Mfr. Model #
    2100-5
    Electricians Stripping Scissor, Electrical and Communications, Straig
    Web Price $22.40 / each
  • 9-3/4"L Crimper, 22 to 10 AWG

    Brand
    KLEIN TOOLS
    Item #
    5LL34
    Mfr. Model #
    1005
    9-3/4"L Crimper, 22 to 10 AWG
    Web Price $38.60 / each
  • High Leverage Cable Cutter, 9-9/16" Overall Length, Shear Cut Cutting Action, Primary Application: Ele

    Brand
    KLEIN TOOLS
    Item #
    3LY18
    Mfr. Model #
    J63050
    High Leverage Cable Cutter,9-9/16" Overall Length,Shear Cut
    Web Price $48.00 / each
  • Pocket Knife, Fine Blade Edge 2-1/2" Blade Length

    Brand
    KLEIN TOOLS
    Item #
    2DGK5
    Mfr. Model #
    44004
    Pocket Knife,Fine Blade Edge 2-1/2" Blade Length
    Web Price $35.40 / each
  • Steel Insulated Screwdriver with 7" Shank and 3/16" Standard Tip

    Brand
    KLEIN TOOLS
    Item #
    49C226
    Mfr. Model #
    601-7-INS
    Steel Insulated Screwdriver with 7" Shank and 3/16&quo
    Web Price $27.00 / each
  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 2

    Brand
    KLEIN TOOLS
    Item #
    2DGE4
    Mfr. Model #
    85071
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Web Price $20.95 / each
  • Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 9-1/8" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    15W143
    Mfr. Model #
    32559
    Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 9-1/8"
    Web Price $15.05 / each
  • T Shape Hex Key with 5/32" Tip Size

    Brand
    KLEIN TOOLS
    Item #
    6PPC6
    Mfr. Model #
    JTH4E10
    T Shape Hex Key with 5/32" Tip Size
    Web Price $5.55 / each
  • 4-Pocket Canvas General Purpose Tool Bag Set, 7"H x 12-1/2"W x 1"D, Multiple

    Brand
    KLEIN TOOLS
    Item #
    1YBP8
    Mfr. Model #
    5140
    4-Pocket Canvas General Purpose Tool Bag Set, 7"H x&#x
    Web Price $44.10 / each
  • Steel Screwdriver with 4" Shank and 1/4" Standard Tip

    Brand
    KLEIN TOOLS
    Item #
    4A845
    Mfr. Model #
    600-4
    Steel Screwdriver with 4" Shank and 1/4" Standard
    Web Price $13.85 / each
  • 32-Piece Hex/Torx Bit Set, 1/4" Hex Shank Size

    Brand
    KLEIN TOOLS
    Item #
    3MJA9
    Mfr. Model #
    32525
    32-Piece Hex/Torx Bit Set, 1/4" Hex Shank Size
    Web Price $25.80 / each
  • Steel Screwdriver with 6" Shank and 3/16" Cabinet Tip

    Brand
    KLEIN TOOLS
    Item #
    2DGV3
    Mfr. Model #
    601-6
    Steel Screwdriver with 6" Shank and 3/16" Cabinet
    Web Price $12.05 / each
  • 7-1/8'' Solid and Stranded Curved Wire Stripper, 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Sh

    Brand
    KLEIN TOOLS
    Item #
    2DGJ8
    Mfr. Model #
    11057
    7-1/8'' Solid and Stranded Curved Wire Stripper,
    Web Price $28.20 / each
  • Steel Screwdriver with 6" Shank and 5/16" Standard Tip

    Brand
    KLEIN TOOLS
    Item #
    2DFX7
    Mfr. Model #
    602-6
    Steel Screwdriver with 6" Shank and 5/16" Standar
    Web Price $15.25 / each
  • 8-1/4" Solid and Stranded Long Nose Wire Stripper/Crimper/Cutter/Looper, 22 to 10 AWG Capacity

    Brand
    KLEIN TOOLS
    Item #
    5LL36
    Mfr. Model #
    1010
    8-1/4" Solid and Stranded Long Nose Wire Stripper/
    Web Price $28.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More