Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KIWI

1 result found that includes 1 Product

Filter Results By

Viewing as

List Table
  • Non Handed Spring Hinge With Holes, Full Surface Mounting,&
    Non Handed Spring Hinge With Holes, Full Surface Mounting,&
    • KIWI
    • Spring Hinge, Plastic Material, Black Enamel Finish, 55.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, 13/16 In. Overall Knuckle Height, Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 4-5/16 In., Door Leaf Width 1-1/2 In., Frame Leaf Height 4-15/16 In.

    • Item # 38G642
    • Mfr. Model # KFP
    • Spring Hinge, Plastic Material, Black Enamel Finish, 55.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, No...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More