Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Kitchenware Tumblers and Shakers

101 Results Found that Include 101 Products

Results per page:  16 | 32 | 48
Tumbler,Stackable,12 Oz,Clear,PK72
Tumbler, 32 oz.,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tumbler, 32 oz., PK2 Tumbler, 32 oz.,PK2
  • Item # 25TU09
  • Mfr. Model # TT0245
  • Tumbler, Capacity 32 oz., Overall Length 4 In., Overall Width 4 In., Overall Height 7-7/8 In., Overall Depth...More

Tumbler, 22 oz.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tumbler, 22 oz., PK4 Tumbler, 22 oz.,PK4
  • Item # 25TU08
  • Mfr. Model # TT0244
  • Tumbler, Capacity 22 oz., Overall Length 4 In., Overall Width 4 In., Overall Height 7-3/4 In., Overall Depth...More

Tumbler,Stackable,16 oz.,PK24
Cooler Glass,Clear,22 oz.,PK12
  • STRAHL
  • Cooler Glass, Clear, 22 oz., PK12 Cooler Glass,Clear,22 oz.,PK12
  • Item # 20Y761
  • Mfr. Model # 400043
  • Cooler Glass, Virtually Unbreakable, Capacity 23 oz., Overall Height 7-2/3 In., Diameter 3-1/2 In., Color...More

Highball,Clear,14 oz.,PK12
  • STRAHL
  • Highball, Clear, 14 oz., PK12 Highball,Clear,14 oz.,PK12
  • Item # 20Y758
  • Mfr. Model # 100023
  • Highball, Virtually Unbreakable, Capacity 14 oz., Overall Height 5-1/2 In., Diameter 3 In., Color Clear,...More

Tumbler,16-2/5 Oz,,L 5-3/4,PK36
  • CAMBRO
  • Tumbler, 16-2/5 Oz, , L 5-3/4, PK36 Tumbler,16-2/5 Oz,,L 5-3/4,PK36
  • Item # 4UKH9
  • Mfr. Model # CANT16152
  • Tumbler, Capacity 16-2/5 oz., Overall Length 5-3/4 In., Overall Width 2-3/8 In., Overall Height 5-3/4 In.,...More

Tumbler,Stackable,9-1/2 oz.,Amber,PK72
Tumbler,12 oz.,Clear,PK72
Rocks Glass,Clear,10 oz.,PK12
  • STRAHL
  • Rocks Glass, Clear, 10 oz., PK12 Rocks Glass,Clear,10 oz.,PK12
  • Item # 20Y759
  • Mfr. Model # 400013
  • Rocks Glass, Virtually Unbreakable, Capacity 10 oz., Overall Height 4 In., Diameter 3-1/4 In., Color Clear,...More

Tumbler,Stackable,5 oz.,Clear,PK72
Tumbler,Stackable,9-1/2 oz.,Clear,PK24
Tumbler,20 oz.,Clear,PK48
Coca-Cola Tumbler,20 oz.,Clear,PK72
Tumbler,Stackable,5 oz.,Amber,PK72
Tumbler,Stackable,32 oz.,Clear,PK48
Tumbler,16 oz.,Clear,PK72
Tumbler,9 oz.,Clear,PK48
Double Old Fashion Glass,14 oz.,PK12
Double Old Fashion Glass,12 oz.,PK12
Tumbler,Stackable,12 oz.,PK24
Tumbler,Stackable,10-1/2 oz.,Clear,PK72
Tumbler,Stackable,16 oz. ,Ruby,PK24
Tumbler,16 oz.,Clear,PK48
Tumbler,Stackable,9-1/2 oz.,Clear,PK72
Tumbler,Stackable,20 Oz,Clear,PK24
Tumbler,9-1/2 oz.,Clear,PK24
Tumbler,20 oz.,Clear,PK24
Tumbler,8 oz.,Clear,PK48
Coca-Cola Tumbler,20 oz.,Ruby,PK72
Collins Glass,Clear,10 oz.,PK12
Tumbler,Stackable,12 oz.,Blue,PK72
Results per page:  16 | 32 | 48

Grainger is a great place to look for kitchenware tumblers, bowls or shakers. You can find a beverage pitcher with a drip-proof spout, scratch-resistant stainless steel mixing bowls or a ribbed dinner bowl with a smooth inner surface for easy cleaning. These are perfect for outdoor events, company break rooms or cafeterias. With so much selection of kitchenware tumblers, bowls or shakers, you’ll find what you need.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More