Skip Content

KIMTECH

16 results found that include 40 products

Filter Results By

Viewing as

List
  • Single Use Wipes
    • Multiple product options available

      Multiple product options available

    • Category : Dry Wipes
  • Hydroknit(R) Disposable Wipes Refill, 275 Ct. 9"
    Towel Roll
    • KIMTECH
    • Item # 2VHU7
    • Mfr. Model # 06006
    • Specialty Use, Disposable Wipes Refill, Dispensing Form Bucket (Sold Separately), Product Color White, Sheet...More

    • Category : Wet Cleaning Wipes
  • Aviation Cleaning Wipes
    • KIMTECH
    • Multiple product options available

      Multiple product options available

    • Category : Wet Cleaning Wipes
  • Extended Use Wipes
    • Multiple product options available

      Multiple product options available

    • Category : Dry Wipes
  • Unscented Fragrance Clean Room Wet Wipes, 9" x 11"
    Unscented Fragrance Clean Room Wet Wipes, 9" x 11"
    • KIMTECH
    • Item # 2VHW6
    • Mfr. Model # 06070
    • Cleaning Wipes, Cleanroom Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 40 ct., Cleaner...More

    • Category : Wet Cleaning Wipes
  • Plastic Wiper Dispenser, Holds (275) Wipes, Blue
    Wet Wiper Dispensers
    • KIMTECH
    • Item # 2VHZ9
    • Mfr. Model # 09361
    • Dispenser Product Grouping Wiper Dispenser, Paper Towel Type Centerpull, Dispenser Operation Centerpull,...More

    • Category : Wet Wiper Dispensers
  • Disposable Wipes
    • KIMTECH
    • Multiple product options available

      Multiple product options available

    • Category : Wet Cleaning Wipes
  • Blue
    Blue
  • Kimtech Prep 94 ft. Centerpull Towel Roll, White, 6PK
    Kimtech Prep 94 ft. Centerpull Towel Roll, White, 6PK
    • KIMTECH
    • Item # 2VHV1
    • Mfr. Model # 06471
    • Item Towel Roll, Paper Towel Type Centerpull, Color White, Product Series Kimtech Prep, Paper Towel Width 12...More

    • Category : Paper Towel Rolls
  • Hydroknit(R) Aviation Cleaning Wipes, 76 Ct. 12-1/2&qu
    Hydroknit(R) Aviation Cleaning Wipes, 76 Ct. 12-1/2&qu
    • KIMTECH
    • Item # 49JT85
    • Mfr. Model # 44844
    • Specialty Use, Aviation Cleaning Wipes, Dispensing Form Flat Box, Folded, Product Color White, Sheet Size...More

    • Category : Wet Cleaning Wipes
  • Spunlace Disposable Wipes, 225 Ct. 7" x 7" Sheets
    Limited Use Wipes
    • KIMTECH
    • Item # 2LVD1
    • Mfr. Model # 06193
    • Limited Use, Disposable Wipes, Dispensing Form Centerpull Roll, Product Color White, Sheet Size 7 In. x 7...More

    • Category : Dry Wipes
  • Polyester/Polyamide Aviation Cleaning Wipes, 100 Ct. 12"&#x
    Polyester/Polyamide Aviation Cleaning Wipes, 100 Ct. 12"&#x
    • KIMTECH
    • Item # 49JT87
    • Mfr. Model # 44846
    • Specialty Use, Aviation Cleaning Wipes, Dispensing Form Flat Box, Folded, Product Color White, Sheet Size 12...More

    • Category : Wet Cleaning Wipes
  • Hydroknit(R) Aviation Cleaning Wipes, 500 Ct. 9"
    Hydroknit(R) Aviation Cleaning Wipes, 500 Ct. 9"
    • KIMTECH
    • Item # 49JT89
    • Mfr. Model # 44853
    • Specialty Use, Aviation Cleaning Wipes, Dispensing Form Flat Box, Folded, Product Color White, Sheet Size 9...More

    • Category : Wet Cleaning Wipes
  • Hydroknit(R) Aviation Cleaning Wipes, 100 Ct. 12"
    Hydroknit(R) Aviation Cleaning Wipes, 100 Ct. 12"
    • KIMTECH
    • Item # 49JT86
    • Mfr. Model # 44845
    • Specialty Use, Aviation Cleaning Wipes, Dispensing Form Flat Box, Folded, Product Color White, Sheet Size 12...More

    • Category : Wet Cleaning Wipes
  • Hydroknit(R) Aviation Cleaning Wipes, 200 Ct. 6"
    Hydroknit(R) Aviation Cleaning Wipes, 200 Ct. 6"
    • KIMTECH
    • Item # 49JT88
    • Mfr. Model # 44851
    • Specialty Use, Aviation Cleaning Wipes, Dispensing Form Flat Box, Folded, Product Color White, Sheet Size 6...More

    • Category : Wet Cleaning Wipes
  • Polyester/Polyamide Aviation Cleaning Wipes, 76 Ct. 12-1/2&
    Polyester/Polyamide Aviation Cleaning Wipes, 76 Ct. 12-1/2&
    • KIMTECH
    • Item # 49JT90
    • Mfr. Model # 44854
    • Specialty Use, Aviation Cleaning Wipes, Dispensing Form Flat Box, Folded, Product Color White, Sheet Size...More

    • Category : Wet Cleaning Wipes
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More