Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Key Type
Shackle Type
High Security
Weather Resistant
Padlock Body Shape
Shackle Material
Shackle Dia.
Shackle Height
Shackle Width
Body Material
Body Width
Body Height
Body Thickness
Body Dia.
Body Finish
Tubular Key
Non Removable Key
Item
Interchangeable Core
Rekeyable
Brand
Price
Shop By
Ratings

Keyed Padlocks

54 Results Found that Include 961 Products

CHOOSING THE RIGHT KEY TYPE
Choosing the correct key type for your needs is one of the most important decisions in finding the appropriate product.

Use the images and information below to help identify the right key type.
Alike
Alike
When two or more
locks/cylinders can be
opened by the same
key, they’re keyed alike.




Different
Different
In a group of keyed
different locks/
cylinders, each
lock has a unique
combination, requiring
its own key.


Master
Master
A master key opens
every lock in a master-
keyed suite. The
individual locks have
their own unique keys,
yet the master key will
open all of them.

Different, Master
Different, Master
A different master key
can open some, but
not all, locks in a suite.





Results per page:  16 | 32 | 48
Keyed Padlock,Master,2-3/8"W
  • Keyed Padlock, Master, 2-3/8"W Keyed Master Shrouded Shackle Padlocks
  • Multiple product options available

  • Item # 5UKJ1
  • Mfr. Model # 24IB/60 MK
  • Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1/2 In., Shackle Width 3/4 In., Shackle Material...More

Keyed Padlock,Different, Master,2-3/4"W
  • Keyed Padlock, Different, Master, 2-3/4"W Keyed Different, Master Shrouded Shackle Padlocks
  • Multiple product options available

  • Item # 5UKJ2
  • Mfr. Model # 24IB/70 MK KD
  • Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 3/4 In., Shackle Material...More

Keyed Padlock,2-7/8"W
  • Keyed Padlock, 2-7/8"W Keyed Hidden Padlocks
  • Multiple product options available

  • Item # 19RZ62
  • Mfr. Model # HARDENED 19550
  • Keyed Padlock, Shackle Dia. 2-7/8 In., Shackle Material Chrome Plated Hardened Steel, Body Height 1-3/4 In.,...More

GPS Padlock,Electronic,2-53/64"W
  • GPS Padlock, Electronic, 2-53/64"W Keyed Electronic Open Shackle GPS Padlocks
  • Multiple product options available

  • Item # 33RL86
  • Mfr. Model # 616B-C10PC1-WL-D
  • GPS Padlock, Shackle Dia. 7/16 In., Shackle Height 1-11/16 In., Shackle Width 1-1/4 In., Shackle Material...More

Universal Pin Tool
  • Universal Pin Tool Open Shackle Universal Pin Tool
  • Multiple product options available

  • Item # 3HWK6
  • Mfr. Model # 376
  • Universal Pin Tool, Control Key Registration Required No, For Use With Mfr. No. 1UP, 3UP, 5UP, Body Color...More

Keyed Padlock
  • Keyed Padlock SFIC Cylinders
  • Multiple product options available

  • Item # 28XN79
  • Mfr. Model # 16RCR27 26D
  • SFIC Cylinders, Number of Pins 6 or 7, For Use With SFIC Locking Hardware, Interchangeable Core Yes

Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Different, 2-5/8"W Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-5/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Shackle Type Open

  • Item # 48ZN17
  • Mfr. Model # 5471FR0-T-26-DL-P
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material...More

Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Different, 2-5/8"W Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-5/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Shackle Type Open

  • Item # 48ZN18
  • Mfr. Model # 5471FR0-T-26-DL-S
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material...More

Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Different, 2-5/8"W Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-5/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Rekeyable No, Shackle Type Open

  • Item # 48ZN19
  • Mfr. Model # 5472500-T-26-DL-P
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material...More

Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Different, 2-5/8"W Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-5/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Rekeyable No, Shackle Type Open

  • Item # 48ZN20
  • Mfr. Model # 54725R0-T-26-DL-P
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material...More

Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Different, 2-5/8"W Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-5/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Shackle Type Open

  • Item # 48ZN21
  • Mfr. Model # 54725R0-T-26-DL-S
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material...More

Keyed Padlock,Different,2-1/8"W
  • Keyed Padlock, Different, 2-1/8"W Keyed Padlock,Different,2-1/8"W
  • Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 5/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-1/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Rekeyable No, Shackle Type Open

  • Item # 48ZN08
  • Mfr. Model # 5452500-T-26-DL-P
  • Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 5/16 In., Shackle Material...More

Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Different, 2-5/8"W Keyed Padlock,Different,2-5/8"W
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-5/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Rekeyable No, Shackle Type Open

  • Item # 48ZN15
  • Mfr. Model # 5471F00-T-26-DL-P
  • Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2-1/4 In., Shackle Width 7/16 In., Shackle Material...More

Keyed Padlock,Different,2-1/8"W
  • Keyed Padlock, Different, 2-1/8"W Keyed Padlock,Different,2-1/8"W
  • Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 5/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-1/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Includes (2) Keys, Body Color Black, High Security Yes, Padlock Body Shape Square, Shackle Type Open

  • Item # 48ZN06
  • Mfr. Model # 5451FR0-T-26-DL-P
  • Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 5/16 In., Shackle Material...More

Results per page:  16 | 32 | 48

Choose from a selection of keyed padlocks from Grainger. This options provides “same key” convenience and eliminates the need for multiple keys where numerous padlocks are used. There are covered non-rekeyable padlocks, covered padlocks, non-rekeyable padlocks, shrouded padlocks, solid body padlocks, warded padlocks and more. You can find keyed padlocks with standard, medium, maximum, high and extremely high security.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More