Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Ring Type
Ring Size
Finish
Brand
Price
Shop By
Ratings

Key Rings

38 Results Found that Include 108 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Split Key Ring Split Key Ring
  • Multiple product options available

    Multiple product options available

  • LUCKY LINE PRODUCTS
  • Key Ring Key Ring
  • Multiple product options available

    Multiple product options available

  • LUCKY LINE PRODUCTS
  • Split Ring Split Ring
  • Multiple product options available

    Multiple product options available

Key Caddy,Retractable Chain,21 In,Clip
  • STARRETT
  • Key Caddy, Retractable Chain, 21 In, Clip Key Caddy,Retractable Chain,21 In,Clip
  • Item # 3AEU2
  • Mfr. Model # SK1
  • Key Caddy, Retractable Chain, Extended Length 21 In., Case Size 2 1/2 In, Ring Type Split, Ring Size 1 1/4...More

Pencil Pull,36 In Nylon Cord
  • KEY-BAK
  • Pencil Pull, 36 In Nylon Cord Pencil Pull,36 In Nylon Cord
  • Item # 1PGR1
  • Mfr. Model # 0057-202
  • Retractable Pencil Holder, Nylon Cord, Extended Length 36 In, 2-3 Oz Retraction Force , 1 1/4 In Case Size,...More

  • TM

    Grainger Choice

  • BATTALION
  • Key Ring Key Ring
  • Multiple product options available

    Multiple product options available

Key Ring,Silver,1 in.,PK10
Key Reel,Kevlar(R)
  • KEY-BAK
  • Key Reel, Kevlar(R) Key Reel,Kevlar(R)
  • Item # 1TCX2
  • Mfr. Model # 0S48-813
  • Key Reel With Kevlar(R) Cord, Law Enforcement, Extended Length 48 In, Retraction Force 8 to 10 Oz, Case Size...More

  • NITE IZE
  • Key Ring Key Ring
  • Multiple product options available

    Multiple product options available

Key Reel,Chain,Clip Fits 2 In Belts
  • KEY-BAK
  • Key Reel, Chain, Clip Fits 2 In Belts Key Reel,Chain,Clip Fits 2 In Belts
  • Item # 1TCX7
  • Mfr. Model # 0005-005
  • Key Reel With Chain, Extended Length 24 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split,...More

Blue MiniBak Split Ring Standard Clip
  • KEY-BAK
  • Blue MiniBak Split Ring Standard Clip Blue MiniBak Split Ring Standard Clip
  • Item # 6YLN8
  • Mfr. Model # 0052-005
  • ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type...More

Keying Magnet,35 Lb,1.125 In Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Keying Magnet, 35 Lb, 1.125 In Dia Keying Magnet,35 Lb,1.125 In Dia
  • Item # 3DXY1
  • Mfr. Model # 3DXY1
  • Keying Magnet, Dia 1.125 In, Size 1.7 Oz, Max Pull 35 Lb, Magnetic Strength 35 Lb, Stability Temp 32 to 180...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Key Reel Key Reel
  • Multiple product options available

    Multiple product options available

  • NITE IZE
  • Key Rack Key Rack
  • Multiple product options available

    Multiple product options available

Black MiniBak Split Ring Standard Clip
  • KEY-BAK
  • Black MiniBak Split Ring Standard Clip Black MiniBak Split Ring Standard Clip
  • Item # 6YLN7
  • Mfr. Model # 0050-005
  • ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type...More

Key Reel,Chain,Loop Fits 2 1/4 In Belts
  • KEY-BAK
  • Key Reel, Chain, Loop Fits 2 1/4 In Belts Key Reel,Chain,Loop Fits 2 1/4 In Belts
  • Item # 1TCX6
  • Mfr. Model # 0001-104
  • Key Reel With Chain, Extended Length 24 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • ID Card Retractor ID Card Retractor
  • Multiple product options available

    Multiple product options available

Key Lit - White LED
  • NITE IZE
  • Key Lit - White LED Key Lit - White LED
  • Item # 6UKP9
  • Mfr. Model # KRL-03-02
  • Key Rack With Light, Rack with Light, Material Plastic Body/Stainlees Steel Gates, Color Black, Overall...More

S-Hook,Brass Plated,1-1/2 in L,PK25
Key Reel Chain,Replacement,SS,1200 In
Results per page:  16 | 32 | 48

Grainger carries a wide range of key rings to help you keep your keys organized and easily accessible. Choose from a variety of round steel rings, key reels with extendible Kevlar cords, rectangular turn-sleeve rings and more. Whether you carry a large number of keys or just one, you can find many choices among Grainger's extensive selection of key chains. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More