Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Key Duplicators

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Key Duplicator,Manual
  • KABA ILCO
  • Key Duplicator, Manual Key Duplicator,Manual
  • Item # 5DJP5
  • Mfr. Model # 045HD
  • Key Duplicator, Type Manual, 1/4 HP, 4.25 Amps AC, Voltage 110, Machine Depth 17-1/2 In, Machine Height 8-3/4...More

Key Duplicator,Portable,1/6 HP
  • KABA ILCO
  • Key Duplicator, Portable, 1/6 HP Key Duplicator,Portable,1/6 HP
  • Item # 2GVG9
  • Mfr. Model # 008B
  • Key Duplicator, Type Manual, 1/6 HP, 1 1/4 Amps AC, Voltage 120, Machine Depth 5 1/4 In, Machine Height 4 In,...More

Key Duplicator,Lever Operated
  • KABA ILCO
  • Key Duplicator, Lever Operated Key Duplicator,Lever Operated
  • Item # 5DJP4
  • Mfr. Model # 044HD
  • Key Duplicator, Type Lever Operated, 1/4 HP, 4.25 Amps AC, Voltage 110, Machine Depth 16 In, Machine Height...More

Key Duplicator,Automatic/Manual
  • KABA ILCO
  • Key Duplicator, Automatic/Manual Key Duplicator,Automatic/Manual
  • Item # 5DJP3
  • Mfr. Model # 040HD
  • Key Duplicator, Type Automatic/Manual, 1/4 HP, 4.25 Amps AC, Voltage 110, Machine Depth 16 In, Machine Height...More

HD keyduplicator,semi-auto operation
  • KABA ILCO
  • HD keyduplicator, semi-auto operation HD keyduplicator,semi-auto operation
  • Item # 1GBB2
  • Mfr. Model # Bravo III
  • Key Duplicator, 1/4 HP, 1.5 Amps AC, Voltage 120, Machine Depth 15 In, Machine Height 9 1/2 In, Machine Width...More

Automotive High Security Key Duplicator
Dual lever, Manual Key Duplicator
  • KABA ILCO
  • Dual lever, Manual Key Duplicator Dual lever, Manual Key Duplicator
  • Item # 20VF09
  • Mfr. Model # SILCA SPEED
  • Type Dual Lever/Manual, Cutter Material Steel, Bearing Material Sealed, Package Quantity 1, Key Duplicator,...More

Key Duplicator, Manual, 1/4 HP
  • KABA ILCO
  • Key Duplicator, Manual, 1/4 HP Key Duplicator, Manual, 1/4 HP
  • Item # 45NA52
  • Mfr. Model # KD50C
  • Type Manual, Cutter Material Cobalt Steel, Package Quantity 1, Key Duplicator, Includes Service Bar, Service...More

Code Key Cutting Machine,1/4 HP
  • KABA ILCO
  • Code Key Cutting Machine, 1/4 HP Code Key Cutting Machine,1/4 HP
  • Item # 2GVH9
  • Mfr. Model # Universal II
  • Code Machine, 1/4 HP, 3 1/2 Amps AC, Voltage 120, Machine Depth 14 In, Machine Height 10 In, Machine Width 12...More

Security Key Duplicator,Steel,1.8A
  • KABA ILCO
  • Security Key Duplicator, Steel, 1.8A Security Key Duplicator,Steel,1.8A
  • Item # 46AX43
  • Mfr. Model # Twister II
  • Security Key Duplicator, Type Manual, 1.8 Amps AC, Voltage 120, Machine Depth (In.) 14-39/64, Machine Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More