Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Key Duplicators

8 results found that include 8 products

Filter Results By

Results per page:  16 | 32 | 48
Key Duplicator,Automatic/Manual,120V
  • KABA ILCO
  • Key Duplicator, Automatic/Manual, 120V

    Key Duplicator,Automatic/Manual,120V
  • Item # 52HN51
  • Mfr. Model # SPEED 040
  • Key Duplicator, Type Automatic/Manual, Material Steel, 1/4 HP, 2.8 Amps AC, Voltage 120, Machine Depth (In.)...More

Key Duplicator,Manual,120V,1.2A,Steel
  • KABA ILCO
  • Key Duplicator, Manual, 120V, 1.2A, Steel

    Key Duplicator,Manual,120V,1.2A,Steel
  • Item # 52HN54
  • Mfr. Model # FLASH 008
  • Key Duplicator, Type Manual, Material Steel, 1/4 HP, 1.2 Amps AC, Voltage 230, Machine Depth (In.) 9-1/2,...More

Key Duplicator,Semi-Automatic,120V,2.8A
  • KABA ILCO
  • Key Duplicator, Semi-Automatic, 120V, 2.8A

    Key Duplicator,Semi-Automatic,120V,2.8A
  • Item # 52HN52
  • Mfr. Model # SPEED 044
  • Key Duplicator, Type Semi-Automatic, Material Steel, 1/4 HP, 2.8 Amps AC, Voltage 120, Machine Depth (In.)...More

Key Duplicator,Manual,120V,2.8A,Steel
  • KABA ILCO
  • Key Duplicator, Manual, 120V, 2.8A, Steel

    Key Duplicator,Manual,120V,2.8A,Steel
  • Item # 52HN53
  • Mfr. Model # SPEED045
  • Key Duplicator, Type Manual, Material Steel, 1/4 HP, 2.8 Amps AC, Voltage 120, Machine Depth (In.) 18-7/64,...More

HD keyduplicator,semi-auto operation
  • KABA ILCO
  • HD keyduplicator, semi-auto operation

    HD keyduplicator,semi-auto operation
  • Item # 1GBB2
  • Mfr. Model # Bravo III
  • Key Duplicator, 1/4 HP, 1.5 Amps AC, Voltage 120, Machine Depth 15 In, Machine Height 9 1/2 In, Machine Width...More

Security Key Duplicator,Steel,1.8A
  • KABA ILCO
  • Security Key Duplicator, Steel, 1.8A

    Security Key Duplicator,Steel,1.8A
  • Item # 46AX43
  • Mfr. Model # Twister II
  • Security Key Duplicator, Type Manual, 1.8 Amps AC, Voltage 120, Machine Depth (In.) 14-39/64, Machine Height...More

Code Key Cutting Machine,1/4 HP
  • KABA ILCO
  • Code Key Cutting Machine, 1/4 HP

    Code Key Cutting Machine,1/4 HP
  • Item # 2GVH9
  • Mfr. Model # Universal II
  • Code Machine, 1/4 HP, 3 1/2 Amps AC, Voltage 120, Machine Depth 14 In, Machine Height 10 In, Machine Width 12...More

Key Duplicator, Manual, 1/4 HP
  • KABA ILCO
  • Key Duplicator, Manual, 1/4 HP

    Key Duplicator, Manual, 1/4 HP
  • Item # 45NA52
  • Mfr. Model # KD50C
  • Type Manual, Cutter Material Cobalt Steel, Package Quantity 1, Key Duplicator, Includes Service Bar, Service...More

Results per page:  16 | 32 | 48

When you need to make many copies of duplicate keys, turn to Grainger for a high-quality key cutting machine. Check out this extensive selection of key cutting equipment, including key cutters and a variety of key machine parts, such as deburring brushes, replacement belts, cutters and more. Help ensure you have the keys you need when you need them with a reliable key cutting machine from Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More