Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Key Control & Identification

34 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Pencil Pull,36 In Nylon Cord
  • KEY-BAK
  • Pencil Pull, 36 In Nylon Cord Pencil Pull,36 In Nylon Cord
  • Item # 1PGR1
  • Mfr. Model # 0057-202
  • Retractable Pencil Holder, Nylon Cord, Extended Length 36 In, 2-3 Oz Retraction Force , 1 1/4 In Case Size,...More

  • Category : Key Rings
Key Reel,Chain,Clip Fits 2 In Belts
  • KEY-BAK
  • Key Reel, Chain, Clip Fits 2 In Belts Key Reel,Chain,Clip Fits 2 In Belts
  • Item # 1TCX7
  • Mfr. Model # 0005-005
  • Key Reel With Chain, Extended Length 24 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split,...More

  • Category : Key Rings
Snap-On Caribeener Hook,Black
Bolt Snap Key Holder W/One Split Ring
Black MiniBak Split Ring Standard Clip
  • KEY-BAK
  • Black MiniBak Split Ring Standard Clip Black MiniBak Split Ring Standard Clip
  • Item # 6YLN7
  • Mfr. Model # 0050-005
  • ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type...More

  • Category : Key Rings
Key Reel,Kevlar(R)
  • KEY-BAK
  • Key Reel, Kevlar(R) Key Reel,Kevlar(R)
  • Item # 1TCX2
  • Mfr. Model # 0S48-813
  • Key Reel With Kevlar(R) Cord, Law Enforcement, Extended Length 48 In, Retraction Force 8 to 10 Oz, Case Size...More

  • Category : Key Rings
Key Reel,ID Badge,24 in.
  • KEY-BAK
  • Key Reel, ID Badge, 24 in. Key Reel,ID Badge,24 in.
  • Item # 45DR08
  • Mfr. Model # 0KB1-0A22
  • Key Reel, Badge Holder, Material Polycarbonate, Color Black, Overall Length (In.) 24, Ring Dia. (In.) 1,...More

  • Category : Key Accessories
Quick Release Key Holder W/Split Ring
Key Carrier,Clip Fits 2 In Belts,Holders
  • KEY-BAK
  • Key Carrier, Clip Fits 2 In Belts, Holders Key Carrier,Clip Fits 2 In Belts,Holders
  • Item # 1TCX8
  • Mfr. Model # 0308-704
  • Key Carrier, Case Size 1.125 In, Ring Type Split, Ring Size 1 1/4 In, Fits Belts Up To 2 In, Attachment Type...More

  • Category : Key Accessories
Key Reel,Chain,Loop Fits 2 1/4 In Belts
  • KEY-BAK
  • Key Reel, Chain, Loop Fits 2 1/4 In Belts Key Reel,Chain,Loop Fits 2 1/4 In Belts
  • Item # 1TCX6
  • Mfr. Model # 0001-104
  • Key Reel With Chain, Extended Length 24 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split,...More

  • Category : Key Rings
Key Reel,Safety Knife and Retractor
Key Reel Chain,Replacement,SS,1200 In
Carabiner,Silver,SS,2-13/32 in. L
Carabiner,Gray/Red,Aluminum Alloy
Blue MiniBak Split Ring Standard Clip
  • KEY-BAK
  • Blue MiniBak Split Ring Standard Clip Blue MiniBak Split Ring Standard Clip
  • Item # 6YLN8
  • Mfr. Model # 0052-005
  • ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type...More

  • Category : Key Rings
White MiniBak Split Ring Standard Clip
  • KEY-BAK
  • White MiniBak Split Ring Standard Clip White MiniBak Split Ring Standard Clip
  • Item # 6YLN6
  • Mfr. Model # 0053-005
  • ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type...More

  • Category : Key Rings
Pro-Case,Retracting Tether,Extra Large
Pro-Case,Retracting Tether,Medium
Knife On Retractor Safety Blades,PK100
Pro-Holster ,Retracting Tether
Key Reel,Whistle,24 in.
  • KEY-BAK
  • Key Reel, Whistle, 24 in. Key Reel,Whistle,24 in.
  • Item # 45DR09
  • Mfr. Model # 0KBP-0041
  • Key Reel, Material Polycarbonate, Color Black/Orange, Overall Length (In.) 24, Ring Dia. (In.) 1, Cable Dia....More

  • Category : Key Accessories
Key Chain,Silver,SS,2-13/16 in. L
Pro-Case,Retracting Tether,Large
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More