Skip Content

KENSINGTON

29 results found that include 46 products

Filter Results By

Viewing as

List
  • Keyboard/Mouse Set
    • Multiple product options available

      Keyboard/Mouse Set, Wireless, Optical, USB Connector Type, and Black; Varies by Compatible With

    • Category : Keyboard and Mouse Sets
  • Mouse Wrist Rest,Black,Standard
    Mouse Wrist Rest,Black,Standard
    • KENSINGTON
    • Item # 2EUA6
    • Mfr. Model # K62816USF
    • Mouse Pad w/Wrist Support, Standard, Black, Foam, Height 1-1/8 In., Length 10-3/16 In., Width 9 In., Features...More

    • Category : Mouse Pads
  • Keyboard
    • KENSINGTON
    • Multiple product options available

      Keyboard, Corded, and USB/PS2 Connector Type; Varies by Color and Compatible With

    • Category : Keyboards
  • Keyboard Wrist Rest,Blk
    Keyboard Wrist Rest,Blk
    • KENSINGTON
    • Item # 2EUA5
    • Mfr. Model # K62813USF
    • Wrist Rest, Black, Memory Foam, For Use With Keyboard, Height 1-5/16 In., Length 19-5/16 In., Width 3-5/8...More

    • Category : Wrist Rests and Palm Supports
  • Plastic Footrest, Gray
    Plastic Footrest, Gray
    • KENSINGTON
    • Item # 1UEF7
    • Mfr. Model # K56152US
    • Footrest, Gray, Plastic, Length 17-3/4 in., Width 14 in., Height 3 in.

    • Category : Arm, Back, and Foot Rests
  • Steel Laptop Lock, Clicksafe, 5' x 13/64"
    Steel Laptop Lock, Clicksafe, 5' x 13/64"
    • KENSINGTON
    • Item # 6NWD3
    • Mfr. Model # K64637WW
    • Laptop Lock, Clicksafe, Cable Dia. 13/64 In., For Use With Laptops, Includes 2 Keys, Body Material Steel, Key...More

    • Category : Cables and Cable Locks
  • Trackball Mouse
    • KENSINGTON
    • Multiple product options available

      Trackball Mouse, Optical, Compatible With PC/MAC��, and Compatible With PC/Mac��; Varies by Corded/Wireless, Number of Buttons, Color, and Connector Type

    • Category : Computer Mice
  • Desk Mount Cable Anchor
    Desk Mount Cable Anchor
    • KENSINGTON
    • Item # 6NWD0
    • Mfr. Model # K64613WW
    • Desk Mount Cable Anchor, Height 1/2 to 2-1/4 In., Length 3-1/2 In., Width 1-3/4 In., Material Steel Base and...More

    • Category : Desk Grommets and Cable Organizers
  • Copy Holder,Black,20 Sheet Cap.
    Copy Holder,Black,20 Sheet Cap.
    • KENSINGTON
    • Item # 30P088
    • Mfr. Model # K62081BF
    • Copy Holder, Mounting Style Clip, Sheet Capacity 20, Height 1-3/4 In., Width 9-3/4 In., Color Black, Material...More

    • Category : Document Holders
  • Galvanized Steel Desktop & Peripherals Locking Kit, 8'
    Galvanized Steel Desktop & Peripherals Locking Kit, 8'
    • KENSINGTON
    • Item # 6NWD1
    • Mfr. Model # K64615US
    • Desktop & Peripherals Locking Kit, For Use With Desktop Computers, Includes Cable, Lock, Anchor...More

    • Category : Cables and Cable Locks
  • Plastic Footrest, Gray
    Plastic Footrest, Gray
  • Laptop Bags and Cases
    • Multiple product options available

      Multiple product options available

    • Category : Laptop Bags and Cases
  • Memory Foam Footrest, Gray
    Memory Foam Footrest, Gray
    • KENSINGTON
    • Item # 1UEF1
    • Mfr. Model # K56144USF
    • Footrest, Memory Foam, Color Gray, Package Quantity 1

    • Category : Arm, Back, and Foot Rests
  • Mouse
    • KENSINGTON
    • Multiple product options available

      Mouse and Optical; Varies by Corded/Wireless, Number of Buttons, Color, and Connector Type

    • Category : Computer Mice
  • Over Desk Keyboard Drawer,3-3/32in
    Over-Desk Keyboard Drawers
    • KENSINGTON
    • Item # 1UEF6
    • Mfr. Model # K60717USF
    • Over Desk Keyboard Drawer, Track, Lift and Locking Mechanism, Black, Track Length 21 In., Height 3-3/32 In.,...More

    • Category : Keyboard and Mouse Trays
  • Steel/Plastic/Nylon Backrest, Black
    Steel/Plastic/Nylon Backrest, Black
    • KENSINGTON
    • Item # 48VE76
    • Mfr. Model # K60412WW
    • Backrest, Spring Platform, Seat Height (In.) 15-1/2, Adjustable Strap and Height Comfort Settings, Black,...More

    • Category : Arm, Back, and Foot Rests
  • Computer Workstation,Plastic,2 Shlvs
    Computer Workstation,Plastic,2 Shlvs
    • KENSINGTON
    • Item # 48VE77
    • Mfr. Model # K55792WW
    • Computer Workstation, Stationary, Material Plastic, Number of Shelves 2, Color Black, Overall Height (In.)...More

    • Category : Computer Centers, Stands, and Carts
  • Plastic Wireless Presentation Remote with Red Laser Pointer
    Plastic Wireless Presentation Remote with Red Laser Pointer
    • KENSINGTON
    • Item # 1UEE5
    • Mfr. Model # K33374USA
    • Wireless Presentation Remote with Red Laser Pointer, Beam Color Red, Class 2, Projection 60 ft., Length 3/4...More

    • Category : Laser Pointers
  • Notebook Keypad Calc w/USB Port
    Notebook Keypad Calc w/USB Port
    • KENSINGTON
    • Item # 2EUC8
    • Mfr. Model # K72274US
    • Laptop Calculator w/USB Hub, Portable, Length 5-1/2 In., Width 2-3/4 In., Depth 1 In., Display Digits 12,...More

    • Category : Calculators
  • Copy Holder,Black,40 Sheet Cap.,Metal
    Copy Holder,Black,40 Sheet Cap.,Metal
    • KENSINGTON
    • Item # 30P089
    • Mfr. Model # S7062046B
    • Copy Holder, Mounting Style Desktop, Sheet Capacity 40, Height 12-1/2 In., Width 9-1/4 In., Color Black,...More

    • Category : Document Holders
  • Backrest, Black
    Backrest, Black
    • KENSINGTON
    • Item # 1UEF2
    • Mfr. Model # L82025F
    • Backrest, Memory Foam, Color Black, For Use On Chair, Package Quantity 1

    • Category : Arm, Back, and Foot Rests
  • Steel Dual Head Cable Lock, 7-1/2 ft.
    Steel Dual Head Cable Lock, 7-1/2 ft.
    • KENSINGTON
    • Item # 1UED2
    • Mfr. Model # K64025F
    • Dual Head Cable Lock, For Use With Computers, Projectors, And Monitors, Body Material Steel, Key Type Alike,...More

    • Category : Cables and Cable Locks
  • Monitor Stand
    • KENSINGTON
    • Multiple product options available

      Monitor Stand and Plastic; Varies by Color and Weight Capacity

    • Category : Desktop Shelves and Stands
  • Keyboard Platforms
    • Multiple product options available

      Multiple product options available

    • Category : Keyboard and Mouse Trays
  • Monitor Stand, Spin,Plastic,Black
    Monitor Stand, Spin,Plastic,Black
    • KENSINGTON
    • Item # 1UEE9
    • Mfr. Model # K60049USAF
    • Monitor Stand, Spin, Plastic, Black/Gray, Weight Capacity 40 lb., Length 13-29/32 In., Width 13-29/32 In.,...More

    • Category : Desktop Shelves and Stands
  • Monitor Arm
    • KENSINGTON
    • Multiple product options available

      Monitor Arm, Column Mount, Material Aluminum, Monitor Capacity 24" Flat Panel, Weight Capacity 25 lb., For Use On Desk or Credenza, Standards VESA 75mm or 100mm, and...More

    • Category : Computer Monitor Arms
  • Steel Twin Laptop Lock, Clicksafe, 5' x 13/64"
    Steel Twin Laptop Lock, Clicksafe, 5' x 13/64"
    • KENSINGTON
    • Item # 6NWD4
    • Mfr. Model # K64638WW
    • Twin Laptop Lock, Clicksafe, Cable Dia. 13/64 In., For Use With Laptops, Includes 2 Keys, Body Material...More

    • Category : Cables and Cable Locks
  • Document Holder,Desktop,50
    Document Holder,Desktop,50
    • KENSINGTON
    • Item # 2EUA8
    • Mfr. Model # K62411USF
    • Document Holder, Mounting Style Desktop, Sheet Capacity 50, Height 1-1/4 In., Width 11-1/2 In., Color...More

    • Category : Document Holders
  • Grommet Hole Cable Anchor
    Grommet Hole Cable Anchor
    • KENSINGTON
    • Item # 6NWC9
    • Mfr. Model # K64612WW
    • Grommet Hole Cable Anchor, Dia. 2-3/8 to 3-1/2 In., Height 2-4/5 In., Length 3-1/4 In., Width 2-2/5 In.,...More

    • Category : Desk Grommets and Cable Organizers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More