Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KAREWEAR

75 products found

Filter Results By

Product Categories

Viewing as

List
  • Bib Apron, Nylon Material, Black, Size: Universal

    Brand
    KAREWEAR
    Item #
    3MUG7
    Mfr. Model #
    88-APR
    Bib Apron, Nylon Material, Black, Size: Universal
    Web Price $32.90 / each
  • Nylon Cane Mesh Sleeve, 7"L, Hook and Loop Cuff, Black

    Brand
    KAREWEAR
    Item #
    3TCD8
    Mfr. Model #
    88-7V M
    Nylon Cane Mesh Sleeve, 7"L, Hook and Loop Cuff,
    Clearance Price $7.09 / pair

    Web Price $15.15

  • Bib Apron, Denim Material, Blue, Size: Universal

    Brand
    KAREWEAR
    Item #
    3RYP8
    Mfr. Model #
    500D
    Bib Apron, Denim Material, Blue, Size: Universal
    Web Price $34.70 / each
  • Finger Guard, Beige, Grain Leather Cowhide, Size S, Fingers Coverage, Closed Tip Style

    Brand
    KAREWEAR
    Item #
    3PLR9
    Mfr. Model #
    TX 7008 PK S
    Finger Guard, Beige, Grain Leather Cowhide, Size S, Fingers
    Web Price $17.25 / pkg. of 10
  • Finger Guard, Beige, Grain Leather Cowhide, Size L, Fingers Coverage, Closed Tip Style

    Brand
    KAREWEAR
    Item #
    3PLR7
    Mfr. Model #
    TX 7008 PK L
    Finger Guard, Beige, Grain Leather Cowhide, Size L, Fingers
    Web Price $17.25 / pkg. of 10
  • Shop Apron, Cotton Twill Material, Blue, Size: Universal

    Brand
    KAREWEAR
    Item #
    3NEP3
    Mfr. Model #
    524MB
    Shop Apron, Cotton Twill Material, Blue, Size: Universal
    Web Price $52.75 / each
  • 50" Carbon Kevlar® Aluminized Jacket, Fits Chest Size 52" to 54", 2XL

    Brand
    KAREWEAR
    Item #
    9NN05
    Mfr. Model #
    714ACK2XL
    50" Carbon Kevlar® Aluminized Jacket, Fits Chest Size&#
    Web Price $534.00 / each
  • Sleeve, Aluminized, 18 In, PR

    Brand
    KAREWEAR
    Item #
    3JPV5
    Mfr. Model #
    718AR
    Sleeve,Aluminized,18 In,PR
    Web Price $73.50 / pair
  • Finger Guard, Beige, Split Leather, Size L, Fingers Coverage, Closed Tip Style

    Brand
    KAREWEAR
    Item #
    3NCR1
    Mfr. Model #
    TX 7009 PK L
    Finger Guard, Beige, Split Leather, Size L, Fingers Coverag
    Web Price $16.60 / pkg. of 10
  • Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 4XL, 30" Length

    Brand
    KAREWEAR
    Item #
    8GU41
    Mfr. Model #
    804GRCN4XL
    Green Sateen w/Cane Back and Kevlar® Thread Welding
    Web Price $59.00 / each
  • 50" Rayon Aluminized Jacket, Fits Chest Size 50", 2XL

    Brand
    KAREWEAR
    Item #
    9MA08
    Mfr. Model #
    714AR2XL
    50" Rayon Aluminized Jacket, Fits Chest Size 50",
    Web Price $349.50 / each
  • 30" Rayon Aluminized Jacket, Fits Chest Size 50" to 52", 2XL

    Brand
    KAREWEAR
    Item #
    9LCL1
    Mfr. Model #
    706ARCN2XL
    30" Rayon Aluminized Jacket, Fits Chest Size 50"
    Web Price $236.50 / each
  • 32" Carbon Kevlar® Aluminized Jacket, Fits Chest Size 30", L

    Brand
    KAREWEAR
    Item #
    9AE03
    Mfr. Model #
    706ACKL
    32" Carbon Kevlar® Aluminized Jacket, Fits Chest Size&#
    Web Price $367.50 / each
  • Replacement Straps, Black, Cotton Twill

    Brand
    KAREWEAR
    Item #
    3NEP4
    Mfr. Model #
    524S
    Replacement Straps,Black,Cotton Twill
    Web Price $9.25 / each
  • 32" Carbon Kevlar® Aluminized Jacket, Fits Chest Size 30", M

    Brand
    KAREWEAR
    Item #
    8WZ78
    Mfr. Model #
    706ACKM
    32" Carbon Kevlar® Aluminized Jacket, Fits Chest Size&#
    Web Price $367.50 / each
  • 50" Carbon Kevlar® Aluminized Jacket, Fits Chest Size 60" to 62", 4XL

    Brand
    KAREWEAR
    Item #
    9F281
    Mfr. Model #
    714ACK4XL
    50" Carbon Kevlar® Aluminized Jacket, Fits Chest Size&#
    Web Price $698.00 / each
  • Finger Guard, Beige, Grain Leather Cowhide, Size M, Fingers Coverage, Closed Tip Style

    Brand
    KAREWEAR
    Item #
    3PLR8
    Mfr. Model #
    TX 7008 PK M
    Finger Guard, Beige, Grain Leather Cowhide, Size M, Fingers
    Web Price $17.25 / pkg. of 10
  • Finger Guard, Red, Split Leather, Size M, Fingers Coverage, Closed Tip Style

    Brand
    KAREWEAR
    Item #
    3PLR5
    Mfr. Model #
    TX 7009 PK M
    Finger Guard, Red, Split Leather, Size M, Fingers Coverage,
    Web Price $16.60 / pkg. of 10
  • 48" 16 oz. Aluminized Rayon Aluminized Bib Apron with Retardant Twill Fabric Straps

    Brand
    KAREWEAR
    Item #
    3JRX5
    Mfr. Model #
    728AR
    48" 16 oz. Aluminized Rayon Aluminized Bib Apron with&
    Web Price $101.50 / each
  • Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: XL, 30" Length

    Brand
    KAREWEAR
    Item #
    8GU40
    Mfr. Model #
    804GRCNXL
    Green Sateen w/Cane Back and Kevlar® Thread Welding
    Web Price $59.00 / each
  • Leggings, Aluminized Carbon, 14 In.L, PR

    Brand
    KAREWEAR
    Item #
    3XMC7
    Mfr. Model #
    780ACK
    Leggings,Aluminized Carbon,14 In.L,PR
    Web Price $71.00 / pair
  • Finger Guard, Beige, Split Leather, Size S, Fingers Coverage, Closed Tip Style

    Brand
    KAREWEAR
    Item #
    3PLR6
    Mfr. Model #
    TX 7009 PK S
    Finger Guard, Beige, Split Leather, Size S, Fingers Coverag
    Web Price $16.60 / pkg. of 10
  • 30" 16 oz. Aluminized Rayon Aluminized Bib Apron with Retardant Twill Fabric Straps

    Brand
    KAREWEAR
    Item #
    3JRX7
    Mfr. Model #
    722AR
    30" 16 oz. Aluminized Rayon Aluminized Bib Apron with&
    Web Price $74.25 / each
  • Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: M, 30" Length

    Brand
    KAREWEAR
    Item #
    9AZ57
    Mfr. Model #
    804GRCNM
    Green Sateen w/Cane Back and Kevlar® Thread Welding
    Web Price $59.00 / each
  • 42" Aluminized Rayon Aluminized Bib Apron with Breakaway Straps

    Brand
    KAREWEAR
    Item #
    3JRW2
    Mfr. Model #
    726MBAR
    42" Aluminized Rayon Aluminized Bib Apron with Breakaway&#x
    Web Price $102.00 / each
  • Suspenders, Red

    Brand
    KAREWEAR
    Item #
    3JRW3
    Mfr. Model #
    6176
    Suspenders,Red
    Web Price $30.40 / each
  • Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 2XL, 30" Length

    Brand
    KAREWEAR
    Item #
    9GUD0
    Mfr. Model #
    804GRCN2XL
    Green Sateen w/Cane Back and Kevlar® Thread Welding
    Web Price $59.00 / each
  • Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 3XL, 30" Length

    Brand
    KAREWEAR
    Item #
    8WKM1
    Mfr. Model #
    804GRCN3XL
    Green Sateen w/Cane Back and Kevlar® Thread Welding
    Web Price $59.00 / each
  • 50" Carbon Kevlar® Aluminized Jacket, Fits Chest Size 44" to 46", L

    Brand
    KAREWEAR
    Item #
    8AAR0
    Mfr. Model #
    714ACKL
    50" Carbon Kevlar® Aluminized Jacket, Fits Chest Size&#
    Web Price $489.00 / each
  • Leggings, Aluminized Rayon, 14 In.L, Silver

    Brand
    KAREWEAR
    Item #
    3LNX8
    Mfr. Model #
    780AR
    Leggings,Aluminized Rayon,14 In.L,Silver
    Web Price $72.00 / each
  • 42" 16 oz. Aluminized Rayon Aluminized Bib Apron with Retardant Twill Fabric Straps

    Brand
    KAREWEAR
    Item #
    3JRX4
    Mfr. Model #
    726AR
    42" 16 oz. Aluminized Rayon Aluminized Bib Apron with&
    Web Price $94.00 / each
  • 50" Kevlar® Aluminized Jacket, Fits Chest Size 46" to 48", XL

    Brand
    KAREWEAR
    Item #
    8PKJ6
    Mfr. Model #
    714ACKCNXL
    50" Kevlar® Aluminized Jacket, Fits Chest Size 46"
    Web Price $483.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More