Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KABA ILCO

300 products found

Filter Results By

Product Categories

Viewing as

List
  • Lever Door Holder, Clear Aluminum, 5" H

    Brand
    KABA ILCO
    Item #
    40JL03
    Mfr. Model #
    IL-KDDH-5-AL
    Lever Door Holder,Clear Aluminum,5" H
    Web Price $6.15 / each
  • Lever Door Holder, Clear Aluminum

    Brand
    KABA ILCO
    Item #
    40JK99
    Mfr. Model #
    IL-KDDH-4-AL
    Lever Door Holder,Clear Aluminum
    Web Price $4.85 / each
  • Lever Door Holder, 1", Dark Bronze

    Brand
    KABA ILCO
    Item #
    40JL04
    Mfr. Model #
    IL-KDDH-5-DU
    Lever Door Holder,1",Dark Bronze
    Web Price $6.15 / each
  • Key Blank, Pins 6, PK10

    Brand
    KABA ILCO
    Item #
    2GVJ2
    Mfr. Model #
    A1011-L4
    Key Blank, Pins 6,PK10
    Web Price $8.30 / pkg. of 10
  • Plunger Door Holder, 11/16in, Dark Bronze

    Brand
    KABA ILCO
    Item #
    40JK96
    Mfr. Model #
    IL-PDDH-DU
    Plunger Door Holder,11/16in,Dark Bronze
    Web Price $13.50 / each
  • Dummy Mortise Cylinder, Commercial

    Brand
    KABA ILCO
    Item #
    1GAZ2
    Mfr. Model #
    7180DC-26D
    Dummy Mortise Cylinder,Commercial
    Web Price $9.60 / each
  • Key Blank, Brass, Type Y2,6 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAR1
    Mfr. Model #
    999A-Y2
    Key Blank,Brass,Type Y2,6 Pin,PK10
    Web Price $7.75 / pkg. of 10
  • Key Blank, Brass, Type SC9,6 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAR3
    Mfr. Model #
    A1145E-SC9
    Key Blank,Brass,Type SC9,6 Pin,PK10
    Web Price $7.00 / pkg. of 10
  • Key Blank, Type SC4,6 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAK2
    Mfr. Model #
    1145A-SC4
    Key Blank,Type SC4,6 Pin,PK10
    Web Price $7.75 / pkg. of 10
  • Key Blank, Brass, Type S22,6 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAR8
    Mfr. Model #
    S22
    Key Blank,Brass,Type S22,6 Pin,PK10
    Web Price $8.25 / pkg. of 10
  • Key Blank, Brass, Type 1145, PK50

    Brand
    KABA ILCO
    Item #
    1GAU9
    Mfr. Model #
    SC1-BR
    Key Blank,Brass,Type 1145,PK50
    Web Price $23.20 / pkg. of 50
  • Key Blank, Brass, Type Y11,5 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAK1
    Mfr. Model #
    01122-Y11
    Key Blank,Brass,Type Y11,5 Pin,PK10
    Web Price $7.15 / pkg. of 10
  • Lockset Cylinder, Dummy Mortise Cylinder

    Brand
    KABA ILCO
    Item #
    1GAX3
    Mfr. Model #
    7160DC-26D
    Lockset Cylinder,Dummy Mortise Cylinder
    Web Price $10.00 / each
  • Key Blank, Brass, Type SC1,5 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAJ7
    Mfr. Model #
    1145-SC1
    Key Blank,Brass,Type SC1,5 Pin,PK10
    Web Price $7.40 / pkg. of 10
  • Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Finish

    Brand
    KABA ILCO
    Item #
    20VF19
    Mfr. Model #
    IL-OP-10-LH-AL 1/8" RECESSED SETS
    Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Fini
    Web Price $14.35 / each
  • Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Finish

    Brand
    KABA ILCO
    Item #
    20VF37
    Mfr. Model #
    IL-OP-13-LH-AL SETS
    Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Fini
    Web Price $22.15 / each
  • Right Hand Pivot Hinge, Half Surface Mounting, Aluminum Finish

    Brand
    KABA ILCO
    Item #
    20VF39
    Mfr. Model #
    IL-OP-13-RH-AL SETS
    Right Hand Pivot Hinge, Half Surface Mounting, Aluminum Fin
    Web Price $22.15 / each
  • Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Finish

    Brand
    KABA ILCO
    Item #
    20VF15
    Mfr. Model #
    IL-OP-10-LH-AL FLUSH SETS
    Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Fini
    Web Price $14.35 / each
  • Key Duplicator, Manual, 120V, 1.2A, Steel

    Brand
    KABA ILCO
    Item #
    52HN54
    Mfr. Model #
    FLASH 008
    Key Duplicator,Manual,120V,1.2A,Steel
    Web Price $651.00 / each
  • Key Blank, Pins 6, PK10

    Brand
    KABA ILCO
    Item #
    2GVK9
    Mfr. Model #
    1043B-IL9
    Key Blank, Pins 6,PK10
    Web Price $5.85 / pkg. of 10
  • Key Blank, Brass, Type KW1, PK10

    Brand
    KABA ILCO
    Item #
    1GAJ9
    Mfr. Model #
    1176-KW1
    Key Blank,Brass,Type KW1,PK10
    Web Price $7.55 / pkg. of 10
  • Key Blank, Brass, Type 1092,4 Pin, PK50

    Brand
    KABA ILCO
    Item #
    1GAV3
    Mfr. Model #
    M1-BR
    Key Blank,Brass,Type 1092,4 Pin,PK50
    Web Price $22.20 / pkg. of 50
  • Lockset Cylinder, Rim Cylinder, Commercial

    Brand
    KABA ILCO
    Item #
    1GAW6
    Mfr. Model #
    7075SC10-26D-KD
    Lockset Cylinder,Rim Cylinder,Commercial
    Web Price $17.90 / each
  • Key Blank, NS, 1A1E1, Best, PK50

    Brand
    KABA ILCO
    Item #
    12Z007
    Mfr. Model #
    1A1E1
    Key Blank,NS,1A1E1,Best,PK50
    Web Price $54.00 / pkg. of 50
  • Manual Flush Bolt, Bronze, 16-3/4in.L

    Brand
    KABA ILCO
    Item #
    20VF08
    Mfr. Model #
    FLB-58-18-DU
    Manual Flush Bolt,Bronze,16-3/4in.L
    Web Price $6.05 / each
  • Key Blank, Brass, Type AP2,6 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAT2
    Mfr. Model #
    102AM-AP2
    Key Blank,Brass,Type AP2,6 Pin,PK10
    Web Price $8.00 / pkg. of 10
  • Key Duplicator, Semi-Automatic, 120V, 2.8A

    Brand
    KABA ILCO
    Item #
    52HN52
    Mfr. Model #
    SPEED 044
    Key Duplicator,Semi-Automatic,120V,2.8A
    Web Price $1,441.00 / each
  • Key Blank, Brass, Type RO3,5 Pin, PK10

    Brand
    KABA ILCO
    Item #
    1GAK7
    Mfr. Model #
    1069N-RO3
    Key Blank,Brass,Type RO3,5 Pin,PK10
    Web Price $7.00 / pkg. of 10
  • Right Hand Pivot Hinge, Half Surface Mounting, Dark Bronze Finish

    Brand
    KABA ILCO
    Item #
    20VF40
    Mfr. Model #
    IL-OP-13-RH-DU SETS
    Right Hand Pivot Hinge, Half Surface Mounting, Dark Bronze&
    Web Price $22.15 / each
  • Lockset Cylinder, Rim Dummy Cylinder

    Brand
    KABA ILCO
    Item #
    1GAW5
    Mfr. Model #
    7010DC-26D
    Lockset Cylinder,Rim Dummy Cylinder
    Web Price $12.25 / each
  • Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Finish

    Brand
    KABA ILCO
    Item #
    20VF27
    Mfr. Model #
    IL-OP-15-LH-AL SETS
    Left Hand Pivot Hinge, Half Surface Mounting, Aluminum Fini
    Web Price $14.55 / each
  • Key Blank, Brass, Sargent Lock, PK10

    Brand
    KABA ILCO
    Item #
    3EMR8
    Mfr. Model #
    1007LA
    Key Blank,Brass,Sargent Lock,PK10
    Web Price $12.55 / pkg. of 10
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More