Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

233 products found

Filter Results By

Product Categories

Johnson Level - Levels & Measuring Tools

Johnson Brand With more than 65 years of developing solutions to help tradesmen and facility maintenance managers improve their work, Johnson Level is trusted by professionals worldwide to help them work more accurately and reliably. All Johnson Level laser levels have jobsite applications, helping to make you more productive and profitable. The huge selection of Johnson Level measuring tools range from the most basic aluminum ruler to the first-class of distance measuring device technology. With such a large selection of levels and measuring tools to choose from, you are sure to find just what you need to get the job done.

Johnson Products

 

Viewing as

List
  • Combination Square, 12 In, Zinc Head

    Brand
    JOHNSON
    Item #
    6X996
    Mfr. Model #
    400
    Combination Square, 12 In, Zinc Head
    Web Price $9.50 / each
  • Aluminum Torpedo Level, 9" Length, Magnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    6X995
    Mfr. Model #
    4500M
    Aluminum Torpedo Level, 9" Length, Magnetic, Top Read:
    Web Price $15.45 / each
  • Rule, Aluminum, 36 In, 1/8, 1/16 In Grad

    Brand
    JOHNSON
    Item #
    2H408
    Mfr. Model #
    J236
    Rule, Aluminum, 36 In, 1/8, 1/16 In Grad
    Web Price $2.80 / each
  • 16 ft. Steel SAE Tape Measure, Chrome

    Brand
    JOHNSON
    Item #
    6XUR8
    Mfr. Model #
    1819-0016
    16 ft. Steel SAE Tape Measure, Chrome
    Web Price $13.50 / each
  • Aluminum Straight Edge, 72 In, Graduated

    Brand
    JOHNSON
    Item #
    6C234
    Mfr. Model #
    J72
    Aluminum Straight Edge, 72 In, Graduated
    Web Price $16.95 / each
  • 33 ft. Steel SAE Tape Measure, Chrome

    Brand
    JOHNSON
    Item #
    6XUT0
    Mfr. Model #
    1819-0033
    33 ft. Steel SAE Tape Measure, Chrome
    Web Price $18.95 / each
  • Architects Rule, Alum, in Graduations, 12 L

    Brand
    JOHNSON
    Item #
    21XK23
    Mfr. Model #
    1817-0000
    Architects Rule, Alum, in Graduations, 12 L
    Web Price $6.82 / each
  • Aluminum Torpedo Level, 9" Length, Magnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    1TDY8
    Mfr. Model #
    5500M-GLO
    Aluminum Torpedo Level, 9" Length, Magnetic, Top Read:
    Web Price $15.15 / each
  • Locator, Pitch/Slope

    Brand
    JOHNSON
    Item #
    5LC25
    Mfr. Model #
    750
    Locator, Pitch/Slope
    Web Price $12.60 / each
  • Carpenter Pencil/Crayon Sharpener

    Brand
    JOHNSON
    Item #
    1TDZ2
    Mfr. Model #
    300B-50
    Carpenter Pencil/Crayon Sharpener
    Web Price $5.42 / each
  • Digital Caliper 0-6"/0-150mm Range, 0.001"/0.05mm/1/64" Resolution, Stainless Steel

    Brand
    JOHNSON
    Item #
    21XK35
    Mfr. Model #
    1889-0600
    Digital Caliper 0-6"/0-150mm Range, 0.001"/0.05mm/1&#x
    Web Price $48.07 / each
  • Rafter Angle Square, 7 In, Aluminum

    Brand
    JOHNSON
    Item #
    6A513
    Mfr. Model #
    RAS1
    Rafter Angle Square, 7 In, Aluminum
    Web Price $9.25 / each
  • Structo-Cast® Plastic Torpedo Level, 9" Length, Magnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    23J462
    Mfr. Model #
    7500M
    Structo-Cast® Plastic Torpedo Level, 9" Length, Magnetic,&#x
    Web Price $5.75 / each
  • Pencil, Carpenter, Pk12

    Brand
    JOHNSON
    Item #
    3A920
    Mfr. Model #
    CPB-12
    Pencil, Carpenter, Pk12
    Web Price $8.38 / pkg. of 12
  • Aluminum Torpedo Level, 9" Length, Magnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    1TDZ1
    Mfr. Model #
    8500M
    Aluminum Torpedo Level, 9" Length, Magnetic, Top Read:
    Web Price $9.10 / each
  • Digital Angle Finder, SS, 11 In L

    Brand
    JOHNSON
    Item #
    21XK32
    Mfr. Model #
    1888-1100
    Digital Angle Finder, SS, 11 In L
    Web Price $39.50 / each
  • Aluminum I-Beam Level, 48" Length, Nonmagnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    2W396
    Mfr. Model #
    3748
    Aluminum I-Beam Level, 48" Length, Nonmagnetic, Top Read&#x
    Web Price $40.90 / each
  • Framing Square, 24 x2 in, 1/8 to 1/16 Grad

    Brand
    JOHNSON
    Item #
    21XK17
    Mfr. Model #
    CS9
    Framing Square, 24 x2 in, 1/8 to 1/16 Grad
    Web Price $11.05 / each
  • Line/Surface Level

    Brand
    JOHNSON
    Item #
    6A512
    Mfr. Model #
    555
    Line/Surface Level
    Web Price $2.93 / each
  • 25 ft. Steel SAE Tape Measure, Chrome

    Brand
    JOHNSON
    Item #
    6XUR9
    Mfr. Model #
    1819-0025
    25 ft. Steel SAE Tape Measure, Chrome
    Web Price $15.15 / each
  • Digital Angle Finder, Magnetic, 2 Button

    Brand
    JOHNSON
    Item #
    21XK29
    Mfr. Model #
    1886-0100
    Digital Angle Finder, Magnetic, 2 Button
    Web Price $43.70 / each
  • Rafter Angle Square, 12 In, Aluminum

    Brand
    JOHNSON
    Item #
    6C228
    Mfr. Model #
    RAS120
    Rafter Angle Square, 12 In, Aluminum
    Web Price $19.75 / each
  • Rule, Aluminum, 12 In, 1/8, 1/16 In Grad

    Brand
    JOHNSON
    Item #
    2H404
    Mfr. Model #
    J112
    Rule, Aluminum, 12 In, 1/8, 1/16 In Grad
    Web Price $2.13 / each
  • Magnetic Stud Finder

    Brand
    JOHNSON
    Item #
    5LC22
    Mfr. Model #
    160
    Magnetic Stud Finder
    Web Price $5.45 / each
  • Combo Square, 12 in. L, in/mm Graduations

    Brand
    JOHNSON
    Item #
    21XK22
    Mfr. Model #
    400EM-S
    Combo Square, 12 in. L, in/mm Graduations
    Web Price $9.00 / each
  • Combination Square, 6 In, Zinc

    Brand
    JOHNSON
    Item #
    5LC23
    Mfr. Model #
    406EM
    Combination Square, 6 In, Zinc
    Web Price $10.25 / each
  • Manual Leveling Magnetic Laser Torpedo Level, Horizontal and Vertical, Interior and Exterior

    Brand
    JOHNSON
    Item #
    1YRR9
    Mfr. Model #
    40-6164
    Manual Leveling Magnetic Laser Torpedo Level, Horizontal and
    Web Price $69.50 / each
  • Bulls Eye Level, Acrylic, 0.472 In L, PK10

    Brand
    JOHNSON
    Item #
    6XUT1
    Mfr. Model #
    SM051
    Bulls Eye Level, Acrylic, 0.472 In L, PK10
    Web Price $30.70 / pkg. of 10
  • Aluminum I-Beam Level, 48" Length, Nonmagnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    23J466
    Mfr. Model #
    1300-4800
    Aluminum I-Beam Level, 48" Length, Nonmagnetic, Top Read&#x
    Web Price $16.65 / each
  • Straight Edge, Alum, 96 In, Painted Marking

    Brand
    JOHNSON
    Item #
    2H415
    Mfr. Model #
    J96
    Straight Edge, Alum, 96 In, Painted Marking
    Web Price $28.70 / each
  • Sliding T-Bevel, Alum, SS, 10 in

    Brand
    JOHNSON
    Item #
    21XK14
    Mfr. Model #
    1913-1000
    Sliding T-Bevel, Alum, SS, 10 in
    Web Price $14.70 / each
  • Aluminum Box Level, 24" Length, Magnetic, Top Read: Yes

    Brand
    JOHNSON
    Item #
    48FX45
    Mfr. Model #
    1738-2400
    Aluminum Box Level, 24" Length, Magnetic, Top Read:&#x
    Web Price $63.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More