Skip Content

JOHNSON CONTROLS

1,613 products found

Filter Results By

Viewing as

List
  • Pneumatic Thermostat, DA, 55 to 85F

    Brand
    JOHNSON CONTROLS
    Item #
    38Y156
    Mfr. Model #
    T-4002-201
    Pneumatic Thermostat,DA,55 to 85F
    Web Price $98.25 / each
  • Normally Closed Zone Valve Actuator, Standard Closeoff Pressure Type, On/Off Signal Type

    Brand
    JOHNSON CONTROLS
    Item #
    41P313
    Mfr. Model #
    JG13A020
    Normally Closed Zone Valve Actuator, Standard Closeoff Pressure&
    Web Price $78.75 / each
  • Adjustable Current Sensing Relay, Self Powered Input Voltage, No Relay Contact Amps

    Brand
    JOHNSON CONTROLS
    Item #
    36P568
    Mfr. Model #
    CSD-CA1G0-1
    Adjustable Current Sensing Relay, Self Powered Input Voltage,&#x
    Web Price $106.50 / each
  • Actuator Mounting Kit

    Brand
    JOHNSON CONTROLS
    Item #
    41P842
    Mfr. Model #
    VG7000-1003
    Actuator Mounting Kit
    Web Price $34.60 / each
  • Ring Pack Packing Kit

    Brand
    JOHNSON CONTROLS
    Item #
    41P662
    Mfr. Model #
    V-9999-608
    Ring Pack Packing Kit
    Web Price $54.00 / each
  • Temperature Sensor

    Brand
    JOHNSON CONTROLS
    Item #
    36P610
    Mfr. Model #
    TE-6000-1
    Temperature Sensor
    Web Price $29.70 / each
  • Temperature Sensor, Platinum 1k ohm

    Brand
    JOHNSON CONTROLS
    Item #
    20XG93
    Mfr. Model #
    TE-635AM-2
    Temperature Sensor,Platinum 1k ohm
    Web Price $27.10 / each
  • Pneumatic Thermostat Conversion Kit

    Brand
    JOHNSON CONTROLS
    Item #
    38Y152
    Mfr. Model #
    T-4000-630
    Pneumatic Thermostat Conversion Kit
    Web Price $64.00 / each
  • Electronic Temperature Control, SPDT

    Brand
    JOHNSON CONTROLS
    Item #
    35LY75
    Mfr. Model #
    A421ABC-02C
    Electronic Temperature Control,SPDT
    Web Price $91.75 / each
  • Water Regulating Valve, 2 Way, 3/8 In

    Brand
    JOHNSON CONTROLS
    Item #
    40G447
    Mfr. Model #
    V46AA-1C
    Water Regulating Valve,2 Way,3/8 In
    Web Price $150.00 / each
  • Pneumatic Thermostat, RA, 55 to 85F

    Brand
    JOHNSON CONTROLS
    Item #
    38Y157
    Mfr. Model #
    T-4002-202
    Pneumatic Thermostat,RA,55 to 85F
    Web Price $98.25 / each
  • Johnson X200-18 Hex Head Wrench

    Brand
    JOHNSON CONTROLS
    Item #
    36T165
    Mfr. Model #
    JC 5309
    Johnson X200-18 Hex Head Wrench
    Web Price $32.40 / each
  • Adjustable Current Sensing Relay, 240VAC Input Voltage, 10.00A Contact Amps, Contact Form: 1NO

    Brand
    JOHNSON CONTROLS
    Item #
    36P574
    Mfr. Model #
    CSD-SA1E1-1
    Adjustable Current Sensing Relay, 240VAC Input Voltage, 10.00A&#
    Web Price $125.00 / each
  • Pressure Control, Low, 100 to 400

    Brand
    JOHNSON CONTROLS
    Item #
    40G386
    Mfr. Model #
    P70AA-118C
    Pressure Control,Low,100 to 400
    Web Price $93.75 / each
  • 24VAC/DC Proportional Electric Actuator, -40° to 131°F, 177 in.-lb., 150 sec., Includes: Anti Rotati

    Brand
    JOHNSON CONTROLS
    Item #
    41P602
    Mfr. Model #
    M9220-GGA-3
    24VAC/DC Proportional Electric Actuator, -40° to 131°F,&
    Web Price $353.50 / each
  • 3/8" General Purpose Air Regulator , 20 cfm Max. Flow - Regulators

    Brand
    JOHNSON CONTROLS
    Item #
    38Y123
    Mfr. Model #
    R-130-15
    3/8" General Purpose Air Regulator , 20 cfm Max.&
    Web Price $134.00 / each
  • Line Volt Mechanical Tstat for Heating and Cooling, 120 to 277VAC

    Brand
    JOHNSON CONTROLS
    Item #
    38Y068
    Mfr. Model #
    A19ANC-1C
    Line Volt Mechanical Tstat for Heating and Cooling, 120
    Web Price $218.00 / each
  • Ball Joint Damper, PK5

    Brand
    JOHNSON CONTROLS
    Item #
    41P457
    Mfr. Model #
    M9000-605
    Ball Joint Damper, PK5
    Web Price $29.90 / pkg. of 5
  • 3/8" General Purpose Air Regulator , 25 cfm Max. Flow - Regulators

    Brand
    JOHNSON CONTROLS
    Item #
    38Y087
    Mfr. Model #
    A-4000-138
    3/8" General Purpose Air Regulator , 25 cfm Max.&
    Web Price $298.50 / each
  • Solenoid Air Valve, 120VAC, 0-25 psi

    Brand
    JOHNSON CONTROLS
    Item #
    38Y197
    Mfr. Model #
    V11HAA-100
    Solenoid Air Valve,120VAC,0-25 psi
    Web Price $237.00 / each
  • 8 to 13 psi, Pneumatic Actuator, 3" Stroke, Max. Air Pressure 25 psi

    Brand
    JOHNSON CONTROLS
    Item #
    38Y118
    Mfr. Model #
    D-4073-2
    8 to 13 psi, Pneumatic Actuator, 3" Stroke, Max.
    Web Price $262.50 / each
  • Class 2 Transformer, Input Voltage: 120VAC, 208VAC, 240VAC, Output Voltage: 24VAC

    Brand
    JOHNSON CONTROLS
    Item #
    29YK02
    Mfr. Model #
    Y64T22-0
    Class 2 Transformer, Input Voltage: 120VAC, 208VAC, 240VAC,
    Web Price $113.50 / each
  • Globe Valve, 2-Way, NO, 1/2 In, (F)NPT

    Brand
    JOHNSON CONTROLS
    Item #
    41P853
    Mfr. Model #
    VG7241CT
    Globe Valve,2-Way,NO,1/2 In,(F)NPT
    Web Price $155.50 / each
  • Thermostat, 5 In, 4 Out, Sensor No, Dehum No

    Brand
    JOHNSON CONTROLS
    Item #
    48GF75
    Mfr. Model #
    TEC3630-00-000
    Thermostat,5 In,4 Out,Sensor No,Dehum No
    Web Price $462.50 / each
  • Pneumatic Air Dryer Bypass Valve; For Mfr. No. A-4400 Air Dryer

    Brand
    JOHNSON CONTROLS
    Item #
    38Y103
    Mfr. Model #
    A-4300-600
    Pneumatic Air Dryer Bypass Valve; For Mfr. No. A-4400&
    Web Price $239.50 / each
  • 24VAC Floating Electric Actuator, -4° to 125°F, 53 in.-lb., 60 sec., Includes: Anti Rotation Bracket

    Brand
    JOHNSON CONTROLS
    Item #
    41P474
    Mfr. Model #
    M9106-AGA-2
    24VAC Floating Electric Actuator, -4° to 125°F, 53
    Web Price $88.75 / each
  • Temperature Power Module, For Use With: System 350

    Brand
    JOHNSON CONTROLS
    Item #
    36P687
    Mfr. Model #
    Y350R-1C
    Temperature Power Module, For Use With: System 350
    Web Price $72.00 / each
  • 3 to 13 psi, Pneumatic Valve Actuator, 5/16" Stroke, Max. Air Pressure 30 psi

    Brand
    JOHNSON CONTROLS
    Item #
    41P639
    Mfr. Model #
    V-3000-1
    3 to 13 psi, Pneumatic Valve Actuator, 5/16" Stro
    Web Price $111.50 / each
  • 1 MNPT Standard Flow Flow Switch, 2.5 gpm to 760 gpm

    Brand
    JOHNSON CONTROLS
    Item #
    35LZ21
    Mfr. Model #
    F261MAH-V01C
    1 MNPT Standard Flow Flow Switch, 2.5 gpm to 760
    Web Price $187.00 / each
  • Proportional/On-Off/Floating Electric Globe Valve Actuator, 114 sec. Cycle Time, 180 in.-lb. Torque

    Brand
    JOHNSON CONTROLS
    Item #
    41P685
    Mfr. Model #
    VA7820-HGA-2
    Proportional/On-Off/Floating Electric Globe Valve Actuator, 114&
    Web Price $844.00 / each
  • Leak Detector, Refrigerant, 100 to 240VAC

    Brand
    JOHNSON CONTROLS
    Item #
    45GX87
    Mfr. Model #
    RLD-H10PRO-1
    Leak Detector,Refrigerant,100 to 240VAC
    Web Price $851.00 / each
  • Float Float Switch, SPDT Switch Type

    Brand
    JOHNSON CONTROLS
    Item #
    35LZ11
    Mfr. Model #
    F263MAP-V01C
    Float Float Switch, SPDT Switch Type
    Web Price $297.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More