Skip Content

Jobber Length Drill Bits

55 results found that include 17,272 products

Filter Results By

Branch Availability
Cutting Direction
Drill Bit Dimension Type
Drill Bit Point Angle
Drill Bit Material
Drill Bit Finish
Flute Type
Coolant Through
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Cobalt Steel Jobber Drill Bit, TiN Finish
High Speed Steel Jobber Drill Bit, Steam Nitride Finish
Solid Carbide Jobber Drill Bit, TiN Finish
Solid Carbide Jobber Drill Bit
Powdered Metal Jobber Drill Bit, V Finish
Carbide-Tipped Jobber Drill Bit, TiN Finish
Solid Carbide Jobber Drill Bit, FIREX Finish
Jobber Drill Bit, Q, Cobalt Steel, Straw/Bronze, Package&#x
Jobber Drill Bit, Q, Cobalt Steel, Straw/Bronze, Package&#x
  • DEWALT
  • Jobber Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade M42 Cobalt, Shank Dia. 0.332 In., Flute Length 3-7/16 In., Point Type Split Point, Standards Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec, Drilling, Package Quantity 6

  • Item # 5PMU2
  • Mfr. Model # DD4417B6
  • Jobber Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 135 Degrees ,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More