Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Job Site Lighting

6 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Temp String Light,120V,66W,2500L
  • CEP
  • Temp String Light, 120V, 66W, 2500L Light String
  • Item # 14V990
  • Mfr. Model # 97132
  • Temporary String Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 10, Voltage 120VAC,...More

Temp Job Site Cart Light,120V, 1000W
  • FOSTORIA
  • Temp Job Site Cart Light, 120V, 1000W Temp Job Site Cart Light,120V, 1000W
  • Item # 3HMK4
  • Mfr. Model # PUL-1000Q-CD
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

LED Light Strip Kit,100 ft.
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Light Strip Kit, 100 ft. Temporary String Light
  • Item # 21YT65
  • Mfr. Model # 21YT65
  • Temporary String Light, Lamp Type LED, Number of Lamp Heads 10, Voltage 100 to 240VAC, Lamp Watts 80, Lumens...More

Temporary Job Site Light,10000 lm
  • PROBUILT
  • Temporary Job Site Light, 10000 lm Temporary Job Site Light
  • Item # 45NL39
  • Mfr. Model # 111000
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC,...More

Temp Job Site Light,120V,94W
  • W F HARRIS LIGHTING
  • Temp Job Site Light, 120V, 94W Portable Work Light
  • Item # 5NKU3
  • Mfr. Model # 100WL-2-40PLL-CTWL
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type CFL, Number of Lamp Heads 1, Voltage 120VAC,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More