Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Job Site Lighting

11 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Temp String Light,120V,33W,150L
  • CEP
  • Temp String Light, 120V, 33W, 150L Light String
  • Item # 14V991
  • Mfr. Model # 97135
  • Temporary String Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 5, Voltage 120VAC, Lamp...More

  • Category : Temporary Job Site Lights
Temp Job Site Light,120V,51W,3000L
  • CEP
  • Temp Job Site Light, 120V, 51W, 3000L Cart Light
  • Item # 30PK96
  • Mfr. Model # 5270
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage 120VAC,...More

  • Category : Temporary Job Site Lights
Temporary Job Site Light,LED,46W,2948 lm
  • SOUTHWIRE COMPANY
  • Temporary Job Site Light, LED, 46W, 2948 lm Temporary Job Site Light
  • Item # 38EG67
  • Mfr. Model # L1682SW
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC,...More

  • Category : Temporary Job Site Lights
Temp Job Site Light,120V,130W,8600L
  • SOUTHWIRE COMPANY
  • Temp Job Site Light, 120V, 130W, 8600L Remote Area Lightning System
  • Item # 24PK29
  • Mfr. Model # L2005
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 2, Voltage...More

  • Category : Temporary Job Site Lights
Temp Job Site Light,120V,84W,6400L
  • HANG-A-LIGHT
  • Temp Job Site Light, 120V, 84W, 6400L Temporary Job Site Light
  • Item # 36K477
  • Mfr. Model # 111084
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage...More

  • Category : Temporary Job Site Lights
Job Site Light,LED ,35 Lamp Watts,110VAC
  • BULL DOG
  • Job Site Light, LED , 35 Lamp Watts, 110VAC Temporary Job Site Light
  • Item # 45UC20
  • Mfr. Model # 10955
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 110VAC,...More

  • Category : Temporary Job Site Lights
Remote Area Lighting System,LED,2200 Lm
  • NIGHT SEARCHER
  • Remote Area Lighting System, LED, 2200 Lm Remote Area Lighting System,LED,2200 Lm
  • Item # 32GD98
  • Mfr. Model # 511500
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 7 hr. Low, 3 hr. High, Color High Visibility...More

  • Category : Remote Area Lighting Systems
Temp Job Site Light,120V,100W,3400L
  • W F HARRIS LIGHTING
  • Temp Job Site Light, 120V, 100W, 3400L Portable Work Light
  • Item # 5NKT7
  • Mfr. Model # 300-WL-50-MH
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Metal Halide, Number of Lamp Heads 1, Voltage...More

  • Category : Temporary Job Site Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More