Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Job Site Lighting

17 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Light String,150 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Light String, 150 W Temporary String Light
  • Item # 6YF74
  • Mfr. Model # 6YF74
  • Temporary String Light, Lamp Type Incandescent, Number of Lamp Heads 5, Voltage 120VAC, Lamp Watts 150, Color...More

  • Category : Temporary Job Site Lights
Temp Job Site Light,120V,500W
  • WARNER TOOL PRODUCTS
  • Temp Job Site Light, 120V, 500W Temporary Job Site Light
  • Item # 9DGV0
  • Mfr. Model # BD-8UD / P11025
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

  • Category : Temporary Job Site Lights
Temporary Job Site Light,LED,44W,3177 lm
  • SOUTHWIRE COMPANY
  • Temporary Job Site Light, LED, 44W, 3177 lm Temporary Job Site Light
  • Item # 38EG68
  • Mfr. Model # L1325SW
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

  • Category : Temporary Job Site Lights
Temp Job Site Light,120V,20W,1558L
  • SOUTHWIRE COMPANY
  • Temp Job Site Light, 120V, 20W, 1558L Remote Area Lightning System
  • Item # 24PK24
  • Mfr. Model # L1322SW
  • Temporary Job Site Light, Lamp Type LED, Number of Lamp Heads 2, Voltage 120VAC, Lamp Watts 20, Lumens 1558,...More

  • Category : Temporary Job Site Lights
Temp Hanging Light,120V,400W
  • HANG-A-LIGHT
  • Temp Hanging Light, 120V, 400W Temporary Hanging Light
  • Item # 5GDZ4
  • Mfr. Model # 111400PS
  • Temporary Hanging Light, Light Distribution Flood, Lamp Type Metal Halide, Number of Lamp Heads 1, Voltage...More

  • Category : Temporary Job Site Lights
Temp Job Site Light,120V,85W,5000L
  • WOBBLE LIGHT
  • Temp Job Site Light, 120V, 85W, 5000L Temporary Job Site Light
  • Item # 8MU19
  • Mfr. Model # 111203
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type CFL, Number of Lamp Heads 1, Voltage 120VAC,...More

  • Category : Temporary Job Site Lights
Temp Job Site Light,120V,51W,3000L
  • CEP
  • Temp Job Site Light, 120V, 51W, 3000L Cart Light
  • Item # 30PK95
  • Mfr. Model # 5220
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage 120VAC,...More

  • Category : Temporary Job Site Lights
Temporary Job Site Light,Halogen,120VAC
  • BAYCO
  • Temporary Job Site Light, Halogen, 120VAC Temporary Job Site Light,Halogen,120VAC
  • Item # 39AM78
  • Mfr. Model # SL-1082
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

  • Category : Temporary Job Site Lights
Portable Work Light,LED,1750 Lumens
Portable Work Light,LED,15W,Flood,IP65
  • TM

    Grainger Choice

  • LUMAPRO
  • Portable Work Light, LED, 15W, Flood, IP65 Portable Work Light,LED,15W,Flood,IP65
  • Item # 40KG18
  • Mfr. Model # 40KG18
  • Portable Work Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 12.6VAC, Lamp...More

  • Category : Temporary Job Site Lights
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU68
  • Mfr. Model # FL-2
  • Portable Floodlight, 2 Lightheads, Compact Fluorescent Lamp Type, 110 Watts, 120 Voltage, 6000 Lumens,...More

  • Category : Temporary Job Site Light Heads
Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU66
  • Mfr. Model # QH-2
  • Portable Floodlight, 2 Lightheads, Quartz Halogen Lamp Type, 1000 Watts, 120 Voltage, 22,000 Lumens,...More

  • Category : Temporary Job Site Light Heads
Remote Area Lighting System,LED,900 Lm
  • NIGHT SEARCHER
  • Remote Area Lighting System, LED, 900 Lm Remote Area Lighting System,LED,900 Lm
  • Item # 32GD97
  • Mfr. Model # 511510
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 11hr. Low, 5 hr. High and Strobe, Color Yellow,...More

  • Category : Remote Area Lighting Systems
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More