Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Jig Saws

4 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
4-Position Orbital Jig Saw, 0 to 3100 Strokes per Minu
  • DEWALT
  • 4-Position Orbital Jig Saw, 0 to 3100 Strokes per Minute, 5.5 Amps, Trigger Speed Control Dewalt Jigsaw
  • DeWalt jigsaws with orbital cutting action allow the blade to move forward through the cutting material, as well as up and down, to provide a more thorough cut. Saws with trigger speed control allow you to adjust speed depending on the needs of each material. Keyless blade clamps help you change blades quickly without touching blades or reciprocating shafts. All metal gear cases help enhance tool durability in a professional shop environment. Extra-large rubber grips help dampen vibration and provide comfort during prolonged use.

  • Item # 4JB80
  • Mfr. Model # DW317K
  • Jig Saw, Cutting Action 4-Position Orbital, Strokes per Minute 0 to 3100, Length of Stroke 1 In., Amps 5.5,...More

3-Position Orbital Jig Saw, 0 to 3000 Strokes per Minu
  • MAKITA
  • 3-Position Orbital Jig Saw, 0 to 3000 Strokes per Minute, 6.5 Amps, Dial Speed Control Makita Jigsaw
  • Makita jigsaws with brushless motors are engineered to run cooler than motors with carbon brushes, which helps provide longer service life for each tool. Onboard LED lights help illuminate the work area, and built-in dust blowers help keep it free of dust, allowing you to keep your eyes on your cut line for clean, consistent cuts. Rubberized soft grip handles provide increased comfort on the job clears the line of cut for increased accuracy. Toolless blade change systems allow for faster blade installation and removal, helping you cut downtime while cutting wood, plastic, aluminum, and mild steel.

  • Item # 34G792
  • Mfr. Model # JV0600K
  • Jig Saw, Cutting Action 3-Position Orbital, Strokes per Minute 0 to 3000, Length of Stroke 1 In., Amps 6.5,...More

4-Position Orbital Jig Saw, 800 to 3000 Strokes per Mi
  • TM

    Grainger Choice

  • WESTWARD
  • 4-Position Orbital Jig Saw, 800 to 3000 Strokes per Minute, 6.5 Amps, Trigger Speed Control Westward Jigsaw
  • Westward jigsaws can be used for straight or curved cutting on a variety of materials. The powerful motors, lock-on buttons, and variable speed dials are ideal for continuous operation. Additionally, the ergonomic top handle designs and integrated lasers helps improve overall cutting accuracy. Orbital cutting action pushes the blade forward through the cutting material, as well as up and down. Variable speed triggers allow you to adjust cut speed for wood, metal, and plastic, just by squeezing or releasing the trigger.

  • Item # 21A466
  • Mfr. Model # 21A466
  • Jig Saw, Cutting Action 4-Position Orbital, Strokes per Minute 800 to 3000, Length of Stroke 25/32 In., Amps...More

  • BOSCH
  • Bosch Jigsaw Bosch Jigsaw
  • Multiple product options available

    Bosch jigsaws are engineered to offer user comfort and control, along with jobsite versatility. Handle designs include top handles, barrel grip, and pistol grip. Jigsaws with orbital cutting action allow the blade to move forward through the cutting material, as well as up and down, to provide a more thorough cut. Saws with trigger speed control allows users to adjust speed depending on the needs of each material. Tool-free blade changing helps to reduce downtime, keeping you and your team cutting even when blades break or grow dull.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More