Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

JET

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
1 HP Bench Grinder, 120 Voltage, 1 Phase, 7.0/3.5
  • JET
  • 1 HP Bench Grinder, 120 Voltage, 1 Phase, 7.0/3.5 Amps, 8" Wheel Dia. Industrial Bench Grinder
  • Item # 18F216
  • Mfr. Model # 577102
  • Bench Grinder, 1 HP, Voltage 120, 1 Phase, Wheel Dia. 8 In., Dust Collection No, 7.0/3.5 Amps, 3450 No Load...More

  • Category : Bench Grinders
1-1/2 Motor HP Floor Drill Press, Belt Drive Type,
  • 1-1/2 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 120/240 Voltage General Purpose Floor Drill Presses
  • Item # 18F196
  • Mfr. Model # 354170
  • General Purpose Drill Presses, Floor Drill Press, Drive Type Belt, Swing 20 In., Spindle Taper 3MT, Motor HP...More

  • Category : Drill Presses
Hydraulic Press,5 t,Manual Pump
  • JET
  • Hydraulic Press, 5 t, Manual Pump Hydraulic Press
  • Item # 42W950
  • Mfr. Model # 331406
  • Hydraulic Press, Frame Capacity 5 t, Frame Type H Frame, Cylinder Stroke 4 In., Ram Travel 6-17/27 In., 4-1/2...More

  • Category : Hydraulic Presses
Metalworking Lathe,3/4 HP,115V
  • JET
  • Metalworking Lathe, 3/4 HP, 115V Metalworking Lathe,3/4 HP,115V
  • Item # 18F188
  • Mfr. Model # 321155K
  • Metalworking Lathe with Stand, 3/4 HP Motor HP, 1 Phase, 115 V Voltage, Spindle Taper MT-3, Number of Spindle...More

  • Category : Lathes
1 HP Horizontal Band Saw, Voltage: 115/230, Max.
  • JET
  • 1 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 93" Horizontal Band Saw
  • Item # 18F212
  • Mfr. Model # 413460
  • Horizontal Band Saw, Cutting Capacity Rectangle 8 In. x 11-1/4 In., Cutting Capacity Round 5 In., Cutting...More

  • Category : Band Saws
Dust Collector,1-1/2 HP,75 dBA
1 HP Vertical Band Saw, Voltage: 115/230, Max. Bl
  • JET
  • 1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93-1/2" Vertical Band Saw
  • Item # 42W926
  • Mfr. Model # 414502
  • Vertical Band Saw, Cutting Capacity Round 13-1/2 In., Voltage 115/230, 1 HP, Speeds 90 to 2600 fpm, Miter...More

  • Category : Band Saws
Box & Pan Brake Foot Clamp,40 In. L
Lathe,3 HP,230V
  • JET
  • Lathe, 3 HP, 230V Lathe,3 HP,230V
  • Item # 25CH20
  • Mfr. Model # 321401
  • Lathe, 3 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper...More

  • Category : Lathes
Var Speed Mill Mchn,3 HP,3 PH,230/460 V
3X79 BELT GRINDER 4HP,230V 1PH
  • JET
  • 3X79 BELT GRINDER 4HP, 230V 1PH 3X79 BELT GRINDER 4HP,230V 1PH
  • Item # 42W958
  • Mfr. Model # 414610
  • Belt Grinder, 4 HP, Voltage 230, 22.5 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 3 x 79, Belt SFPM 6600, Table...More

  • Category : Belt/Disc Sanders
Manual Coldsaw, 11" Blade Dia., 1-1/4" Arbor Size
  • JET
  • Manual Coldsaw, 11" Blade Dia., 1-1/4" Arbor Size, Voltage: 230 Manual Coldsaw
  • Item # 42W901
  • Mfr. Model # 414226
  • Manual Coldsaw, Voltage 230, Blade Dia. 11 In., Arbor Size 1-1/4 In., 54/108 No Load RPM, Cutting Capacity...More

  • Category : Chop Saws and Cut-Off Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More