Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Bore Dia.
Keyway Size
Outside Dia.
Size
Brand
Price
Shop By
Ratings

Jaw Coupling Hubs

580 Results Found that Include 580 Products

Results per page:  16 | 32 | 48
L075 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L095 1" Sintered Iron Jaw Coupling Hub, Keyway: Y
L075 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
L100 1-1/8" Sintered Iron Jaw Coupling Hub, Keyway
AL095 1" Aluminum Jaw Coupling Hub, Keyway: Yes
L099 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L099 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L099 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXW2
  • Mfr. Model # L09928MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 28 mm, Body Dia 64.516 mm, Keyway 8.0 x 3.3 mm, Outside Dia 64.516...More

L100 1-1/4" Sintered Iron Jaw Coupling Hub, Keyway
L075 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
FC15 5/8" Steel Shaft Coupler Body, Keyway: Yes
L095 1-1/8" Sintered Iron Jaw Coupling Hub, Keyway
L075 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L110 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L100 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L090 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L100 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L150 1-5/8" Sintered Iron Jaw Coupling Hub, Keyway
L100 1-3/8" Sintered Iron Jaw Coupling Hub, Keyway
L095 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L070 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L050 5/8" Sintered Iron Shaft Coupler Body, Keyway
  • TM

    Grainger Choice

  • DAYTON
  • L050 5/8" Sintered Iron Shaft Coupler Body, Keyway: No L050 5/8" Sintered Iron Shaft Coupler Body, Keyway: No
  • Item # 29HY76
  • Mfr. Model # 29HY76
  • Shaft Coupler Body, Bore Dia. 5/8 In., Sintered Iron Material, No Keyway, Keyway (In.) -, Keyway (mm) -,...More

L050 5/16" Sintered Iron Jaw Coupling Hub, Keyway:
L110 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L150 1-1/4" Sintered Iron Jaw Coupling Hub, Keyway
L075 7/16" Sintered Iron Jaw Coupling Hub, Keyway:
L075 7/16" Sintered Iron Jaw Coupling Hub, Keyway:
L090 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L050 1/4" Sintered Iron Jaw Coupling Hub, Keyway:
FC15 7/8" Steel Shaft Coupler Body, Keyway: Yes
L150 1-1/8" Sintered Iron Jaw Coupling Hub, Keyway
L150 1-3/8" Sintered Iron Jaw Coupling Hub, Keyway
L110 1-1/2" Sintered Iron Jaw Coupling Hub, Keyway
L110 1-1/8" Sintered Iron Jaw Coupling Hub, Keyway
Results per page:  16 | 32 | 48

Grainger carries jaw coupling hubs and other components for electrical motor and internal combustion power transmission applications. A jaw coupling does not require lubrication and can hold up against dirt, sand, grease, oil and moisture. Smaller size jaw couplings don't have keyways, but they are a standard size on larger bore sizes. Choose the style and size that can fit your application. Shop Grainger for jaw coupling hubs today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More