Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Jaw Coupling Hubs

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
FC15 1/2" Steel Shaft Coupler Body, Keyway: Yes
FC15 5/8" Steel Shaft Coupler Body, Keyway: Yes
AL110 1-3/8" Aluminum Jaw Coupling Hub, Keyway: Y
FC15 3/4" Steel Shaft Coupler Body, Keyway: Yes
AL110 1" Aluminum Jaw Coupling Hub, Keyway: Yes
AL110 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Y
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • AL110 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Yes AL110 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Yes
  • Item # 6JAW9
  • Mfr. Model # AL110114
  • Jaw Coupling Hub, Aluminum, Bore Dia. 1-1/4 In., Keyway 1/4 x 1/8 In., Outside Dia. 3.31 In., Overall Length...More

AL110 1-1/2" Aluminum Jaw Coupling Hub, Keyway: Y
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • AL110 1-1/2" Aluminum Jaw Coupling Hub, Keyway: Yes AL110 1-1/2" Aluminum Jaw Coupling Hub, Keyway: Yes
  • Item # 6JAX0
  • Mfr. Model # AL110112
  • Jaw Coupling Hub, Aluminum, Bore Dia. 1-1/2 In., Keyway 3/8 x 3/16 In., Outside Dia. 3.31 In., Overall Length...More

FC15 7/8" Steel Shaft Coupler Body, Keyway: Yes
MJCC41 11mm Aluminum Jaw Coupling Hub, Keyway: Yes
MJC41 19mm Aluminum Jaw Coupling Hub, Keyway: No
MJC41 17mm Aluminum Jaw Coupling Hub, Keyway: No
SSFC15 Solid Stainless Steel Jaw Coupling Hub, Keyway:
SSFC12 1/2" Stainless Steel Jaw Coupling Hub, Keyway&#
SSFC12 3/8" Stainless Steel Jaw Coupling Hub, Keyway&#
AL110 1-1/8" Aluminum Jaw Coupling Hub, Keyway: Y
AL110 1-5/8" Aluminum Jaw Coupling Hub, Keyway: Y
MJCC41 15mm Aluminum Jaw Coupling Hub, Keyway: Yes
FC15 9/16" Steel Shaft Coupler Body, Keyway: Yes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More