Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Jaw Coupling Hubs

71 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
AL100 7/8" Aluminum Jaw Coupling Hub, Keyway: Yes
L110 1-3/8" Sintered Iron Jaw Coupling Hub, Keyway
L110 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L110 1-1/4" Sintered Iron Jaw Coupling Hub, Keyway
L110 38mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L110 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L110 1" Sintered Iron Jaw Coupling Hub, Keyway: Y
L110 1-1/8" Sintered Iron Jaw Coupling Hub, Keyway
AL100 1" Aluminum Jaw Coupling Hub, Keyway: Yes
AL100 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Y
L110 1-5/8" Sintered Iron Jaw Coupling Hub, Keyway
L110 1-1/2" Sintered Iron Jaw Coupling Hub, Keyway
AL100 1-3/8" Aluminum Jaw Coupling Hub, Keyway: Y
L110 40mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L110 20mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L110 20mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L110 20mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXY9
  • Mfr. Model # L11020MM
  • Jaw Coupling Hub, Bore Dia. 20mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 84mm, Overall...More

AL100 3/4" Aluminum Jaw Coupling Hub, Keyway: Yes
L110 22mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L110 22mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L110 22mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXZ1
  • Mfr. Model # L11022MM
  • Jaw Coupling Hub, Bore Dia. 22mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 84mm, Overall...More

L110 32mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L110 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L110 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L110 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXZ4
  • Mfr. Model # L11028MM
  • Jaw Coupling Hub, Bore Dia. 28mm, Sintered Iron Material, 8mm x 3.3mm Keyway Size, Outside Dia. 84mm, Overall...More

L110 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L110 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L110 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXZ2
  • Mfr. Model # L11024MM
  • Jaw Coupling Hub, Bore Dia. 24mm, Sintered Iron Material, 8mm x 3.3mm Keyway Size, Outside Dia. 84mm, Overall...More

L150 1-5/8" Sintered Iron Shaft Coupler Body, Keyway&#
  • TM

    Grainger Choice

  • DAYTON
  • L150 1-5/8" Sintered Iron Shaft Coupler Body, Keyway: Yes L150 1-5/8" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY54
  • Mfr. Model # 29HY54
  • Shaft Coupler Body, Bore Dia. 1-5/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/8 x 3/16, Keyway...More

L110 42mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L110 1-3/8" Sintered Iron Shaft Coupler Body, Keyway&#
  • TM

    Grainger Choice

  • DAYTON
  • L110 1-3/8" Sintered Iron Shaft Coupler Body, Keyway: Yes L110 1-3/8" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY71
  • Mfr. Model # 29HY71
  • Shaft Coupler Body, Bore Dia. 1-3/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 5/16 x 5/32, Keyway...More

L110 35mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L110 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L110 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L110 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXZ3
  • Mfr. Model # L11025MM
  • Jaw Coupling Hub, Bore Dia. 25mm, Sintered Iron Material, 8mm x 3.3mm Keyway Size, Outside Dia. 84mm, Overall...More

AL100 1-1/8" Aluminum Jaw Coupling Hub, Keyway: Y
L110 1-1/8" Sintered Iron Shaft Coupler Body, Keyway&#
  • TM

    Grainger Choice

  • DAYTON
  • L110 1-1/8" Sintered Iron Shaft Coupler Body, Keyway: Yes L110 1-1/8" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY69
  • Mfr. Model # 29HY69
  • Shaft Coupler Body, Bore Dia. 1-1/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway...More

L110 1" Sintered Iron Shaft Coupler Body, Keyway:
  • TM

    Grainger Choice

  • DAYTON
  • L110 1" Sintered Iron Shaft Coupler Body, Keyway: Yes L110 1" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY68
  • Mfr. Model # 29HY68
  • Shaft Coupler Body, Bore Dia. 1 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway (mm)...More

L110 1-5/8" Sintered Iron Shaft Coupler Body, Keyway&#
  • TM

    Grainger Choice

  • DAYTON
  • L110 1-5/8" Sintered Iron Shaft Coupler Body, Keyway: Yes L110 1-5/8" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY73
  • Mfr. Model # 29HY73
  • Shaft Coupler Body, Bore Dia. 1-5/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/8 x 3/16, Keyway...More

MJCC33 14mm Aluminum Jaw Coupling Hub, Keyway: Yes
JSC21 5/8" Aluminum Jaw Coupling Hub, Keyway: Yes
MJCC33 15mm Aluminum Jaw Coupling Hub, Keyway: Yes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More