Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Jaw Coupling Hubs

33 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
L100 7/8" Sintered Iron Jaw Coupling Hub, Keyway:
L100 1-3/8" Sintered Iron Jaw Coupling Hub, Keyway
L100 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 28mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXY4
  • Mfr. Model # L10028MM
  • Jaw Coupling Hub, Bore Dia. 28mm, Sintered Iron Material, 8mm x 3.3mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 3/4" Sintered Iron Jaw Coupling Hub, Keyway:
L100 1-1/8" Sintered Iron Jaw Coupling Hub, Keyway
L100 1" Sintered Iron Jaw Coupling Hub, Keyway: Y
L100 1-1/4" Sintered Iron Jaw Coupling Hub, Keyway
L100 3/4" Sintered Iron Shaft Coupler Body, Keyway
  • TM

    Grainger Choice

  • DAYTON
  • L100 3/4" Sintered Iron Shaft Coupler Body, Keyway: Yes L100 3/4" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HZ02
  • Mfr. Model # 29HZ02
  • Shaft Coupler Body, Bore Dia. 3/4 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/16 x 3/32, Keyway...More

L100 1-1/4" Sintered Iron Shaft Coupler Body, Keyway&#
  • TM

    Grainger Choice

  • DAYTON
  • L100 1-1/4" Sintered Iron Shaft Coupler Body, Keyway: Yes L100 1-1/4" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY92
  • Mfr. Model # 29HY92
  • Shaft Coupler Body, Bore Dia. 1-1/4 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway...More

L100 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 24mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXY2
  • Mfr. Model # L10024MM
  • Jaw Coupling Hub, Bore Dia. 24mm, Sintered Iron Material, 8mm x 3.3mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 7/8" Sintered Iron Shaft Coupler Body, Keyway
  • TM

    Grainger Choice

  • DAYTON
  • L100 7/8" Sintered Iron Shaft Coupler Body, Keyway: Yes L100 7/8" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HZ03
  • Mfr. Model # 29HZ03
  • Shaft Coupler Body, Bore Dia. 7/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/16 x 3/32, Keyway...More

L100 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 25mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXY3
  • Mfr. Model # L10025MM
  • Jaw Coupling Hub, Bore Dia. 25mm, Sintered Iron Material, 8mm x 3.3mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 16mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 16mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 16mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXW6
  • Mfr. Model # L10016MM
  • Jaw Coupling Hub, Bore Dia. 16mm, Sintered Iron Material, 5mm x 2.3mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 1" Sintered Iron Shaft Coupler Body, Keyway:
  • TM

    Grainger Choice

  • DAYTON
  • L100 1" Sintered Iron Shaft Coupler Body, Keyway: Yes L100 1" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HZ04
  • Mfr. Model # 29HZ04
  • Shaft Coupler Body, Bore Dia. 1 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway (mm)...More

L100 1-3/8" Sintered Iron Shaft Coupler Body, Keyway&#
  • TM

    Grainger Choice

  • DAYTON
  • L100 1-3/8" Sintered Iron Shaft Coupler Body, Keyway: Yes L100 1-3/8" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY93
  • Mfr. Model # 29HY93
  • Shaft Coupler Body, Bore Dia. 1-3/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 5/16 x 5/32, Keyway...More

L100 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXW4
  • Mfr. Model # L10014MM
  • Jaw Coupling Hub, Bore Dia. 14mm, Sintered Iron Material, 5mm x 2.3mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 1-1/8" Sintered Iron Shaft Coupler Body, Keyway&#
  • TM

    Grainger Choice

  • DAYTON
  • L100 1-1/8" Sintered Iron Shaft Coupler Body, Keyway: Yes L100 1-1/8" Sintered Iron Shaft Coupler Body, Keyway: Yes
  • Item # 29HY91
  • Mfr. Model # 29HY91
  • Shaft Coupler Body, Bore Dia. 1-1/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 1/4 x 1/8, Keyway...More

L100 20mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 20mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 20mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXW9
  • Mfr. Model # L10020MM
  • Jaw Coupling Hub, Bore Dia. 20mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 30mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 30mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 30mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXY5
  • Mfr. Model # L10030MM
  • Jaw Coupling Hub, Bore Dia. 30mm, Sintered Iron Material, 8mm x 3.3mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 35mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
L100 32mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
MJSC25 12mm Aluminum Jaw Coupling Hub, Keyway: Yes
MJSC25 10mm Aluminum Jaw Coupling Hub, Keyway: Yes
JSC16 3/8" Aluminum Jaw Coupling Hub, Keyway: Yes
MJCC25 12mm Aluminum Jaw Coupling Hub, Keyway: No
L100 18mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 18mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 18mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXW7
  • Mfr. Model # L10018MM
  • Jaw Coupling Hub, Bore Dia. 18mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 15mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 15mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 15mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXW5
  • Mfr. Model # L10015MM
  • Jaw Coupling Hub, Bore Dia. 15mm, Sintered Iron Material, 5mm x 2.3mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 19mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 19mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 19mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXW8
  • Mfr. Model # L10019MM
  • Jaw Coupling Hub, Bore Dia. 19mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 65mm, Overall...More

L100 22mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L100 22mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L100 22mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXY1
  • Mfr. Model # L10022MM
  • Jaw Coupling Hub, Bore Dia. 22mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 65mm, Overall...More

JCC16 3/8" Aluminum Jaw Coupling Hub, Keyway: No
JCC16 1/2" Aluminum Jaw Coupling Hub, Keyway: No
MJCC25 10mm Aluminum Jaw Coupling Hub, Keyway: No
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More