Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Jaw Coupling Hubs

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
L050 7/16" Sintered Iron Jaw Coupling Hub, Keyway:
L050 3/8" Sintered Iron Jaw Coupling Hub, Keyway:
L050 5/16" Sintered Iron Jaw Coupling Hub, Keyway:
L050 1/4" Sintered Iron Jaw Coupling Hub, Keyway:
L050 5/8" Sintered Iron Jaw Coupling Hub, Keyway:
L050 12mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L050 12mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L050 12mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXP2
  • Mfr. Model # L05012MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 12 mm, Body Dia 27.432 mm, Keyway 4.0 x 1.8 mm, Outside Dia 27.432...More

L050 1/2" Sintered Iron Jaw Coupling Hub, Keyway:
L050 11mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L050 11mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L050 11mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXP1
  • Mfr. Model # L05011MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 11 mm, Body Dia 27.432 mm, Keyway 4.0 x 1.8 mm, Outside Dia 27.432...More

L050 10mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L050 10mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L050 10mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXN9
  • Mfr. Model # L05010MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 10 mm, Body Dia 27.432 mm, Keyway 3.0 x 1.4 mm, Outside Dia 27.432...More

L050 15mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L050 15mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L050 15mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXP4
  • Mfr. Model # L05015MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 15 mm, Body Dia 27.432 mm, Keyway 5.0 x 2.3 mm, Outside Dia 27.432...More

L050 16mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L050 16mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L050 16mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXP5
  • Mfr. Model # L05016MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 16 mm, Body Dia 27.432 mm, Keyway 5.0 x 2.3 mm, Outside Dia 27.432...More

L050 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L050 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L050 14mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXP3
  • Mfr. Model # L05014MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 14 mm, Body Dia 27.432 mm, Keyway 5.0 x 2.3 mm, Outside Dia 27.432...More

L050 9mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • L050 9mm Sintered Iron Jaw Coupling Hub, Keyway: Yes L050 9mm Sintered Iron Jaw Coupling Hub, Keyway: Yes
  • Item # 1CXN8
  • Mfr. Model # L0509MM
  • Jaw Coupling Hub, Sintered Iron, Bore Dia 9 mm, Body Dia 27.432 mm, Keyway 3.0 x 1.4 mm, Outside Dia 27.432...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More