Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Janitorial and Housekeeping Carts and Accessories

81 Results Found that Include 201 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
White Plastic Round Bottle, 24 oz., 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Preprinted Bottle Preprinted Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
White/Clear Plastic Spray Bottle, 16 oz., 1 EA
Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
Blue/White Plastic Preprinted Trigger Spray Bottle with Spo
Clear Plastic Bottle, 32 oz., 1 EA
Red/White/Clear Plastic Preprinted Trigger Spray Bottle, 24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
WaterHookupKit,ForAllReadyToDispenseBtls
Black Plastic and Aluminum Linen Hamper, 1 EA
Black/White Polyethylene Preprinted Compressed Air Sprayer, 50&#
Gray/Clear Plastic, Metal Compressed Air Sprayer with Trigg
Black, Polypropylene Janitor Cart
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black, Polypropylene Janitor Cart Black, Polypropylene Janitor Cart
  • Item # 5JKY3
  • Mfr. Model # 5JKY3
  • Janitor Cart, Black, Cart Material Plastic, Number of Shelves 1, Overall Length 56 In., Overall Width 19-3/4...More

  • Category : Janitor-Housekeeping Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Graduated Bottle Graduated Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
Gray/Natural Polyethylene Spray Bottle, 36 oz., 12 PK
Blue, Plastic Janitor Cart
  • RUBBERMAID
  • Blue, Plastic Janitor Cart Blue, Plastic Janitor Cart
  • Item # 9PVE1
  • Mfr. Model # FG617388BLUE
  • Janitor Cart, Blue, Cart Material Plastic, Number of Shelves 3, Overall Length 46 In., Overall Width 21-3/4...More

  • Category : Janitor-Housekeeping Carts
Green/Clear Polyethylene Preprinted Trigger Spray Bottle, 24
Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
Gray/Natural Plastic, Metal Pump Up Foamer, 1.9L, 1 EA
Blue Polypropylene Caddy, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blue Polypropylene Caddy, 1 EA Blue Polypropylene Caddy, 1 EA
  • Item # 9GFD3
  • Mfr. Model # 1850-90
  • Caddy, For Use With 32, 44 or 55 gal. Trash Container, Color Blue, Material Polypropylene, Overall Length 15...More

  • Category : Janitor-Housekeeping Cart Accessories
Results per page:  16 | 32 | 48

Let Grainger help provide cleaning solutions with a complete line of janitorial supplies and cleaning carts. With a wide variety of versatile housekeeping carts, cleaning supplies holders, dispensing containers including spray bottles and trigger sprays, you’re sure to find the right products to help keep cleaning, janitorial and housekeeping tools organized and within reach. Let Grainger help you keep janitorial supplies and cleaning carts close at hand to help make cleaning quick and easy.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More