Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

JAMESON/ITL

66 products found

Filter Results By

Product Categories

Viewing as

List
  • Needle Nose Pliers, Jaw Length: 3", Jaw Width: 1/4", Jaw Bend: 45°, Tip Width: 7/64"

    Brand
    JAMESON/ITL
    Item #
    19MU92
    Mfr. Model #
    00071
    Needle Nose Pliers, Jaw Length: 3", Jaw Width:&#x
    Web Price $55.25 / each
  • Steel Insulated Screwdriver with 4" Shank and 1/8" Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV06
    Mfr. Model #
    01860
    Steel Insulated Screwdriver with 4" Shank and 1/8"
    Web Price $14.05 / each
  • 12-PC Insulated Tool Kit

    Brand
    JAMESON/ITL
    Item #
    31CE77
    Mfr. Model #
    00008
    12-PC Insulated Tool Kit
    Web Price $1,052.00 / each
  • 29-PC Insulated Tool Kit

    Brand
    JAMESON/ITL
    Item #
    31CE72
    Mfr. Model #
    00007
    29-PC Insulated Tool Kit
    Web Price $1,353.00 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Nylon, Number of Pieces: 6

    Brand
    JAMESON/ITL
    Item #
    19MV19
    Mfr. Model #
    02100
    Keystone Slotted/Phillips Insulated Screwdriver Set, Nylon, Numb
    Web Price $67.75 / each
  • Tree Pruner, 1-1/2 in., Steel

    Brand
    JAMESON/ITL
    Item #
    31CE78
    Mfr. Model #
    00172
    Tree Pruner, 1-1/2 in., Steel
    Web Price $247.00 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Nylon, Number of Pieces: 5

    Brand
    JAMESON/ITL
    Item #
    19MV20
    Mfr. Model #
    02150
    Keystone Slotted/Phillips Insulated Screwdriver Set, Nylon, Numb
    Web Price $49.40 / each
  • Linemans Pliers, Jaw Length: 3", Jaw Width: 1/2", Ergonomic Handle

    Brand
    JAMESON/ITL
    Item #
    19MU89
    Mfr. Model #
    00045
    Linemans Pliers, Jaw Length: 3", Jaw Width: 1
    Web Price $48.10 / each
  • 1/2", Ratcheting Box End Wrench, SAE, Matte Finish, Number of Points: 12

    Brand
    JAMESON/ITL
    Item #
    31CE85
    Mfr. Model #
    07052
    1/2", Ratcheting Box End Wrench, SAE, Matte Finish,&#x
    Web Price $57.25 / each
  • Steel Insulated Screwdriver with 6-1/2" Shank and 1/4" Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV11
    Mfr. Model #
    01930
    Steel Insulated Screwdriver with 6-1/2" Shank and 1&#x
    Web Price $26.70 / each
  • Needle Nose Pliers, Jaw Length: 3", Jaw Width: 1/4", Jaw Bend: 0°, Tip Width: 7/64"

    Brand
    JAMESON/ITL
    Item #
    19MU91
    Mfr. Model #
    00061
    Needle Nose Pliers, Jaw Length: 3", Jaw Width:&#x
    Web Price $51.50 / each
  • 6-1/4" Wire Stripper, 6 AWG Capacity

    Brand
    JAMESON/ITL
    Item #
    19MU96
    Mfr. Model #
    00170
    6-1/4" Wire Stripper, 6 AWG Capacity
    Web Price $56.00 / each
  • Steel Insulated Screwdriver with 3" Shank and #1 Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV17
    Mfr. Model #
    02010
    Steel Insulated Screwdriver with 3" Shank and #1
    Web Price $22.35 / each
  • 12-1/2" Hammer Head Adjustable Wrench, Insulated Handle, 1-3/4" Jaw Capacity, Steel

    Brand
    JAMESON/ITL
    Item #
    31CE70
    Mfr. Model #
    03015
    12-1/2" Hammer Head Adjustable Wrench, Insulated Handle,&#x
    Web Price $101.00 / each
  • 9-PC Insulated Tool Kit

    Brand
    JAMESON/ITL
    Item #
    31CE75
    Mfr. Model #
    00006
    9-PC Insulated Tool Kit
    Web Price $305.00 / each
  • 1/2"Drive SAE/Metric Nylon Insulated Socket Wrench Set, Number of Pieces: 19

    Brand
    JAMESON/ITL
    Item #
    19MV23
    Mfr. Model #
    03095
    1/2"Drive SAE/Metric Nylon Insulated Socket Wrench Set
    Web Price $842.00 / each
  • 1/2" Fixed Insulated Micrometer Torque Wrench, 14"L, 6 to 44 ft.-lb.

    Brand
    JAMESON/ITL
    Item #
    31CE80
    Mfr. Model #
    01745
    1/2" Fixed Insulated Micrometer Torque Wrench, 14"L,&#
    Web Price $532.00 / each
  • Steel Insulated Screwdriver with 5" Shank and 3/16" Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV09
    Mfr. Model #
    01890
    Steel Insulated Screwdriver with 5" Shank and 3/16&quo
    Web Price $19.85 / each
  • Steel Insulated Screwdriver with 4" Shank and #2 Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV18
    Mfr. Model #
    02020
    Steel Insulated Screwdriver with 4" Shank and #2
    Web Price $31.70 / each
  • Curved Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

    Brand
    JAMESON/ITL
    Item #
    19MU95
    Mfr. Model #
    00141
    Curved Jaw Groove Joint Tongue and Groove Pliers, Ergonomic
    Web Price $67.50 / each
  • Steel Insulated Screwdriver with 8" Shank and 5/16" Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV12
    Mfr. Model #
    01940
    Steel Insulated Screwdriver with 8" Shank and 5/16&quo
    Web Price $27.00 / each
  • 10mm, Open End Wrench, Metric, Chrome Finish, Single End, Overall Length: 8"

    Brand
    JAMESON/ITL
    Item #
    19MU97
    Mfr. Model #
    00280
    10mm, Open End Wrench, Metric, Chrome Finish, Single End,&#
    Web Price $31.00 / each
  • 13mm, Open End Wrench, Metric, Chrome Finish, Single End, Overall Length: 8"

    Brand
    JAMESON/ITL
    Item #
    19MU98
    Mfr. Model #
    00300
    13mm, Open End Wrench, Metric, Chrome Finish, Single End,&#
    Web Price $30.40 / each
  • 17mm, Open End Wrench, Metric, Chrome Finish, Single End, Overall Length: 9"

    Brand
    JAMESON/ITL
    Item #
    19MU99
    Mfr. Model #
    00340
    17mm, Open End Wrench, Metric, Chrome Finish, Single End,&#
    Web Price $47.20 / each
  • 3/8", Open End Wrench, SAE, Chrome Finish, Single End, Overall Length: 5"

    Brand
    JAMESON/ITL
    Item #
    19MV02
    Mfr. Model #
    00810
    3/8", Open End Wrench, SAE, Chrome Finish, Single
    Web Price $26.30 / each
  • 7/8" Steel Insulated Socket with 3/8" Drive Size and Nylon Finish

    Brand
    JAMESON/ITL
    Item #
    31CE96
    Mfr. Model #
    01744
    7/8" Steel Insulated Socket with 3/8" Drive
    Web Price $40.70 / each
  • Nut Driver Set, Orange; Number of Pieces: 7

    Brand
    JAMESON/ITL
    Item #
    31CE71
    Mfr. Model #
    02295
    Nut Driver Set, Orange; Number of Pieces: 7
    Web Price $365.00 / each
  • Steel Insulated Screwdriver with 8" Shank and 3/8" Standard Tip

    Brand
    JAMESON/ITL
    Item #
    31CE67
    Mfr. Model #
    01960
    Steel Insulated Screwdriver with 8" Shank and 3/8"
    Web Price $45.60 / each
  • Steel Insulated Screwdriver with 3" Shank and 1/8" Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV07
    Mfr. Model #
    01870
    Steel Insulated Screwdriver with 3" Shank and 1/8"
    Web Price $14.55 / each
  • 5" Insulated Socket Extension with 1/2" Drive Size and Insulated Finish

    Brand
    JAMESON/ITL
    Item #
    31CE90
    Mfr. Model #
    01760
    5" Insulated Socket Extension with 1/2" Drive Siz
    Web Price $46.50 / each
  • Steel Insulated Screwdriver with 3" Shank and #0 Standard Tip

    Brand
    JAMESON/ITL
    Item #
    19MV16
    Mfr. Model #
    02005
    Steel Insulated Screwdriver with 3" Shank and #0
    Web Price $21.30 / each
  • 9-PC Insulated Tool Kit

    Brand
    JAMESON/ITL
    Item #
    31CE76
    Mfr. Model #
    00003
    9-PC Insulated Tool Kit
    Web Price $386.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More