Skip Content

$50-$60 IV Supplies

12 results found that include 15 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Sharps Mailback System,1/4 Gal.,Red
    Sharps Mailback System
    • STERICYCLE
    • Item # 13C629
    • Mfr. Model # 1Q1V4
    • Sharps Mailback System, 1/4 gal. Capacity, Red (Container), White (Disposal Box), Lid Type Screw On, Material...More

    • Category : Sharps Containers
  • Sharps Container
    • COVIDIEN
    • Multiple product options available

      Sharps Container, Varies by: Capacity, Color, Lid Type, Material, Height, Length, Width, For Use With and Standards

    • Category : Sharps Containers
  • Sharps Container,2 Gal.,Chimney Top,PK5
    Sharps Container,2 Gal.,Chimney Top,PK5
    • COVIDIEN
    • Item # 3UTF4
    • Mfr. Model # 0SCM019285
    • Sharps Container, 2 gal. Capacity, Red, Lid Type Chimney Top, Material Plastic, Height 11 In., Length 6-3/4...More

    • Category : Sharps Containers
  • Wall Mount Enclosure,3 Gal
    Wall Mount Enclosure
    • COVIDIEN
    • Item # 3UTH2
    • Mfr. Model # SWM310001H
    • Wall Mount Enclosure, Material Plastic, Height 16-1/2 In., Width 14 In., Length 6-1/2 In.

    • Category : Sharps Container Accessories
  • Sharps Container,3 Gal.,Auto Drop,PK3
    Sharps Gatorguard Container
    • COVIDIEN
    • Item # 3UTG8
    • Mfr. Model # KDGG019886
    • Sharps Gatorguard Container, 3 gal. Capacity, Red, Lid Type Auto Drop, Material Plastic, Height 20-1/2 In.,...More

    • Category : Sharps Containers
  • Sharps Disposal By Mail,1/4 Gal.
    Sharps Disposal By Mail Container
    • SHARPS COMPLIANCE
    • Item # 3URZ3
    • Mfr. Model # SC1Q129012
    • Sharps Disposal By Mail Container, 1/4 gal. Capacity, Red, Lid Type Winged, Material Plastic, Height 6-1/2...More

    • Category : Sharps Containers
  • Sharps Container,6"W,1 qt.,Snap Lid
    Sharps Container,6"W,1 qt.,Snap Lid
    • SHARPS ASSURE
    • Item # 426C40
    • Mfr. Model # SAQ-12
    • Sharps Container, 1 qt. Capacity, Red, Lid Type Snap, Material Plastic, Height 3 In., Length 3 In., Width 6...More

    • Category : Sharps Containers
  • Chemo/Sharps Container,12 Gal.,Hinged
    Chemo Waste and Sharps Container
    • COVIDIEN
    • Item # 3UTC3
    • Mfr. Model # SCWC019931
    • Chemo Waste and Sharps Container, 12 gal. Capacity, Yellow, Lid Type Hinged, Material Plastic, Height 18-3/4...More

    • Category : Sharps Containers
  • Wall Mount Bracket,Steel,Silver
    Wall Mount Bracket
    • COVIDIEN
    • Item # 3UTJ1
    • Mfr. Model # SLWB10028C
    • Wall Mount Bracket, Material Steel, Silver, Height 11-1/4 In., Width 12-1/2 In., Length 6 In., For Use With 3...More

    • Category : Sharps Container Accessories
  • Sharps Container,5"W,1-1/2 qt.,Snap Lid
    Sharps Container,5"W,1-1/2 qt.,Snap Lid
    • SHARPS ASSURE
    • Item # 426C26
    • Mfr. Model # SA1Q
    • Sharps Container, 1-1/2 qt. Capacity, Red, Lid Type Snap, Material Plastic, Height 10 In., Length 5 In.,...More

    • Category : Sharps Containers
  • Sharps Container,6"W,1 qt.,Snap Lid
    Sharps Container,6"W,1 qt.,Snap Lid
    • SHARPS ASSURE
    • Item # 426C39
    • Mfr. Model # SAQ
    • Sharps Container, 1 qt. Capacity, Red, Lid Type Snap, Material Plastic, Height 3 In., Length 3 In., Width 6...More

    • Category : Sharps Containers
  • Sharps Container,16"W,1-1/2 qt.,Snap Lid
    Sharps Container,16"W,1-1/2 qt.,Snap Lid
    • SHARPS ASSURE
    • Item # 426C27
    • Mfr. Model # SA1Q-12
    • Sharps Container, 1-1/2 qt. Capacity, Red, Lid Type Snap, Material Plastic, Height 10 In., Length 22 In.,...More

    • Category : Sharps Containers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More